Beli packing asbestos di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Osaka Spirit Union Packing (Non Asbestos)Deskripsi:A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Flexibility: (No Break) F ≦ 12
- Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Tensile Strength (MPa): 11 ≤ F
- JIS Standard: K 6353 Rubber Standard for water supply
- Material: Non-asbestos
- Type: Union packing
- Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
- Thickness (mm): 1.5
- PH Value: 4-11
- Compression Ratio (%): 7-17
- Recovery (%): 40Min
- Density (g/cm³): 1.5-1.7
- Fluid Used: Water, sea water, hot water Each industrial pipe connection point
- Maximum Temperature (°C): 150
- TRUSCO Non-Asbestos Union Packingatribut:
- Working Temperature Range: -100 to 150degrees
- Voller Tombo Fitting 1000Deskripsi:GASKET TOMBO 1000 Asbestos tombo 1000, Bahan kualitas tinggi tahan minyak, Terdiri dari serat asbes chrysotile dan NBR, Cocok digunakan dalam aplikasi dengan minyak panas dan cairan thermal.atribut:
- Size (mm): 1270x1270
- Daiko Union Packing (Non-asbestos)atribut:
- Type: Union Packing
- Thickness (mm): 1.5
- Fluid Used: General piping for water systems, oil systems, etc.
- Maximum Operating Temperature (°C): 150
- Pressure Resistance (MPa): (Pressure limit) Water fluid: 2, Oil fluid: 2, Gas fluid: 1
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- KLINGER Nonasbestos Union PackingDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -Packing for union couplingatribut:
- Thickness (mm): 1.50
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- Tombo Clincil Brownatribut:
- Pressure: Saturated Steam, Hot Water
- Temperature (°C): -100 to 183
- TRUSCO Non-Asbestos Gasket Sheetatribut:
- Working Temperature Range: -100 to 150degrees
- KLINGER Gasket Klingerit 1000atribut:
- Max. Operating Pressure (bar): 200
- Length (m): 2
- Maximum Operating Temperature (°C): 550
- Width (m): 1.5
- NICHIASU Ebilon Gasketatribut:
- Thickness (mm): 5
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- Osaka Spirit Medium Packing for Flanges (Non Asbestos) 3T 5K SeriesDeskripsi:Non-asbestos sheet gasket with excellent processability! This is the rule for general piping. D-6000 non-asbestos joint sheet is a gasket material made by mixing and rolling a small amount of filler using high-quality non-asbestos fiber and synthetic rubatribut:
- Flexibility: (No Break) F ≦ 12
- Material: Non-asbestos
- Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Thickness (mm): 3
- Type: Packing for flange
- Characteristics: Oil resistance
- Compression Ratio (%): 7-17
- Density (g/cm³): 1.5-1.7
- Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
- JIS Standard: K 6353 Rubber Standard for water supply
- Maximum Temperature (°C): 150
- PH Value: 4-11
- Recovery (%): 40Min
- Tensile Strength (MPa): 11 ≤ F
- KLINGER Gasket Sil C-4400Deskripsi:Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.Kombinasi serat sintetis berkualitas tinggi yang dikompresi berbahan dasar serat aramid dan pengikat karet nitril butadiena. Cocok untuk penggunaan dengan udara, air, minyak, bahan bakar dan gas. Khususnya cocok untuk penggunaan mesin pembakaran, kompresor dan sistem hidrolik.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 100
- Maximum Operating Temperature (°C): 400
- Onda Seal Tape for Gasatribut:
- Length (m): 15
- Material: PTFE
- Color: Yellow
- TBA Oil Packingatribut:
- Heat Resistance (°C): 260
- Material: Aramid Paper
- Tombo Industry Chiselatribut:
- Material: Cutting edge:Steel, Handle:Wood
- Blade Width (mm): 85
- Total Length (mm): 960
- Purpose of Use: Rust removal and scraping work.
- Tombo Industry Dash Bagatribut:
- Weight (g): 400
- Mass (g/sheet): 400
Daftar Harga packing asbestos Terbaru January 2026
| Osaka Spirit Union Packing (Non Asbestos) | Rp2.900 |
| Nichias Non Asbestos Packing 10K Full Face | Rp34.900 |
| TRUSCO Non-Asbestos Union Packing | Rp5.900 |
| Voller Tombo Fitting 1000 | Rp169.900 |
| Daiko Union Packing (Non-asbestos) | Rp1.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp10.900 |
| KLINGER Nonasbestos Union Packing | Rp98.900 |
| Tombo Clincil Brown | Rp1.299.900 |
| Nichias Non Asbestos Packing 10K Inner Face | Rp16.900 |
| Mitutoyo Contact Point | Rp43.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































/P102239872-1.jpg)


%20Khusus%20Lain/Voller%20Tombo%20Fitting%201000/ejP108393523-1.jpg)
/nyP109299862-2.jpg)









%203T%205K%20Series/P103033868-1.jpg)