Nichias Aramid fiber packing

Sebelum PPN:
Rp1.599.900 - Rp29.999.900
Spesifikasi
FeatureAbrasion resistance, heat resistance
Maximum Operating Pressure (MPa)2
Maximum Operating Temperature (°C)260
Operating pH Range2~13
Suitable fluidWater-based fluids (fresh water, wastewater, sewage, seawater), various oil-based fluids, organic solvents, hydrocarbons, weak acids, weak alkalis, slurries

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has better wear resistance than other gland packings, it can be stably sealed for a long period of time.
More suitable for slurries than other gland packings. Suitable for places where slurries are used, such as pulp and paper mills.
Has excellent heat resistance.
Various pumps, stirrers, plungers, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait