Beli over load di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- ABB Thermal Overload RelaysDeskripsi:Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Chint Thermal Overload Relay (TOR)atribut:
- TM Relay: NXR
- Auxiliary Contact: 1NO+1NC
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- HITACHI Overload Relayatribut:
- Type of Contact: 1NO1NC
- Rated Insulation Voltage (V) : AC 660
- HITACHI Katrol ElektrikDeskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- ELMA Elmasonic Select Ultrasonic cleaning devicesDeskripsi:"With the intuitive operation, the bright display and the 3-fold safety shut-off, the focus is on user-friendly application.There are various application possibilities for parts cleaning in the following areasManufacturers of industrial components and workpieces, workshops and repair shops,Watchmakers, jewellers, watch and jewellery workshopsResearch and analytical laboratoriesApplication-specific cleaning chemistry and practical accessories such as baskets, noise protection box, holders, etc. ensure the best cleaning results and make work easier."atribut:
- Total basket loading (kg): 1
- Warranty: 2 year
- Weight incl. cover (kg): 3.6 kg
- Mamibot Window CleanerDeskripsi:Mamibot iGLASSBOT W120-TRobot Window Cleaner mendapat penghargaan sebagai 10 perangkat pintar terbaik IFA 2018 di Berlin oleh Gearbrain. Gunakan W120-T untuk membersihkan kaca/jendela internal/eksternal, jendela kamar mandi, dinding marmer dan keramik.atribut:
- Input Voltage (V): AC 110-240
- Frequency (Hz): 50/60
- Adaptor Voltage (V): 24
- Back-up Power Battery (mAh): 600
- Battery Voltage (V): 14.8
- Adapter Power (W): 75
- Charging Time (hour): 1
- Cleaning Speed (minute/sqm): 2.5
- Color: White
- Dimensions (cm): 25x25x10.0
- Dimensions Packaging (cm): 35x25x13
- Wokema Overload Protector Circuit BreakerDeskripsi:Overload Protector Circuit Breaker (Wokema)
- POWR-FLITE Vacuum Replacement Parts & Accessoriesatribut:
- UNSPSC: 47121607
- Fits Vacuum Brand: Powr-Flite
- Fits Vacuum Models: 90324; N67020
- For Vacuum Type: Shop Vacuum
Daftar Harga over load Terbaru March 2026
| Waterplus Overload Protector Circuit Breaker | Rp18.900 |
| Schneider Electric TeSys LRD Thermal Overload Relays | Rp519.900 |
| Fuji Electric Thermal Overload Relay | Rp229.900 |
| Mitsubishi Electric Thermal Relay Ms-T Series | Rp299.900 |
| ABB Thermal Overload Relays | Rp339.900 |
| Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp18.999.900 |
| Chint Thermal Overload Relay (TOR) | Rp189.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp309.900 |
| Fuji Electric Thermal Overload Relay TR-ON/3 | Rp279.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp269.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

























































































































































/epP109165529-1.jpg)



/ogP105574880-4.jpg)


/byP102040430-2.jpg)