Beli outlet hdmi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ELECOM HDMI Splitteratribut:
- Body Size (mm): 95x46x15
- HDMI Standard: High Speed with Ethernet (HDMI 1.4a/HDCP compatible)
- Supported Resolution: 1080p (1920 x 1080) up to 60Hz, WUXGA (1920 x 1200) up to 60Hz
- Kramer Active Wall Plate - HDMI HDCP 2.2 Wall-plate Receiver over Long-Reach DGKatDeskripsi:The WP−572 is a PoC DGKat™ twisted pair receiver for HDMI signals. The WP−571 converts an HDMI signal to a single twisted pair signal and the WP−572 converts the twisted pair signal back to an HDMI signal.atribut:
- 100BaseT Ethernet: On an RJ-45 Connector
- Baud Rate: 300 to 115200
- Compliance: HDCP 1.4, HDBaseT 1.0
- Consumption (mA): 850
- Extension Line: Up to 100m, 130m, 180m
- HDBaseT Ports: On an RJ-45 Connector
- HDMI: On HDMI Connectors
- HDMI Support: Various
- Line Rate Bandwidth (Mbps): Up to 100
- Maximum Data Rate (Gbps): 10.2 (3.4Gbps per channel)
- Maximum Level (V): 3.1 pp
- Maximum Resolution: 4K@60Hz (4:2:0) 24bpp
- Ports Contact-Closure Switches: On a 5-pin terminal block
- RS-232: On a 3–pin terminal block
- RS232 Port: On a 3-pin terminal block
- SNR: -70dB
- Source: 12V DC 2A, PoE
- THD: 0.0001
- Unbalanced Stereo Audio 1V RMS: On a 3.5mm jack
- VGA: On a 15–pin HD (F) Connector
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- Vention Kabel HDMI 2.0 Male to Male 4K Performance Seriesatribut:
- AWG: 30AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- NETVIEL CAT6 Patch Cord LSZHDeskripsi:NETVIEL® Cat6 patch cord LSZH 1m ORANGE COLORatribut:
- Color: Orange
- Jacket Material: LSZH
- Boss Gang SwitchDeskripsi:- Claw Fixing- High Impact and Fire Retardant Polycarbonateatribut:
- Voltage (V): 250
- Material: High Impact and Fire Retardant Polycarbonate
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- Boss Stop Kontak HDMI B80 Standard (HDMI Socket)Deskripsi:- Claw Fixing- High Impact and Fire Retardant Polycarbonateatribut:
- Dimensions WxHxD (mm): 82x82x9
- Material: High Impact and Fire Retardant Polycarbonate
- Color: White
- Vention Kabel HDMI 2.0 Male to Male 4K for PC LCD Projectoratribut:
- Connector Material: Gold-plated
- Boss Stop Kontak HDMI (HDMI Socket)Deskripsi:BOSS Electrical Floor Outlet BF69atribut:
- Dimensions WxHxD (mm): 45x45x22.5
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
Daftar Harga outlet hdmi Terbaru March 2026
| Boss Stop Kontak HDMI (HDMI Socket) | Rp179.900 |
| ELECOM HDMI Splitter | Rp569.900 |
| Legrand HDMI Socket Arteor | Rp1.199.900 |
| Kramer Active Wall Plate - HDMI HDCP 2.2 Wall-plate Receiver over Long-Reach DGKat | Rp96.999.900 |
| Boss Stop Kontak HDMI B1000 PURO Series (HDMI Socket) | Rp179.900 |
| NETVIEL Kabel Patch CAT6 PVC | Rp68.900 |
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp71.900 |
| Vention Kabel HDMI 2.0 Male to Male 4K Performance Series | Rp37.900 |
| NETVIEL CAT6 Patch Cord LSZH | Rp64.900 |
| Boss Gang Switch | Rp34.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/dvP109192499-1.jpg)



/ggP109189592-1.jpg)







/jzP109191719-1.jpg)


/esP109192532-1.jpg)
/fjP102051559-2.jpg)