Beli outlet data di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Vivace Telephone + Cat 5E Data Outlet 1 Gang With ShutterDeskripsi:This Schneider Electric Vivace device is a Data+telephone socket with shutter cat 5e 1 gang white. This device enables flush mounting. The color of this device is white. Its made of polycarbonate material. The operating temperature is from -5°C up to +40°C with 0% to 95% relative humidity. The Vivace switch and socket set is a robustly constructed range built to perfectly complement the modern lifestyle. A slim, trim profile, pleasing to the eye, clean and refined Vivace switches and sockets with geometrically balanced design, are available in white and aluminum silver colors. This device is compliant with FCC standards.atribut:
- Ambient Air Temperature for Operation (°C): -5 to 40
- Color Tint: White
- Cover Frame Color Tint: White
- Device Mounting: Flush
- Device Presentation: Complete mechanism
- Device Short Name: KB32
- Embedding Depth (mm): 35
- Fixing Center (mm): 60.3
- Fixing Mode: By screw M3.5
- Height (mm): 86
- Main Color Tint: White
- Material: Polycarbonate: grid plate; Polycarbonate: surround; Polycarbonate: base
- Mounting Support: Wall mounted
- Number of Gangs: 2 gangs
- Product or Component Type: Data/telephone socket
- Projecting Depth (mm): 8
- Range: Life
- Telephone Socket Type: RJ11
- Tightening Torque (N m): 0.4
- Width (mm): 86
- Panasonic CCTV Smart Look Day/Night Fixed Dome Camera with IR Illuminator (Kamera Pengawas)atribut:
- Image Sensor: 1/2.9\" 2.0 Mega Pixels CMOS
- Effective Pixels: 1936 (H) x 1097 (V)
- Max. IR Distance (m): 30
- Digital Noise Reduction: 2D
- White balance: Auto
- Focal Length (mm): 3.6
- Lens Type: M12
- Power: DC 12V±25%
- External Case: Metal
- Maximum Power Consumption (W): 2.8
- Schneider Electric Vivace 1 Gang Socket Data Outlet Cat6 with Shuteratribut:
- Number of Gang: 1 Gang
- Schneider Electric Stop Kontak Jaringan RJ45 CAT.6 AvatarOn Series (Data Socket)Deskripsi:Schneider Electric AvatarOn RJ45 6e data socket E8331RJS6_DG in color dark grey is a complete product for data communication. Its matching mounting box can be recessed into the surface of the wall with flush type. It takes your safety into consideration all the time as it is shuttered. This data socket comes with 1 gang. By satisfying the ASTMD4566-98, TIA/EIA-568-B.2-1 standard, It is 86 mm in width. 86 mm in height. 31 mm in depth. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Material: Polycarbonate
- Product or Component Type: Data Socket
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 31
- AWG Gauge: AWG 26, AWG 22 (4 Twisted Pair Cables)
- Communication Network Category: Data 6e
- Device Mounting: Flush, Surface
- Device Presentation: Complete Product
- Environmental Characteristic: No UV Resistant
- IP Degree of Protection: IP20
- Maximum Ambient Air Temperature for Operation (°C): 35
- Number of Gangs: 1 Gang
- Rated Current (A): 1.5
- Relative Humidity (%): 0 to 95
- Socket Additional Information: Shuttered
- Zebra Technologies Handheld Computer ET4X SeriesDeskripsi:You're considering purchasing consumer-grade tablets for your business because the cost is right-and while the feature set may not be ideal, it seems good enough. But there are hidden costs-such as a case to increase durability or a scanner for tasks that require heavy barcode scanning. Without the right durability, you'll need to replace tablets more frequently-and short product lifecycles create a mixed model deployment that is more complex and time-consuming to support. Introducing the ET40 and ET45, the right-priced enterprise tablets that are built for business. You get everything you need, right out of the box. Thin and light consumer styling that is business tough. Integrated enterprise-class scanning. The fastest wireless connections. A multi-year lifecycle. Powerful new communication options. New solutions that add new capabilities. Zebra-only Mobility DNA tools that improve every aspect of the device lifecycle. And more. The ET40/ET45 Enterprise Tablets-everything you need to do business right, at the right price.atribut:
- Dimensions (LxHxD) (mm): 213.9x134.8x11.4
- Display: 8 inch: 500 nits, color WXGA 1280x800, Corning Gorilla Glass
- Touch Panel: Capacitive multi-touch
- CPU: Qualcomm SnapdragonTM SM6375 Octa-Core (8): 2.2 GHz (2) and 1.8 GHz (6)
- Operating System: Android 11; upgradeable to Android 14
- Camera: Rear Camera: Image capture: 13MP; Front Camera: 5MP
- Audio: Stereo speakers; two microphones; audio headset support via USB-C port or Bluetooth
- Battery Type: 8 inch: 6100mAh, 3.87V rechargeable Li-Ion Polymer; user replaceable (23.61Wh); Optional hot swappable 3400 mAh 7.6 V (25.84 Wh) secondary battery, for use with expansion back accessory
- Battery User Profile: Ample power for a full shift; continuous operation is enabled with the secondary optional battery
- Buttons: Volume up/down; power on/off; barcode scanner; programmable buttons
- Connectivity: Docking connector (charge and data), USB-C side port (tablet charging and data only)
- Expansion Slot: Integrated connector to easily add accessories
- Interface Ports: Expansion connector for Zebra accessories
- Keyboard Options: Virtual, Bluetooth, USB
- Memory (GB): Standard: 4 LPDDR4X SDRAM/64 UFS Flash
- Notifications: Audible tone; multi-color LEDs; vibration
- SIM Slots: 1 nano SIM
- Scanning: SE4100 1D/2D Scan Engine
- Sealing: IP65
- Wi-Fi (WLAN): IEEE 802.11 a/b/g/n/ac/d/h/i/r/k/v/w/mc/ax, 2x2 MU-MIMO; Wi-Fi® certified; IPv4, IPv6 (Wi-Fi 6)
- TONATA Fire Extinguisher Stainless Cylinder SS304 Clean Agent HCFC/HFC (SNI) (APAR Clean Agent)Deskripsi:Alat Pemadam Api Stainless Tonata SNI/APAR Clean Agent HCFC/HFC 3 kgMedia Liquid Gas bersifat ramah lingkungan, sehingga bersih setelah pemakaian/pemadaman. Cocok untuk memadamkan kebakaran akibat korsleting listrik, panel, komputer dan beragam perangkat elektronik lainnya.Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiseratribut:
- Expiration Date (Year): Minimum 5
- Finish: Red Powder Coated
- Medium: HCFC/HFC
- Tube Material: Stainless
- Tube Type: Stored-Pressure System
- SIMON ELECTRIC Telephone and Data Outlet Moduleatribut:
- Color: Black
- Bardi CCTV Camera (Kamera Pengawas)Deskripsi:BARDI IP Camera Outdoor Static with PoE merupakan kamera pintar yang dapat menyalurkan video dan suara langsung melalui smartphone.IP Camera ini memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi.Pada posisi gelap terdapat 3 Night mode yang dapat dipilih, (IR Mode, Color Light Mode, Auto Mode) dan juga terdapat lampu sorot untuk hasil gambar yang lebih baik pada malam hari.BARDI IP Camera Outdoor Static with PoE ini hanya hanya perlu untuk disambungkan ke sumber listrik dan dihubungkan ke aplikasi BARDI Smart Home dengan menggunakan koneksi Wifi 2.4 Ghz untuk dapat berfungsi dengan optimal dan juga bisa disambungkan langsung dengan router untuk koneksi yang jauh lebih stabil.BARDI IP Camera Outdoor Static with PoE memiliki nilai IP67 (Ingress Protection) sehingga lebih tahan terhadap curah hujan yang jauh lebih tinggi.atribut:
- Wireless (Ghz): 2.4 (Wifi)
- Ezviz Outdoor CCTV Camera (Kamera Pengawas)Deskripsi:All-around protection with enhanced performanceH8c 2K⁺ dapat menjadi pilihan ideal Anda sebagai kamera luar ruangan dengan fitur yang lengkap guna meningkatkan keamanan rumah, terutama untuk memantau area yang luas. Dengan resolusi 2K⁺ superiornya dan area pandang 360 derajat, kamera ini dapat dengan mudah mengawasi halaman belakang atau pintu masuk garasi Anda tanpa titik buta. Kamera lanjutan ini juga menambahkan deteksi manusia dan pelacakan zoom otomatis untuk menangkap aktivitas penting dengan lebih baik menggunakan peringatan yang lebih cerdas.atribut:
- Dimensions (mm): 100.1x129.2x149.8
- Max. Bitrate (Mbps): 4
- Camera Angle (°): 360
- Camera Sensors (MP): 2
- Channel Bandwidth (MHz): Support 20
- Frame Rate (fps): 30
- Frequency Range (GHz): 2.4~2.4835
- Lens Mount: M12
- Micro SD Card Slot (GB): Up To 512
- Night Vision Distance (m): 30
- Power Consumption (W): Max. 12
- Power Supply (V/A): DC 12/1
- Schneider Electric Cover Plate for Switch 1 Gang AvatarOn Series (Penutup Saklar)Deskripsi:Schneider Electric AvatarOn cover plate E8331_DG is in color dark grey for switch with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The fixing mode of this device is by 2 screws. Being made of PC (polycarbonate) material, this cover plate is quite reliable and resistant. It is 86 mm in width, 86 mm in height, 21 mm in depth, with an embedding depth of 11.3 mm. And the product weighs 35 kg. And it features protective untreated surface treatment. The surface finish is glossy, delivering an elegant and high-end feeling to a room. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of GB 17466. It obtained CCC certificate as well.atribut:
- Material: PC (Polycarbonate)
- Product or Component Type: Cover Plate
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 21
- Accessory: Mounting Accessory
- Ambient Air Temperature for Storage (°C): -5 to 45
- Number of Rocker: 1
- Product Destination: Switch
- Range Compatibility: AvatarOn Switch
- Surface Finish: Glossy
- Surface Treatment: Untreated
- Type of Packing: Flow-Pack
- NomoyPet Tongkat Penangkap/Penjepit UlarDeskripsi:Bahan stainless steel, antikarat. Bagian handle terbuat dari material plastik, sehingga tidak membuat tangan sakit.atribut:
- Material: Stainless Steel and Plastic (handle)
- Size (cm): 70
Daftar Harga outlet data Terbaru October 2026
| Schneider Electric Vivace Telephone + Cat 5E Data Outlet 1 Gang With Shutter | Rp239.900 |
| Hager Stop Kontak 1-Gang Jaringan RJ45 CAT.6 (Data Socket) | Rp119.900 |
| Panasonic CCTV Smart Look Day/Night Fixed Dome Camera with IR Illuminator (Kamera Pengawas) | Rp1.199.900 |
| Schneider Electric Vivace 1 Gang Socket Data Outlet Cat6 with Shuter | Rp139.900 |
| Schneider Electric Stop Kontak Jaringan RJ45 CAT.6 AvatarOn Series (Data Socket) | Rp209.900 |
| Schneider Electric ZENcelo | Rp34.900 |
| Zebra Technologies Handheld Computer ET4X Series | Rp13.999.900 |
| TONATA Fire Extinguisher Stainless Cylinder SS304 Clean Agent HCFC/HFC (SNI) (APAR Clean Agent) | Rp3.399.900 |
| Schneider Electric S-Classic | Rp29.900 |
| Hager Stop Kontak Jaringan RJ11 + RJ45 CAT.6 (Data Socket) | Rp199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/mgP111957808-12.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20CCTV%20Smart%20Look%20Day%2FNight%20Fixed%20Dome%20Camera%20with%20IR%20Illuminator%20(Kamera%20Pengawas)/qoP105511960-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Extinguisher%20Stainless%20Cylinder%20SS304%20Clean%20Agent%20HCFC%2FHFC%20(SNI)%20(APAR%20Clean%20Agent)/1xP111985069-1.jpg)

/jhP111957701-1.jpg)

/4zP109193179-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Bardi%20CCTV%20Camera%20(Kamera%20Pengawas)/cmP108903454-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Ezviz%20Outdoor%20CCTV%20Camera%20(Kamera%20Pengawas)/7nP109125275-1.jpg)
/qlP102114957-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Proteksi/Lain%20-%20lain/NomoyPet%20Tongkat%20Penangkap%2FPenjepit%20Ular/2gP111373088-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)