Beli outdoor gear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RAILHEAD GEAR Railroad Flag With Staffs, Stand Or HolderDeskripsi:Swingarm float liquid-level gauges have stems with extended arms that have a floating component that stays buoyant in the fluid and moves up and down as the liquid level changes to measure its level. These indicators are ideal for applications with narrow clearances or environments where vertical floats and level measuring sticks wouldn't work. They install onto the tops of vertically-oriented drums and tanks and provide continuous, reliable measurements without requiring a power source.atribut:
- UNSPSC: 55121718
- Abrasion Resistant: No
- Average Outdoor Durability (year): 10
- Breakaway Feature: No
- Chemical Resistant: No
- Corrosion Resistant: No
- FRA 218 Compliant: Yes
- Features: Portable, Lightweight
- Glow In The Dark: No
- Graffiti Resistant: No
- Height (inch): 4
- Includes Battery: No
- Includes Lamp: No
- Includes Mounting Hardware: No
- Includes Sign Post: No
- Includes Sign Stand: Yes
- Indoor/Outdoor Usage: Indoor/Outdoor
- Mirror Print: No
- Mounting Hole Dia. (inch): 0.5
- Number of Printed Sides: 2
- Printed Language: English
- Retroreflective Grade: High Intensity Prismatic (HIP)
- Sign Background Color: Blue, White
- Sign Legend: Stop
- Sign Legend Style: Text
- Sign Material: Aluminium
- Sign Mounting Style: Mounting Holes
- Sign Shape: Rectangle
- Sign Stand Finish: Powder Coated
- Sign Stand Material: Aluminium
- Sign Stand Type: Locomotive Staff
- Thickness (inch): 0.125
- Width (inch): 14
- Maslon Grill Multi Square Grill (Panggangan Steak)Deskripsi:Alat ini sangat mendukung aktivitas pesta di alam bebas bersama keluarga, memiliki desain simpel tapi sangat handal dalam memanggang berbagai menu panggangan.atribut:
- Material: Carbon Steel
- Finishing Outside: Silicone Polyester
- Grid Surface: Chrome Nickel
- Color: Black
- Ignition: Charcoal
- Size (cm): 30
- Unit Road Marking SignDeskripsi:-Bright colors that stand out on the road.-It can be easily attached only by peeling the back-side paper off and pasting it.atribut:
- Total Length: 50mm
- Depth: 50mm
- Height: 20mm
- Material: EVA Resin
- Mounting Method: Paste type(with double-sided tape on the back)
- IWASAKI MFG Fire Extinguisher Stand (Braket APAR)atribut:
- Material: Display board/base material/saucer = Plastic, Strut = Aluminium
- SANEX Gas Stove Portable (Kompor Portabel)Deskripsi:2 in 1 (Gas Kaleng & Gas LPG 3Kg/12Kg)atribut:
- Body Material: Full Stainless
- Lighter: Peizo Electric Single Jet
- Gas Consumption (gram/jam): 167
- Dimensions (PxLxT) (cm): 32.5x31x10.5
- Furnace: 1
- SANEX Gas Stove Built-in (Kompor Tanam Gas)Deskripsi:Design yang elegan dan modern permukaan kaca kuat, mudah dibersihkan & anti goresteknologi api biru tornado panas merata,memasak lebih cepat dengan 2 tungkukompor tanam & meja 2 tungku
- Taffhome Lunch Box (Kotak Makan)Deskripsi:Saatnya membiasakan diri dengan membawa bekal dari rumah untuk makan siang di sekolah atau di kantor dengan menggunakan kotak makan dari TaffHOME. Kotak makan ini memiliki kapasitas sebesar 1000 ml. Anda dapat memisahkan antara lauk dengan nasi, agar menjaga kualitas makanan. Terdapat sumpit dan sendok di dalam kotak makan ini untuk memudahkan Anda dalam menyantap bekal yang telah dihidangkan.Content Set:1 x TaffHOME Kotak Makan Lunch Box Stainless Steel 3 Grid 1L - OU10001 x Sendok1 Pasang Sumpit
- CIG Safety/Protection Glasses Angler (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- Hi-Cook Portable BBQ GrillDeskripsi:Hi-Cook Portable BBQ Grill PG-20 20 x10 | Alat Pemanggang BBQ PortablePemanggang bbq portable tipe knockdown mudah bongkar pasang dan kamu bawa kemana saja. Peralatan ini cocok untuk memanggang berbagai bahan seperti sate dan daging. Memanggang menjadi lebih sehat, hemat, dan simple. Tipe ini dirancang untuk personal use agar lebih mudah dan praktis.Isi Produk:1x Set Portable BBQ Grill PG-201x Tas Portable BBQ Grillatribut:
- Material: Stainless Steel (SUS304 & SUS201)
- CONDOR Electrical Hazard Signatribut:
- ADA Compliant: No
- ANSI 969 Compliant: No
- ANSI Standards: ANSI Z535
- Anti-Slip Surface: No
- Glow In The Dark: No
- Includes Mounting Hardware: No
- Metal Detectable: No
- Mirror Print: No
- Number of Printed Sides: 1
- Retroreflective Grade: Not Retroreflective
- Sign Mounting Location: Wall
- State Specific Sign: No
- Write on Surface: No
- NIKKEN Long Stand Clipatribut:
- Dimensions (HxW) (mm): Suitable signage: 1300-2000x400
- Display Items: Paper; cloth, etc.
- Height (mm): 1350~2300
- Length (mm): 280
- Material: Steel/Polycarbonate
- Opening Width (mm): 400
- Set Contents: Body
- Suitable Thickness of Workpiece (mm): Indicates: 0-6
- Maslon Grill Double Stainless Steel GrillDeskripsi:Double Stainless Steel Grill is a Grill from the Maslon Grill brand of Maspion Logam Jawa. Made from High-Quality stainless steel. If Maspion Family wants to build an outdoor kitchen this grill is perfect. Double Stainless Steel Grill will cook that steak to perfection every single time. Perfect for barbeque party. This grill has a lot of features that will help to create an unforgettable moment with friends and family.atribut:
- Material: Stainless Steel
- Handle: Wooden
- Grid Surface: Chrome Nickel
- Color: Silver
- Ignition: Charcoal
- FOMAC Gas RoasterDeskripsi:Mesin Panggangan Gas ROS-GS4 memiliki body stainless steel. Mesin Panggangan Gas ROS-GS4 dapat mengatur tingkat panasnya sesuai dengan kebutuhan. Pada tiap burnernya dilengkapi juga dengan cover kaca tahan panas yang berfungsi untuk menghindari bumbu atau kotoran jatuh pada burner. Pada bagian bawah mesin juga terdapat tatakan sebagai penampung kotoran atau bumbu yang jatuh ke bawah sehingga dapat dibersihkan dengan mudah. Mesin Panggangan Gas ROS-GS4 ini merupakan mesin yang bisa dipakai untuk memanggang sate, daging, ikan, ayam, roti, dll. Selain itu, Mesin Panggangan Gas ROS-GS4 ini mudah sekali untuk dioperasikan dan yang paling penting adalah tidak memerlukan ruang yang terlalu besar untuk menaruh atau menyimpannya karena mesin ini memiliki ukuran yang tidak terlalu besar.atribut:
- Body: Stainless Steel
- Fuel: LPG
- LPG Pressure (Pa): 2800
- Burner Cover: Glass
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- GREEN CROSS Stand for Free-bulletin Boardatribut:
- Color: Black
- Material: Body: Steel / Nylon
- Unit Free Display StandDeskripsi:For factories, offices, distribution warehouses, commercial facilities, etc.atribut:
- Base: Iron weight
- Outer Diameter (mm): Ø238
- Dimensions (mm): [Insert plate] 210x297, [Display frame] 350x340, [Transparent plate dimensions] 220x300x1 thickness (2 sheets)
- Color: gray
- Mass (kg): 3.8
- Set Contents: Body framex1, polex1, weightx1
- Frontage Dimensions (mm): 340x238x1140
- Material: Display frame: ABS resin (50% recycled material), Display transparent plate: Transparent PET resin, Pole: ABS resin, Base: Iron casting (silver coating), ABS resin cover (50% recycled material)
- TRUSCO Number: 167-0517
- NIKKEN INDUSTRY Pop Stand H400Deskripsi:It is a stand that can be placed on a table, etc., and the display can be hung.For posting various signs.- Do not use on uneven floors as there is a risk of tipping over.atribut:
- Color: Plating
- Dimensions (HxW) (mm): Compatible signboard : 297x210
- Display Items: Paper, cloth, etc.
- Height (mm): 400-780
- Length (mm): 135
- Material: Steel/Polycarbonate
- Opening Width (mm): 200
- Set Contents: Body
- Suitable Thickness of Workpiece (mm): Display: 0 to 6
- TRUSCO Number: 382-8795
- UVEX Phynomic All Round Safety Glove (Sarung Tangan)Deskripsi:uvex phynomic allround - the all-rounder among glovesThe uvex phynomic series is ideal for all types of work where a high level of feeling is required. These safety gloves are like a "second skin" and are especially light and flexible - without making your hands immediately sweaty. The uvex phynomic allround glove is suitable for all kinds of activities.atribut:
- Product Type: Mechanical Protection
- Technologies: Uvex 3D Ergo
- Version: with Knitted Cuff
- Color: Grey, Black
- Product family: Uvex Phynomic
- Coated Area: Fingertips, Palm
- Coating: Aqua-Polymer Foam
- Conditions of the Workplace: Dry, Light Moisture/Oily
- Food-Compatible: No
- Material: Elastane, Polyamide
- Norm: EN 388
- Product System: Construction
Daftar Harga outdoor gear Terbaru October 2026
| RAILHEAD GEAR Railroad Flag With Staffs, Stand Or Holder | Rp3.099.900 |
| Maslon Grill Multi Square Grill (Panggangan Steak) | Rp259.900 |
| Unit Road Marking Sign | Rp369.900 |
| IWASAKI MFG Fire Extinguisher Stand (Braket APAR) | Rp189.900 |
| SANEX Gas Stove Portable (Kompor Portabel) | Rp129.900 |
| SANEX Gas Stove Built-in (Kompor Tanam Gas) | Rp689.900 |
| Taffhome Lunch Box (Kotak Makan) | Rp68.900 |
| CIG Safety/Protection Glasses Angler (Kacamata Safety) | Rp38.900 |
| Hi-Cook Portable BBQ Grill | Rp149.900 |
| CONDOR Electrical Hazard Sign | Rp109.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/RAILHEAD%20GEAR%20Railroad%20Flag%20With%20Staffs%2C%20Stand%20Or%20Holder/pdP109481913-1.jpg)
/heP103835626-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/Rambu%20-%20Rambu%20Jalan/Unit%20Road%20Marking%20Sign/P102842966-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/IWASAKI%20MFG%20Fire%20Extinguisher%20Stand%20(Braket%20APAR)/34P111755112-1.jpg)
/9lP110091345-1.jpg)
/alP110091381-1.jpg)
/jjP108603703-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Safety%2FProtection%20Glasses%20Angler%20(Kacamata%20Safety)/6eP102086230-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/CONDOR%20Electrical%20Hazard%20Sign/jcP109472696-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/NIKKEN%20Long%20Stand%20Clip/dpP111177493-1.jpg)
/ikP103471668-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/GREEN%20CROSS%20Stand%20for%20Free-bulletin%20Board/84P111181292-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/Unit%20Free%20Display%20Stand/03P103661003-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/NIKKEN%20INDUSTRY%20Pop%20Stand%20H400/k9P111025729-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/EASTERN%20METAL%20SIGNS%20AND%20SAFETY%20Sign%20Stand/jwP109484716-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/UVEX%20Phynomic%20All%20Round%20Safety%20Glove%20(Sarung%20Tangan)/9wP107693356-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)