Beli orbital shaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kang Jian Orbital ShakerDeskripsi:Orbital shaker adalah peralatan laboratorium yang digunakan untuk mencampur, atau mengaduk zat dalam tabung atau labu dengan mengocoknya dengan gerakan melingkar (dalam orbit atau porosnya)atribut:
- Size (mm): 315x218
- Speed (rpm): 0-200 (120 for RPR Mix, and 180 for USR Are Suggested)
- Timer (mins): 1-15
- Declination Diameter (mm): 22
- Power Source (V): 220 10% (50Hz)
- DLAB Digital Orbital Shakersatribut:
- Frequency (Hz): 50/60
- Power (W): 30
- PRIO ShakerDeskripsi:Tersedia 4 Mode:- DS-O300: Orbital- DS-L300: Linear- DS-R300: Rocking- DS-W300: Waving
- Four e's Scientific 2in1 Orbital and Linier ShakerDeskripsi:Orbital Laboratory and Linear ShakerFour E Scientific Orbital and Linear Shaker (MI0103002) with 1pc universal free attachment with 4 bars. Speed range 20-500 rpm and 10mm diameter orbitals. The movement is orbital shaking when it is shipped from factory, it can be changed to linear shaking with tools easily.
- CORNING Gyratory Shakeratribut:
- AS ONE Part Number: 1-2238-12
- Compatible Body: 6780-NP
- AS ONE Orbital Shakeratribut:
- Power Supply (V): 110 or 220 (switchable)
- Load Max. (kg): 10
- Turning Range (mm): 20
- Main Unit Size (mm): 300x310x130 (platform 300x300)
- Plug: Type B
- Control Panel: English
- Operating Temperature Range (°C): From room temperature to 40
- Package Size (mm): 390x340x210
- Rotation Speed (rpm): 0 to 200 (0 - 100 when 2 way direction)
- Timer (minute): 1 to 99
- DLAB LCD Digital Orbital Shakeratribut:
- Amplitude (mm): 4
- Display: LCD
- Dimensions (mm): 300x340x100
- Voltage (V): 100-240AC
- Frequency (Hz): 50-60
- Maximum Loading Capacity (kg): 2.5 (with platform)
- Speed Range (rpm): 100-350
- OHAUS Heavy Duty Orbital ShakersDeskripsi:OHAUS Heavy Duty Shakers are designed to handle a wide range of applications no matter how difficult the task. Powerful, convenient shakers provide consistent orbital shaking action. Digital models offer accurate speed control for applications that demand repeatable results. Non-digital models are an economical alternative. Maximize throughput and efficiency in your laboratory - eight models with load capacities ranging from 16 to 68 kg.atribut:
- Drive System: Triple Eccentric; Brushless DC Motor
- Calibration: Speed calibration
- Power: 120V, 5A, 50/60Hz
- Safety Certification: TUV
- Speed Accuracy (rpm): ±1, Above 100 ±1% of set speed
- Tray Construction: Aluminium
- Wiggens Laboratory Orbital Shakeratribut:
- Motion Type: Orbital
- Speed Range (rpm): 10 to 300
- Accuracy (rpm): ±2 (100)
- Timer: 1min to 99 hrs 59 min
- Shaking Throw: 8 / 14 / 20 Available - Standard 20
- Maximum Load (kg): 7
- Overall (WxDxH) (mm): 355x375x140
- Platform (W×D) (mm): 320x260
- Power (W): 80
- AS ONE Electromagnetic Orbital Shaker For CO2 Incubator Spring Holderatribut:
- Rotation Speed (rpm): Spring holder
- Turning Range (mm): Spring holder
- Package Size (mm): 390x270x120
- AS ONE Digital Orbital Shakeratribut:
- Material: Main unit/ABS Plastic, shaking table/aluminum
- Timer setting: 0 to 74 hours (Per minute), continuous Operation
- Extracorporeal Dimensions (mm): 314x310x197
- Inner Size Shaking Table (mm): 279x279
- Speed Class: 20 to 300 (1 unit)
- Swivel Width (mm): 19
- Accessories: shaking table x 1 piece, Nonslip rubber mat x 1 piece, divider rubber cord x 8 pieces, power supply adapter x 1 piece, power supply conversion plug (4 kinds)
- Load (kg): 4.5
- Package Size (mm): 380x390x260
- System Requirements (°C): 2 to 40 °C, 20 to 80 %RH (non-condensing)
- Four e's Scientific Orbital & Linear ShakerDeskripsi:FOUR E’s Scientific’s orbital and Linear shaker supports both orbital and linear shaking and is very easy to switch the shaking mode with very low changeover time. It comes with a Universal platform with attachment bars that supports use of almost all shapes and sizes of vessels. An optional fixing clamp attachment for 100 ml flasks is also available. The micro-computer control enables stable running, and also has over-speed detection and protection, thereby preventing splashing. The shaker supports both timed and continuous operation modes and comes with automatic notification alarm for timed operations.Typical Applications:- Ideal for biological and microbiological growth tests and for production of stock solutions, and general mixing- Ideal for round flasks, Erlenmeyer flasks, culture flasks and bottlesatribut:
- Shaking Motion: Orbital / Linear
- Motor Type: Brushless DC Motor
- Max. Load Capacity (with Platform) (kg): 7.5
- orbital diameter (mm): 10
- Speed Display: LED
- Speed Range (rpm): 20-500
- Dimension WxDxH (mm): 450x400x105
- Frequency (Hz): 50/60
- Operation Type: Continuous / Timing Operation
- Permissible Ambient Temperature (°C): 5-40
- Permissible Relative Humidity: 80%
- Power (W): 40
- Protection Class Acc. To DIN EN60529: IP21
- Time Display: LED
- Time Range: 0-99h 59min
- Voltage (V AC): 100-240
- OHAUS Shaker OrbitalDeskripsi:High Speed Microplate Shaker provides variable high speed shaking from 600 to 2500 rpm for microplates, deep well plates, and small-diameter tubes up to 5 in. (12.7 cm) tall.ApplicationsCell Lysing, Emulsifications, Mixing MicroplatesDisplayIndependent LED displays for speed and timeCommunicationRS-232ConstructionDie Cast AluminumDesign FeaturesProgrammable pulse feature with adjustments for pulse ON and pulse OFF intervals of between 1 and 59 seconds. Program timer to count down from set time and turn off when timer reaches zero, or to run in continuous mode as timer counts accumulated time until user turns it off.atribut:
- Motion (mm): (Orbital) 3.6
- Capacity (microplates): 48
- Speed Range (rpm): 600 - 2500
- Tray size (mm): 311x279
- Timer: 1 second - 160 hours
- Control: Digital
- Communication: RS232
- Dimensions LxHxW (mm): 394x325x305
- Power Consumption (W): 120
- Power Frequency (Hz): 50/60
- Power Voltage (V): 120
- Safety Certification: cULus
- Tray Construction: Aluminium
- Working Environment (°C/%RH): 4 to 40/20% to 80% (Non-Condensing)
- power current (A): 1
- N-BIOTEK Mini Orbital Shakeratribut:
- Motion: Orbital
- Speed Range (rpm): 30 to 300
- Speed Accuracy (rpm): ± 1
- Speed Increment (rpm): 1
- Time Range: up to 99h 59min 59sec(4 di erent timer as a step program)
- Display (inch): 3.2 LCD Color Touch Screen
- Orbit Size (mm): 22
- Overall Dimensions (WxDxH) (mm): 285(W)x380(D)x90(H)
- Platform (mm): 300(W) x 300(D)
- Power (V/Hz): 100 to 120 or 210 to 230 / 50 or 60
- MYCO7 Laminar Air FlowDeskripsi:MYCO7-HLM2.3 adalah alat yang dirancang untuk menciptakan lingkungan kerja yang steril, penting untuk menghindari kontaminasi selama proses penelitian atau produksi di laboratorium. Dibuat dengan teknologi terkini, LAF ini memastikan bahwa aliran udara yang masuk telah tersaring dengan sempurna, menghilangkan partikel dan mikroba yang tidak diinginkan. Alat ini dirancang agar mudah dioperasikan dan dirawat, menjadikannya solusi tepat untuk kebutuhan laboratorium Anda.Aplikasi MYCO7-HLM2.3:LAF MYCO7-HLM2.3 sangat cocok untuk berbagai keperluan laboratorium, termasuk:Kultur jaringan tanaman dan jamurInokulasi bakteri dan mikrobaPeracikan obat-obatan farmasiPenelitian bioteknologiSterilisasi peralatan laboratoriumOperasi peralatan elektronik sensitif terhadap partikelDengan desain yang modern dan performa yang dapat diandalkan, MYCO7-HLM2.3 adalah pilihan ideal untuk memastikan keamanan dan kebersihan di lingkungan laboratorium Anda.atribut:
- Noise Level (dB): <75 (low noise)
- Pre-filter: Dacron Filter
- Wavelength (nm): 254
- BioBase Laminar Flow CabinetDeskripsi:Laminar Flow Cabinet – is used only for sample protection.Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream.atribut:
- Work Surface Height (mm): 750
- Display: LCD Display
- Main Body Material: Cold-rolled steel with anti-bacteria powder coating
- Caster: Universal caster with leveling feet
- HEPA Filter at 0.3μm: 99.995% efficiency
- Pre-filter: Polyester fiber, washable
- Waterproof Socket (W): Two, total load ≤500
- Work Table Material: 304 stainless steel
- Ika Laboratories Orbital Shaker KS260Deskripsi:Orbital shaker KS 260 basic S 2 with UK plug.atribut:
- Dimensions Exsternal (LxWxH) (mm): 360x420x98
- Biologix Orbital Shakeratribut:
- Power (W): 30
- Operation Mode: Continuous
- Shaking Speed Range (rpm): 40-200
- Maximum Loading Capacity (kg): 3
Daftar Harga orbital shaker Terbaru October 2026
| Kang Jian Orbital Shaker | Rp4.499.900 |
| DLAB Digital Orbital Shakers | Rp17.999.900 |
| PRIO Shaker | Rp12.999.900 |
| Four e's Scientific 2in1 Orbital and Linier Shaker | Rp39.999.900 |
| Ika Laboratories Orbital Shaker | Rp6.599.900 |
| CORNING Gyratory Shaker | Rp6.399.900 |
| AS ONE Orbital Shaker | Rp46.999.900 |
| DLAB LCD Digital Orbital Shaker | Rp19.999.900 |
| OHAUS Heavy Duty Orbital Shakers | Rp72.999.900 |
| Wiggens Laboratory Orbital Shaker | Rp51.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


































































































































































/fqP103452566-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)