Four e's Scientific Orbital & Linear Shaker

Sebelum PPN:
Rp25.999.900
Spesifikasi
Shaking MotionOrbital / Linear
Motor TypeBrushless DC Motor
Max. Load Capacity (with Platform) (kg)7.5
orbital diameter (mm)10
Speed DisplayLED
Speed Range (rpm)20-500
Dimension WxDxH (mm)450x400x105
Frequency (Hz)50/60
Operation TypeContinuous / Timing Operation
Permissible Ambient Temperature (°C)5-40
Permissible Relative Humidity80%
Power (W)40
Protection Class Acc. To DIN EN60529IP21
Time DisplayLED
Time Range0-99h 59min
Voltage (V AC)100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FOUR E’s Scientific’s orbital and Linear shaker supports both orbital and linear shaking and is very easy to switch the shaking mode with very low changeover time. It comes with a Universal platform with attachment bars that supports use of almost all shapes and sizes of vessels. An optional fixing clamp attachment for 100 ml flasks is also available. The micro-computer control enables stable running, and also has over-speed detection and protection, thereby preventing splashing. The shaker supports both timed and continuous operation modes and comes with automatic notification alarm for timed operations.

Typical Applications:
- Ideal for biological and microbiological growth tests and for production of stock solutions, and general mixing
- Ideal for round flasks, Erlenmeyer flasks, culture flasks and bottles
Feature
- A wide choice of platforms for various applications
- Over-load and over-speed detection and protection
- LED display for easy-reading of speed and time simultaneously
- Stylish, High Strength tempered glass front panel
- Timer with Automatic Alarm function allows for unsupervised operation
- Brushless DC motor is maintenance-free and provides long service life
- Continuous operation and timed operation in range of 0- 99h59min are available
- Supports both orbital shaking and linear shaking and easy to switch the shaking mode
- Digital speed control system ensures stable movement and prevents splashing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait