Beli orbital sander 5 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dynabrade Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.atribut:
- UNSPSC: 27131507
- Firebird Air Sander / Polisheratribut:
- orbital diameter (mm): 5
- Free Speed (rpm): 10000
- Air inlet (inch): 1/4 inch
- Air consumption (CFM): 4
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- TEKIRO Mesin AmplasDeskripsi:TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIROatribut:
- Air inlet (inch): 1/4
- Average Air Consumption (CFM): 1.6
- Diameter Orbit (mm): 5
- Noise Level (dBa): 80
- Minimum Hose Size (inch): 3/8
- Minimum Hose Size (mm): 10
- Speed (rpm): 11000
- Vibration (m/s2): 0.8
- Dynabrade Orbital SanderDeskripsi:- Right Angle Mini-Dynorbital Random Orbital Sander- Built-in speed regulator, rear exhaust muffler, lever throttle. Heavy duty gear head. Includes sample 9-micron micro-finishing film discs. Optional 54585 Side Handle Assembly available.- Includes 54029 Sanding Head (accepts 3" and smaller dia. sanding pads with male locking-type threads).- Also Includes; 54031 soft density male locking-type pad, which accepts adhesive-backed micro-finishing film discs.atribut:
- Exhaust Type: Rear
- CE Certified: Yes
- EAC Certified: Yes
- Vacuum Type: Non-Vacuum
- Dynabrade Expanding Drum & WheelDeskripsi:The black-and-gold finish on these drill bits lubricates the bits and provides some resistance to wear and rust. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece. They also have flats on their shank that help prevent the bits from slipping in a drill chuck when drilling at high speeds or under heavy loads.atribut:
- UNSPSC: 23131503
- Compatible Abrasive Type: Inline Drum Sanding Belts
- Connector Type: Threaded Hole
- Drum Diameter (inch): 5
- Drum Width (inch): 3-1/2
- Expanding Material: Rubber
- Expanding Type: Unslotted
- Maximum Operating Speed (rpm): 3500
- Product Type: Expander Wheel
- Tool Connection Size: 5/8\"-11
- Dynabrade Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
- Dynabrade SanderDeskripsi:- Tool has 1/4inch-28 female thread. Comes mounted with 54021 Adapter for pads with 1/4inch-20 female thread.- Includes 50107 Pad (2inch diameter) for PSA (adhesive backed) abrasive discs.- Optional 54030 Rotary Sanding Head permits locking-type male thread pad to be mounted.- Optional 54585 Side Handle available.
- monotaro Air orbital sander (Mesin Amplas Tenaga Angin)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Air coupler 20PM
- Air Connection Port: PT1 / 4 female thread
- Air Consumption (m³/minute): 0.26
- Body Dimensions (W x D x H) (mm): 143 x 71 x 88
- Mass (kg): 0.85
- No Load Speed (rpm): 9000
- Orbit Diamond (mm): 3
- Pad Dimensions (mm): 73 x 98
- Working Air Pressure Range (MPa): 0.62
- Dynabrade Hook & Loop Disc Backing PadDeskripsi:Threaded-shank sanding disc backing pads install on a compatible female-threaded spindle.atribut:
- UNSPSC: 31191505
- Abrasive Mount Type: Hook and Loop
- Compatible Abrasive Type: Hook & Loop Sanding Discs
- Connector Type: Threaded Shaft
- Density: Medium
- Device Material: Urethane
- Features: Short Nap Hook Type
- Maximum Operating Speed (rpm): 13000
- Pad Thickness (inch): 3/8
- Product Type: Disc Backup Pad
- Tool Connection Size: 5/16\"-24
- Firebird Air Impactatribut:
- Hose size (inch): 3/8
- PROWIN Air Polisher Machineatribut:
- Pad Size (inch): 3 (Item No. : AS-3505)
- Orbit Diameter (inchxT): 5/16x24T
- Free Speed (rpm): 3200
- Average Air Cons. (CFM): 3
- Air Pressure (psi): 90
- Overall Length (mm): 160
- Air Hose I.D. (inch): 1/2
- Air inlet (inch): 1/4
- Sound Pressure Level (dBA): 83
- Vibration Level (m/s²): 1.48
- Dynabrade Replacement Part for Air-Powered Sanding & Finishing ToolDeskripsi:These replacement parts fit specific models of Dynabrade air sanders and finishers.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- RYU Angle Polisheratribut:
- Disc Diameter (mm): 180
- Power (W): 1200
- No Load Speed (rpm): 660 to 3000
- Size (inch): 7
- Dynabrade Air Tool Pneumatic Replacement PartDeskripsi:These air tool replacement parts repair worn or damaged components in compatible pneumatic tools.
- BULL Air Orbital SanderDeskripsi:mesin amplas angin digerakkan kompresoratribut:
- Sanding Pad Size (inch): 5
- Air consumption (CFM): 4.5
- Air inlet (inch): 1/4
- Rotation Speed (rpm): 10000
- Makita Polisheratribut:
- Wool Pad (mm): 180
- Dynabrade Vacuum FiltersDeskripsi:Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.atribut:
- UNSPSC: 40161505
- Filter Efficiency at 0.3 microns: 99.97%
- Filter Material: Paper
- Filter Pickup Type: Dry
- Filter Reusability: Non-Reusable
- Filtration Type: HEPA
- Fits Vacuum Brand: Dynabrade
- Fits Vacuum Models: 61300; 61301
- For Vacuum Type: Shop Vacuum
Daftar Harga orbital sander 5 inch Terbaru March 2026
| Dynabrade Air-Powered Random Orbital Disc Sander | Rp7.499.900 |
| Firebird Air Sander / Polisher | Rp2.399.900 |
| INGCO Rotary Sander | Rp579.900 |
| TEKIRO Mesin Amplas | Rp1.199.900 |
| Dynabrade Orbital Sander | Rp6.499.900 |
| Dynabrade Expanding Drum & Wheel | Rp2.899.900 |
| Dynabrade Air-Powered Die Grinder | Rp11.999.900 |
| Dynabrade Sander | Rp9.299.900 |
| monotaro Air orbital sander (Mesin Amplas Tenaga Angin) | Rp2.399.900 |
| Dynabrade Hook & Loop Disc Backing Pad | Rp579.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/bwP101563428-2.jpg)