Beli omron tl n10me1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Proximity Sensor TL-N10ME2 2M OMSatribut:
- Product Code: TLNN1259F
- Family Type: TLN
- OMRON Rectangular Standard Proximity SensorDeskripsi:Rectangular Standard Proximity Sensor, Sensing distance 10 mm, NO, DC 3-wire, NPNatribut:
- Item Code: TLNN1251M
- Accessories: Mounting hardware, mounting screws (M4 x 30), instruction manual
- Action Mode: NO (when approaching detection object)
- Ambient Humidity (%RH): During operation and storage: 35 to 95 each (no condensation)
- Ambient Temperature (°C): During operation and storage: -25 to +70 each (no freezing or condensation)
- Cable Length (m): 2
- Case Material: Heat resistant ABS
- Connection Method: cord drawer type
- Control Output: Switching capacity: 100mA or less (at 12V DC), 200mA or less (at 24V DC), residual voltage: 1V or less (at 200mA)
- Current Consumption (mA): 8 or less (at DC12V), 15 or less (at DC24V)
- Detection Distance (mm): 10±10%
- Detection Target: Magnetic metals (Non-magnetic metals will reduce the sensing distance.)
- Effect of Temperature: ±10% or less of detection distance at +23℃ within the temperature range of -25 to +70℃
- Effect of Voltage: Within ±10% of the rated power supply voltage, within ±2.5% of the sensing distance at the rated power supply voltage
- Head Shape: corner
- Hysteresis (%): 15 or less of detection distance
- Indicator Light: Detection indicator light (red)
- Insulation Resistance (MΩ): 50 or more (at DC500V megger) between all charging parts and the case
- Material (Detection Surface): Heat resistant ABS
- Operating Voltage Range (V) : DC10 to 30
- Output: DC 3-wire NPN
- Power Supply Voltage (V) : DC12 to 24 Ripple (p-p) 10% or less
- Protection circuit: Reverse connection protection, surge absorption
- Protective Structure: IEC standard IP67
- Response Frequency (Hz): 500 (average value)
- Sensor Shape: square
- Setting Distance (mm) : 0-8
- Shape: □30
- Shield Shape: non-shielded
- Shock Durability (m/s²): 2
- Standard Detection Object (mm): Iron 40×40×1
- Vibration Resistance (Durability): 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions
- Withstand Voltage (V) : AC1000 50/60Hz 1min Between all live parts and case
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- LIVEO Tangga Lipat Multifungsiatribut:
- Material: 100% Alumunium Alloy
- Certified: EN 131
- Maximum Loading Capacity (kg): 150
- SENSI Masker Headloop 3plyDeskripsi:Masker sekali pakai dengan pengait telinga bebas latek, lebih nyaman digunakan untuk kegiatan setiap hari. Dengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
Daftar Harga omron tl n10me1 Terbaru March 2026
| OMRON Proximity Sensor TL-N10ME2 2M OMS | Rp999.900 |
| OMRON Rectangular Standard Proximity Sensor | Rp999.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
| Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp16.999.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp62.900 |
| Dalton Hand Stacker | Rp10.999.900 |
| ACIS Digital Precision Balance AD-I Series | Rp2.799.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| BOSCH X-Line | Rp119.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/0cP101000012-28.jpg)



%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Headloop%203ply/k4P103674724-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)