Beli omron photoelectric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Photoelectric Sensor EE-SX951-W 1Matribut:
- Family Type: EESX95
- Product Code: EESX2205A
- OMRON Photo, microsensor groove type Connector type DC light EE-SX47Deskripsi:50 to 100 mA direct opening and closing, global standard groove typeatribut:
- Protection Class: IEC60529 standard IP50
- Output: NPN open collector output
- Case Material: Polybutylene terephthalate (PBT)
- Cover Material: Polycarbonate
- OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Deskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik)atribut:
- Family Type: E3FA
- OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 Close Contact Mounting TypeDeskripsi:50-100mA direct opening/closing, global standard groove typeatribut:
- Protection Class: IEC60529 standard IP50
- OMRON Photomicro Sensor Slot-Type Connector/Pre-Wired Models (DC Light) EE-SX47/67atribut:
- Protection Class: IEC60529 standard IP50
- OMRON Photomicrosensor Groove Type Connector Type (DC light)Deskripsi:50-100mA direct opening / closing, global standard groove type. Ambient temperature (℃) Operation: -25 to +55, Storage: -30 to +80 (no icing). Ambient humidity (% RH) Operating: 5 to 85 Storage: 5 to 95 (no condensation)atribut:
- Response Frequency (Hz): 1k or more (average value is 3k
- Operation Mode: ON when light is received
- Vibration Resistance (Destruction): 20~2000Hz (peak acceleration 100m/s 2 ) Double amplitude 1.5mm X, Y, Z directions 2h (4min cycle)
- Ambient Illumination to Use (Lx): Light receiving surface illuminance / fluorescent lamp: 1000 or less
- Ambient Humidity (% RH): Operating: 5 to 85 Storage: 5 to 95 (no condensation)
- Ambient Temperature (°C): Operating: -25 to +55 Storage: -30 to +80 (no freezing)
- Case Material: Polybutylene terephthalate (PBT)
- Cover Material: Polycarbonate
- Current Consumption (mA): (Average value) 12 mA or less/L terminal open
- Detection Method: Transmission type
- Differential Distance (mm): 0.025 or less
- Emitting Element: Infrared LED
- Indicator Lamp: Lights up when light is received (red)
- Light Source (Emission Wavelength): Infrared light emitting diode (940nm)
- Output: NPN open collector output
- Power Supply Voltage (V) : DC5~24 ± 10%, ripple (pp) 5% or less
- Protection Class: IEC60529 standard IP50
- Slit Width (mm) : 5
- Standard Sensing Object (mm) : 2 x 0.8mm or more opaque body
- Type of Connection: Connector type (direct soldering possible)
- OMRON Photomicro Sensor Slot-type Non-Modulated Through-Beam (Sensor Fotomikro)Deskripsi:Photomicro Sensor Slot-type Non-modulated Through-beam (Standard) NPN
- OMRON Photo Micro Sensor Transmissive Type EE-SX (Sensor Fotomikro)Deskripsi:Groove connector type
- OMRON Photoelectric Sensor E3Z-T61A-L 2M OMSatribut:
- Family Type: E3Z
- Product Code: E3Z 7373G
- OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 T Typeatribut:
- Protection Class: IEC60529 standard IP50
- Detection Method: Transmission type
- OMRON Compact Amplifier Built-In Photoelectric Sensor (Distance Setting Type) E3z-LsDeskripsi:Easily detect glossy uneven workpieces without being affected by background or color BGS/FGS switching system supports various detection object/background combinations Unique disturbance light avoidance algorithm enables a small hysteresis distance to be detected even for inverter fluorescent lamps, enabling detection of minute steps IP67 protection structure, mutual interference prevention function, EN standard standard * Mounting bracket (sold separately)atribut:
- Type of Connection: Cord drawer Type
- Detection Method: Distance setting Type
- Type: Built-in amplifier
- OMRON Rectangular Photoelectric SensorDeskripsi:These retroreflective photoelectric sensors include compact models designed to provide long sensing distance. Models with stainless steel housing are designed to be hygienic, durable, and detergent resistant.atribut:
- UNSPSC: 39121528
- Body Material: PBT
- Light Source: Infrared LED
- Operating Temperature Range (°C): -25 to 55
- KANETEC Steel Sheet Separator Floater [[RU]]Deskripsi:-Automatically separates steel plates with the two rails on the magnetic polar surface.-For transporting large steel plates.-For separating the iron plate that are in close contact.
Daftar Harga omron photoelectric Terbaru October 2026
| OMRON Photoelectric Sensor EE-SX951-W 1M | Rp439.900 |
| OMRON Photo, microsensor groove type Connector type DC light EE-SX47 | Rp199.900 |
| OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik) | Rp999.900 |
| OMRON Proximity Sensor E2E Type (Sensor Proksimitas) | Rp659.900 |
| OMRON Photoelectric Sensor E3FA Type (Sensor Fotolistrik) | Rp609.900 |
| OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 Close Contact Mounting Type | Rp279.900 |
| Fort Square Photoelectric Sensor | Rp219.900 |
| OMRON Photomicro Sensor Slot-Type Connector/Pre-Wired Models (DC Light) EE-SX47/67 | Rp279.900 |
| OMRON Photo/Microsensor Groove Type Connectors/Cord Pull-Out Type (DC Light) EE-SX47/67 Standard Type | Rp179.900 |
| OMRON Photoelectric sensor | Rp58.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/hhP102415629-11.jpg)
/ddP102413481-11.jpg)
/ekP102413524-8.jpg)
%20EE-SX47%2F67%20Close%20Contact%20Mounting%20Type/g3P105940579-1.jpg)

%20EE-SX47%2F67/jzP105940719-1.jpg)
%20EE-SX47%2F67%20Standard%20Type/hiP105940630-1.jpg)

/pjP103520919-1.jpg)
/P102126899-1.jpg)
/fbP105940551-1.jpg)

%20EE-SX47%2F67%20T%20Type/g4P106914580-1.jpg)

%20E3z-Ls/axP105933393-1.jpg)

![KANETEC Steel Sheet Separator Floater [[RU]]](https://media.monotaro.id/mid01/small/Alat%20Ukur/Perkakas%20Magnet/Magnet%20Floater/KANETEC%20Steel%20Sheet%20Separator%20Floater%20%5B%5BRU%5D%5D/P102743799-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)