Beli omnipore membrane di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    48%
    Mulai

    Rp1.299.900

    SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)
    atribut:
    • Grade: MGA
    • Thickness: 0.25 mm
    • Particle Retention: 1.6 micrometer
  2. OSAKA CHEMICAL Filter
    Mulai

    Rp1.999.900

    OSAKA CHEMICAL Filter
    Deskripsi:
    -It is a product with excellent cost performance that realized reasonable price without dropping quality. -Filtration of non aqueous sample solution.-Hydrophobicity.-This has resistance against organic solvents, acid, or alkali. Non-Pyrogenic, DNA-free.-For filtration of strong chemical corrosive organic solvents, or filtration of strong acid solutions, alkali solvents, and alcohol.-Autoclave sterilization is possible.
    atribut:
    • Housing Materials: Polypropylene (PP)
  3. ADVANTEC Membrane Filter (Membran Saring)
    Mulai

    Rp999.900

    ADVANTEC Membrane Filter (Membran Saring)
    Deskripsi:
    It can be used for particle removal and filter sterilization in various testing fields as well as industrial filtration fields such as pharmaceuticals, beverages, brewing, and chemistry. Autoclave sterilization and ethylene oxide gas sterilization are possible.
    atribut:
    • Size (mm): Φ47
  4. SARTORIUS Filter Paper Glass Microfiber MGF (Kertas Saring)
    Mulai

    Rp3.099.900

    SARTORIUS Filter Paper Glass Microfiber MGF (Kertas Saring)
    atribut:
    • Grade: MGF
    • Thickness: 0.45 mm
    • Particle Retention: 0.7 micrometer
  5. SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Mulai

    Rp519.900

    SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  6. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  7. MS(Membrane Solutions) Nylon Syringe Filter
    Mulai

    Rp1.699.900

    MS(Membrane Solutions) Nylon Syringe Filter
    atribut:
    • Material (Membrane): PA (Nylon)
  8. Merck Millipore Hydrophobic Edge Menmbrane Plain
    Mulai

    Rp6.699.900

    Merck Millipore Hydrophobic Edge Menmbrane Plain
    Deskripsi:
    3mm Hydrophobic Edge Membrane 0.45µm 47mm white plain autoclave packed Overview Hydrophobic edge membranes are standard MF-Type filters with edges. The non-wetting edge prevents drug intrusion under holder sealing rim Application Filling machine operations, Beer, Bottled Water, Cider, Sport Drink, Wine Key Applications ClinicalCosmeticsEnvironmentalFood and BeverageIndustrial QC
    atribut:
    • Trade name: Not applicable
    • Filter Color: White
    • Type of Test: Environmental AnalysisSterility Testing
    • Quality Level: MQ100
    • Sterility: Non-sterile
    • Chemistry: Mixed Cellulose Esters (MCE)
    • Device Material: Not applicable
    • Filter Diameter (mm): 47
    • Filter Surface: Plain
    • Volume (ml): Not applicable
    • Wettability: Hydrophobic
  9. SARTORIUS Filter Paper Ashless Sheet (Kertas Saring Kuantitatif)
    Mulai

    Rp23.999.900

    SARTORIUS Filter Paper Ashless Sheet (Kertas Saring Kuantitatif)
    atribut:
    • Length (mm): 580
    • Width (mm): 580
  10. SARTORIUS Syringe Filter Mini Salt
    Mulai

    Rp5.399.900

    SARTORIUS Syringe Filter Mini Salt
    atribut:
    • Withstand pressure: 4.5bar
    • Remaining Liquid Amount: 0.1ml
    • Filter Diameter: 26φ mm
    • Effective Filtration Area: 5.3cm²
    • Material (Housing): MBS
  11. SARTORIUS Filter Paper Glass Microfiber MGD (Kertas Saring)
    Mulai

    Rp969.900

    SARTORIUS Filter Paper Glass Microfiber MGD (Kertas Saring)
    atribut:
    • Grade: MGD
    • Thickness: 0.53 mm
    • Particle Retention: 2.7 micrometer
  12. CRC QD Electronic Cleaner (Pembersih Komponen Elektronik)
    18%
    Mulai

    Rp129.900

    CRC QD Electronic Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    QD ELECTRONIC CLEANER, 4.5 WT OZModel#: 05101DESCRIPTION:A petroleum distillate / alcohol based precision cleaner designed as an alternative to CFC based cleaners. Ideal for apps where lower flashpoint materials can be tolerated. Cost effective, plastic safe & residue free.APPLICATIONS:Circuit breakers, circuits, coin mechanisms, computer components, contacts, electronics, fiberglass, flux removal, sockets, lighting, plastics, nylon, plugs, relay switches, PVC, PTFE, tape heads, terminals.
    atribut:
    • Net Fill: 4.5 Wt Oz
  13. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  14. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp909.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
  15. MS(Membrane Solutions) PTFE Syringe Filter (Hydrophobic)
    Mulai

    Rp1.499.900

  16. Merck Millipore Membrane Filter Mixed Cellulose Ester (Membran Saring)
    Mulai

    Rp3.899.900

    Merck Millipore Membrane Filter Mixed Cellulose Ester (Membran Saring)
    Deskripsi:
    Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
    atribut:
    • Airflow Rate (L/minute x cm²): 16
    • Chemistry: Mixed Cellulose Esters (MCE)
    • Filter Code: AAWG
    • Filter Color: White
    • Filter Diameter (mm): 25
    • Bubble Point (bar): '≥1.0, air with water at 23°C
    • Filter Surface: Gridded
    • Material Size: asbestos monitoring, 0.8µm, 25mm, white, gridded, 100
    • Maximum Operating Temperature (°C): 75
    • Pore Size (µm): 0.8
    • Porosity (%): 0.82
    • Protein Binding (µg/cm²): 150
    • Quality Level: MQ400
    • Refractive Index: 1.51
    • Thickness (µm): 150
    • Water Flow Rate (ml/minute x cm²): 190
    • Wettability: Hydrophilic
  17. Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)
    Mulai

    Rp7.599.900

    Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)
    Deskripsi:
    Millipore Classic Glass Filter Holders - Kit47 mm, Glass frit membrane support, 300 mL funnelThe Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs. This item is a Kit composed of the following items:(Catalog Number - Description)XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass sealXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane supportALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PKFeatures & Benefits:- Designed for easy loading and removal of membranes- Three membrane support materials options to suit a variety of applications - UV sterilize or autoclave with filter in place for bacteriological analysisApplications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
    atribut:
    • Filter Diameter (mm): 47
    • Filtration Area (cm²): 9.6
    • Fitting Inlet: Funnel
    • Funnel Capacity (ml): 300
    • Fitting Outlet: No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
    • Height (cm): 22.9
    • Material Size: 1
    • Pressure/Vacuum: Vacuum
    • Quality Level: MQ100
    • Seal Material: Glass
    • Sterilization: UV sterilize or autoclave without filter in-place
  18. Merck Millipore Membrane Filter Durapore 0.45µm (Membran Saring)
    Mulai

    Rp2.499.900

    Merck Millipore Membrane Filter Durapore 0.45µm (Membran Saring)
    Deskripsi:
    Durapore Membrane Filter, 0.45 µm
    atribut:
    • Airflow Rate (L/minute x cm²): 4
    • Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)
    • Filter Code: HVLP
    • Filter Color: White
    • Bubble Point (bar): '≥1.55, air with water at 23°C
    • Filter Surface: Plain
    • Filter Type: Screen filter
    • Gravimetric Extractables: 0.005
    • Maximum Operating Temperature (°C): 85
    • Media: Durapore
    • Pore Size (µm): 0.45
    • Porosity (%): 0.7
    • Quality Level: MQ400
    • Refractive Index: 1.42
    • Thickness (µm): 125
    • Trade name: Durapore
    • Water Flow Rate (ml/minute x cm²): >2.6
    • Wettability: Hydrophilic
Daftar Harga omnipore membrane Terbaru October 2026
SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)Rp1.299.900
OSAKA CHEMICAL FilterRp1.999.900
ADVANTEC Membrane Filter (Membran Saring)Rp999.900
SARTORIUS Filter Paper Glass Microfiber MGF (Kertas Saring)Rp3.099.900
SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)Rp519.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900
MS(Membrane Solutions) Nylon Syringe FilterRp1.699.900
Whatman Filter Paper Glass Fiber GF/C Circle (Kertas Saring Serat Kaca)Rp999.900
Merck Millipore Hydrophobic Edge Menmbrane PlainRp6.699.900
SARTORIUS Filter Paper Ashless Sheet (Kertas Saring Kuantitatif)Rp23.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)