Merck Millipore Membrane Filter Mixed Cellulose Ester (Membran Saring)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Airflow Rate (L/minute x cm²)16
ChemistryMixed Cellulose Esters (MCE)
Filter CodeAAWG
Filter ColorWhite
Filter Diameter (mm)25
Bubble Point (bar)'≥1.0, air with water at 23°C
Filter SurfaceGridded
Material Sizeasbestos monitoring, 0.8µm, 25mm, white, gridded, 100
Maximum Operating Temperature (°C)75
Pore Size (µm)0.8
Porosity (%)0.82
Protein Binding (µg/cm²)150
Quality LevelMQ400
Refractive Index1.51
Thickness (µm)150
Water Flow Rate (ml/minute x cm²)190
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.

Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Feature
Application :
This 25 mm MF-Millipore membrane is composed of mixed cellulose membrane & has a 0.8µm pore size. With biologically inert mixtures of cellulose acetate & cellulose nitrate, MF-Millipore membranes are widely used in analytical/research Application : s.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait