Beli oksigen las di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZEXUS Roller Chain Doubleatribut:
- Pitch (mm): 9.525
- Diameter Pin (mm): 3.58
- Pin Length LR (mm): 22.1
- Pin Length LC (mm): 23
- Pin Length L1 (mm): 11.1
- Pin Length L2 (mm): 11.9
- TSUBAKI Single Strand Base ChainDeskripsi:- R25 - RS35 tidak memiliki roller (hanya bush).- Connecting link untuk ukuran hingga RS60 adalah tipe clip, dan ukuran RS80 hingga RS200 adalah tipe cotter.- Connecting link untuk RS240 adalah tipe spring pin.- Ketika Offset Link pada Single Pitch digunakan, kalkulasikan penurunan kekuatan fatik sebanyak 35%.- Dua pitch offset link (2POL) dapat digunakan 100% pada nilai di atas.
- ZEXUS Roller Chain Doubleatribut:
- Pitch (mm): 25.4
- Diameter Pin (mm): 7.93
- Pin Length LR (mm): 61.6
- Pin Length LC (mm): 64.5
- Pin Length L1 (mm): 30.8
- Pin Length L2 (mm): 33.7
- TSUBAKI RS35 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 35.0
- No. of Links per Unit: 320
- RUCIKA Penutup Pipa PVC AWatribut:
- Application For: Clean and Pressure Water
- DAYTON ANSI Standard Roller ChainDeskripsi:Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.atribut:
- UNSPSC: 31151603
- Chain Construction: Riveted Pin
- Heavy Series: No
- Material: Steel
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): 10
- Pin Contruction: Riveted Pin
- Series: Standard Riveted
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- ZEXUS Roller Chain Doubleatribut:
- Pitch (mm): 63.5
- Diameter Pin (mm): 19.48
- Pin Length LR (mm): 150.2
- Pin Length LC (mm): 158.7
- Pin Length L1 (mm): 75.1
- Pin Length L2 (mm): 83.6
- ZEXUS Roller Chainatribut:
- Material: steel
- Accessories: With one joint link
- Type: Roller chain
- Unit Length (m): 3
- ZEXUS Roller Chain Singleatribut:
- Pitch (mm): 9.525
- Diameter Pin (mm): 3.58
- Pin Length LR (mm): 12
- Pin Length LC (mm): 12.9
- Pin Length L1 (mm): 6
- Pin Length L2 (mm): 6.9
- Retsch Test Sieve (Ayakan Uji)Deskripsi:Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
- ZEXUS Roller Chain Singleatribut:
- Pitch (mm): 195
- Diameter Pin (mm): 5.95
- Pin Length LR (mm): 25.5
- Pin Length LC (mm): 26.9
- Pin Length L1 (mm): 12.8
- Pin Length L2 (mm): 14.1
- TSUBAKI ANSI Standard Roller ChainDeskripsi:Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.atribut:
- UNSPSC: 31151603
- Material: Steel
- Pin Contruction: Riveted Pin
- Standards: ANSI
- ZEXUS Roller Chain Singleatribut:
- Pitch (mm): 15.875
- Diameter Pin (mm): 58
- Pin Length LR (mm): 20.4
- Pin Length LC (mm): 22
- Pin Length L1 (mm): 10.2
- Pin Length L2 (mm): 11.8
- BOSCH Plunge Cutting Saw BladeDeskripsi:Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. Lebar bilah pemotong 20 mm-nya yang sempit memungkinkan pengerjaan filigree. Sistem pemasangan kokoh pada bilah mengurangi goyangan untuk memungkinkan potongan hairline berkat transmisi daya langsung. Bilah ini ditujukan untuk memotong cekungan pada komponen furnitur, pemotongan rata pada pipa tembaga, dan untuk potongan benam pada papan eternit. Bilah ini memotong kayu dan logam yang tidak diperkeras, plastik lunak, dan panel laminasi plastik. Gunakan produk ini dengan semua power tool Starlock, Starlock Plus, dan Starlock Max serta multi-alat umum. Kombinasi BIM (bi-metal) yang kuat dari bilah HCS (baja karbon tinggi) dan gigi HSS (baja kecepatan tinggi) menahan keausan dan panas untuk masa pakai lama saat memotong logam yang tidak diperkeras dan bahan abrasif. Sistem pemasangan Starlock Snap-In memungkinkan pelepasan dan penggantian bilah yang cepat dalam 3 detik tanpa harus menyentuh bilah. Sistem pemasangan ini menghasilkan transfer daya tertinggi berkat sambungan tight-fitting 3 dimensi antara mesin dan perkakas. Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. - Lebar bilah pemotong 20mm yang sempit memungkinkan pengerjaan filigree. - Sistem pemasangan kokoh mengurangi goyangan dan memungkinkan potongan hairline. - Kombinasi BIM dari bilah HCS dan gigi HSS menahan keausan dan panas untuk masa pakai lama.
- Everlasting Silicone Rubber (Lembaran Busa Plastik)atribut:
- Color: Red
Daftar Harga oksigen las Terbaru October 2026
| ZEXUS Roller Chain Double | Rp1.299.900 |
| TSUBAKI Single Strand Base Chain | Rp589.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| ZEXUS Roller Chain Double | Rp3.399.900 |
| NIKKEN ANSI Standard Roller Chain | Rp589.900 |
| TSUBAKI RS35 Series-Standard Drive Chain | Rp21.900 |
| RUCIKA Penutup Pipa PVC AW | Rp2.900 |
| NCK Roller Chain (ANSI Std) | Rp349.900 |
| DAYTON ANSI Standard Roller Chain | Rp419.900 |
| TSUBAKI Stainless Drive Chain | Rp54.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/RUCIKA%20Penutup%20Pipa%20PVC%20AW/reP104820986-2.jpg)
/awP105156392-1.jpg)





/b1P107025397-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)