Beli oil tray di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Small Oil Drain Pan
    Mulai

    Rp279.900

    Daytona Small Oil Drain Pan
    atribut:
    • Capacity: About 2L
    • Dimensions (LengthxWidthxHeight): 410x200x75mm
    • Compatible Vehicle Model: (Reference) address V125, etc.
  2. monotaro Oil Drain Pan
    Mulai

    Rp249.900

    monotaro Oil Drain Pan
    Deskripsi:
    Portable
    atribut:
    • Material: HDPE (high density polyethylene)
    • Dimensions (mm): 112x320x568
    • Capacity (L): 8
  3. Kennedy Oil Drain Pan
    Mulai

    Rp449.900

    Kennedy Oil Drain Pan
    Deskripsi:
    These items are for the collection of waste oil prior to disposal in accordance with your local authority regulations. Oil Drain Collector This container is made of tough plastic, has an 8ltr capacity and can be closed for storage/transportation for disposal. Oil Drain Pans This waste oil pan is made of tough plastic and has an 8 or 16ltr capacity.
    atribut:
    • Tool/Supply Type: Oil Drain Pan
    • Material: Plastic
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Solvent Water
  4. Daytona Carried Oil Drain Pan
    Mulai

    Rp769.900

    Daytona Carried Oil Drain Pan
    atribut:
    • Accessories: Drain bolt fall prevention net
    • Overall Length: 530mm (nozzle, inclusive handle)
    • Width: 280mm
    • Height: 100mm
  5. Doi Metal & Transform Diesel Fuel Can Tray
    Mulai

    Rp149.900

    Doi Metal & Transform Diesel Fuel Can Tray
    Deskripsi:
    A tank tray that can handle from standard type to wide type. You can reduce oil stains on the floor.
    atribut:
    • Length (mm): 400
    • Width (mm): 290
    • Height (mm): 50
    • Finish Material: Polypropylene
    • TRUSCO Number: 148-6821
  6. RYU Kompresor Angin
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.299.900

    RYU Kompresor Angin
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  7. KYORITSU Power Meter
    Mulai

    Rp74.999.900

    KYORITSU Power Meter
    Deskripsi:
    - Comprehensive real-time monitoring, recording and analysis of single and 3-phase systems - Voltage, Current, Power Factor and Frequency measurements - Power analysis (Active, Apparent and Reactive power) - Energy analysis (Active, Apparent and Reactive power) - Active power accuracy: ±0.3%rdg±0.2%f.s. - Automatic wiring check function to prevent incorrect connections - Large memory capability (2GB) using built-in SD card interface - Real time & remote measurements using Android application - synchronous measurements between two units of KEW 6305 - Wide selection of clamp sensors allow measurements from 0.1A to 3000A - The instrument automatically recognizes what kind of clamp sensor is connected to it - Windows software for data analysis and setting via USB port or Bluetooth
    atribut:
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
    • Measurment: Voltage, Current, Frequency, Active Power
    • Voltage Accuracy: ±0.2%rdg±0.2%f.s (sine wave, 45-65Hz)
    • Current Range [RMS]: ( 3000A type ) : 60.00 / 300.0 / 600.0 / 1500 / 3000A / auto
    • Current Accuracy: ±0.2%rdg±0.2%f.s + Accuracy of Clamp Sensor (sine wave, 45-65Hz)
    • Communication Interface: USB, Bluetooth
    • Dimensions (L x W x D) (mm): 175x120x65
    • PC Card Type: Sd Card
    • Power Supply: AC100-240V (50/60Hz)/LR6 x 6
    • Voltage Range rms (V): 150.0/300.0/500.0
  8. Guataka Perforated Tray
    Mulai

    Rp209.900

    Guataka Perforated Tray
    Deskripsi:
    Stainless Steel SS 201. Seri 201 merupakan bagian dari stainless steel grade 200. Harga SS 201 relatif lebih murah dibandingkan seri lainnya. Namun, kemampuan SS 201 terhadap korosi masih terbilang kurang terlebih jika dibandingkan seri 304. 201SS perforated trayTray Stainless Steel SS 201. yaitu tray yang dibuat dari material stainless steel 201SS sehingga lebih ekonomis untuk kepentingan dalam baking, kualitas bahan stainless ini cukup baik namun tidak lebih baik dari stainless steel jenis 304SS.
    atribut:
    • Dimensions (cm): 59.5x39.5x5
    • Thickness (cm): 0.06
  9. TRUSCO Aluminum Tray (Nampan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp86.900

  10. TRUSCO Stainless Steel Deep & Long Tray
    64%
    Mulai

    Rp109.900

    TRUSCO Stainless Steel Deep & Long Tray
    Deskripsi:
    -Convenient for storing rectangle and narrow spaces.
    atribut:
    • Size (norminal): For 420 Type
    • Outer Dimension (WxDxH): 431x231x12mm
    • Material: Stainless Steel (SUS304)
    • Compatible Body: T-420, T-JK-6-A
  11. Daytona Futatsuki Oil Jug
    Mulai

    Rp189.900

    Daytona Futatsuki Oil Jug
    atribut:
    • Nozzle Outside Diameter: 20φ mm
    • Nozzle Length: 180mm
    • Nozzle Inside Diameter: 13φ mm
    • Capacity: 1L
    • 1 Scale: 500ml up to 100 units, 500ml more than 250ml units
  12. Rabbit Container Box Industrial Multipurpose 2022
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Rabbit Container Box Industrial Multipurpose 2022
    Deskripsi:
    Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 620x430x145
  13. KING TONY Oil Drain Pan
    Mulai

    Rp349.900

    KING TONY Oil Drain Pan
    Deskripsi:
    This 18 litre Oil Drain Pan includes easy grip, large carrying handles and integral spout for pouring waste oil or fluids into a recycling container. The anti-splash lip prevents spillage. Ideal for draining antifreeze or oil. ( Not suitable for spray gun cleaner)
    atribut:
    • Length (mm): 681
    • Width (mm): 570
    • Height (mm): 130
  14. monotaro Brake Fluid Breeder
    Mulai

    Rp419.900

    monotaro Brake Fluid Breeder
    Deskripsi:
    Because we use ordinary compressed air, it is possible to do brake breeding and air bleed easily by one person. Even if there is no dedicated brake oil tank cap, quick and clean work is possible. Without leakage of fluid, it is possible to take out old oil and replace it completely with new oil. With silencer. Since the magnet is attached to the bottom of the replenishing bottle, it can be set anywhere in the body part.
    atribut:
    • Connection Diameter: (Trigger) PT 1/4 inch
    • Capacity (L): (Brake fluid breeder) 1, (replenishing bottle) 1
    • Working Pressure (MPa): 0.5 to 0.8
  15. SANKO Tray
    Mulai

    Rp139.900

    SANKO Tray
    atribut:
    • Finishing Material: Polypropylene (PP)
  16. SL Plastic Bak Segi Alaska Super DX
    Mulai

    Rp1.499.900

    SL Plastic Bak Segi Alaska Super DX
    atribut:
    • Dimensions (mm): 535x420x180
    • Size: Jumbo
  17. Rabbit Container Box Multipurpose Stackable 6044
    Mulai

    Rp71.900

    Rabbit Container Box Multipurpose Stackable 6044
    Deskripsi:
    Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 455x355x135
Daftar Harga oil tray Terbaru March 2026
Daytona Small Oil Drain PanRp279.900
monotaro Oil Drain PanRp249.900
Kennedy Oil Drain PanRp449.900
Daytona Carried Oil Drain PanRp769.900
Daytona Plastic Oil PanRp299.900
Doi Metal & Transform Diesel Fuel Can TrayRp149.900
RYU Kompresor AnginRp1.299.900
KYORITSU Power MeterRp74.999.900
Guataka Perforated TrayRp209.900
TRUSCO Aluminum Tray (Nampan)Rp86.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait