Beli oil hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Oil Proof Rubber Hose
    Mulai

    Rp1.899.900

    HAKKO Oil Proof Rubber Hose
    Deskripsi:
    Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)
    atribut:
    • Material: Oil-resistant NBR rubber compound
    • Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -30 to 100
  2. Daytona Oil-Resistant Rubber Gasoline Hose
    Mulai

    Rp159.900

    Daytona Oil-Resistant Rubber Gasoline Hose
    atribut:
    • Accessories: Hose clip: 5 pieces
    • Length (m): 1
    • Withstanding Pressure (MPa): 1
  3. KRISBOW Selang Oli Gulung
    Mulai

    Rp6.199.900

    KRISBOW Selang Oli Gulung
    Deskripsi:
    Krisbow Selang Minyak Roll ERUH20 merupakan selang khusus yang dapat Anda gunakan untuk selang minyak atau bensin. Memiliki panjang sebesar 20 meter dengan ukuran diameter selang sebesar 1.27 cm. Dilengkapi dengan roll yang mempermudah Anda untuk merapikan dan menyimpan. Terbuat dari material berkualitas yang kuat dan tahan bocor.
    atribut:
    • Hose Length (m): 20
    • Hose ID (inch): 1/2
    • Ail inlet/Outlet Ø (inch): 1/2
    • Working Pressure (psi): 2000
    • Packing Dimensions (mm): 58x23.5x60.5
  4. Hakkou Hanbai Steam Hose
    Mulai

    Rp5.499.900

    Hakkou Hanbai Steam Hose
    atribut:
    • Material: Synthetic rubber (Styrene-butadiene rubber)
    • Length (m): 10
    • Inside Diameter (mm): 12.7
    • Outside Diameter (mm): 25.0
    • Working Pressure (MPa): 0.5
    • Working Temperature Range: -20 to 120degrees
    • Purpose of Use: For pressure feeding of steam.
  5. Hakkou Hanbai Oil Proof Rubber Hose
    Mulai

    Rp769.900

    Hakkou Hanbai Oil Proof Rubber Hose
    Deskripsi:
    -A hose excellent in oil resistance and weather resistance.-Possible to cut items support.-For general oil delivery. (diesel, kerosene, heavy oil, lubricant oil, etc.)
    atribut:
    • Working Pressure (MPa): 1
  6. KIJIMA Oil Resistant Hose
    Mulai

    Rp109.900

    KIJIMA Oil Resistant Hose
    Deskripsi:
    Please use it in places where heat is not applied, such as fuel lines. Not suitable for hot or hot areas. Also, it cannot be used for injection vehicles.
    atribut:
    • Length (m): 1
    • Operating Temperature Range (°C): -38 to 60
  7. KITACO Oil Cooler Hose
    Mulai

    Rp269.900

    KITACO Oil Cooler Hose
    Deskripsi:
    Repair parts for Kitaco oil cooler
    atribut:
    • Outer Diameter (mm): 12.6
    • Inner Diameter (mm): 6.2
    • Length (cm): 100
    • Suitable For: Kitako Repair Parts
  8. SPEEDAIRE Multipurpose Hand-Crank Hose Reels
    Mulai

    Rp1.799.900

  9. Maxxflex Oil Suction/Discharge Hose 250 PSI
    Mulai

    Rp109.900

    Maxxflex Oil Suction/Discharge Hose 250 PSI
    Deskripsi:
    Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic content
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  10. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  11. SUR R Transmission Connector and Repair Accessories
    Mulai

    Rp2.899.900

    SUR R Transmission Connector and Repair Accessories
    atribut:
    • UNSPSC: 27121701
    • For Use With (inch): 5/16 and 3/8 Transmission Oil Cooler Lines; 52HJ26
    • Length (ft): 25
    • Material: Silicone
    • Temperature Range (°F): -65 to 350
    • Type: Automotive
  12. Togawa Super Air Hose
    Mulai

    Rp419.900

    Togawa Super Air Hose
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  13. Hakkou Hanbai Rubber Air Hose (Selang Angin)
    Mulai

    Rp1.899.900

    Hakkou Hanbai Rubber Air Hose (Selang Angin)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  14. HOSE MASTER Corrugated Metal Hoses
    Mulai

    Rp1.399.900

    HOSE MASTER Corrugated Metal Hoses
    Deskripsi:
    These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.
    atribut:
    • Hose Cover Material: 304 Stainless Steel
  15. NCR Fuel Hose
    Mulai

    Rp859.900

    NCR Fuel Hose
    Deskripsi:
    For conveying fuel/oil automotive lines and for general usage in contact with fuel/oil.
    atribut:
    • Length (m): 50
  16. YOKOHAMA HTW Series Hose for High Temperature Water
    Mulai

    Rp329.900

    YOKOHAMA HTW Series Hose for High Temperature Water
    Deskripsi:
    This hose can be easily assembled by simply inserting the hose into the metal fittings (no band tightening or crimping work is required), and can be used with water or hot water up to 120°C.
    atribut:
    • Material Inner Tube/outer Cover: Heat-resistant synthetic rubber
    • Color: Black
    • Maximum Operating Pressure (MPa): 1
    • Fluid Temperature Range (°C): 120
    • Fluid Used: Water/Hot Water
    • Recommended Ambient Temperature (°C): 5–60
    • Reinforcement Layer: Special synthetic fibers
  17. Maxxflex Air/Water Hose 300 PSI
    Mulai

    Rp23.900

    Maxxflex Air/Water Hose 300 PSI
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  18. Daikin Oil Cooler (Pendingin Oli)
    Mulai

    Rp4.299.900

    Daikin Oil Cooler (Pendingin Oli)
    Deskripsi:
    -An oil cooler for cooling the pump drain of a hydraulic unit.
Daftar Harga oil hose Terbaru April 2026
HAKKO Oil Proof Rubber HoseRp1.899.900
Daytona Oil-Resistant Rubber Gasoline HoseRp159.900
KRISBOW Selang Oli GulungRp6.199.900
Hakkou Hanbai Steam HoseRp5.499.900
WAKASA Hose, Oil CoolerRp279.900
Wipro Oil EquipmentRp9.900
Hakkou Hanbai Oil Proof Rubber HoseRp769.900
KIJIMA Oil Resistant HoseRp109.900
KITACO Oil Cooler HoseRp269.900
SPEEDAIRE Multipurpose Hand-Crank Hose ReelsRp1.799.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)