Beli oil gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kyowa Oil GaugeDeskripsi:-By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance.-Installation is easy. -Screw Locking Type
- MUSASHI Oil Level Gauge With Outer Diameter Collaratribut:
- Material: Sight glass / polycarbonate resin
- MUSASHI Oil Level GaugeDeskripsi:-Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Typeatribut:
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- KOHO Oil Pot Window (Screw Type)atribut:
- Dimension N (mm): 15
- Dimension K (mm): 8
- Dimension G (mm): 20
- Dimension F (mm): 16
-
Mounting Method:
Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm) - Dimension H (mm): 20
- Dimension L (mm): 29
- Dimensions j (mm): 4
- Dimensions m (mm): 13
- Heat Resistance Temperature (°C): Approx. 100
- Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- Mounting Screw E: M10xP1.5
- Shape: Long form
- Thickness C (mm): 12 (excluding screws)
- Type: Deluxe
- Width B (mm): 32
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- Koho Kosan Oil Pot Mad (With Thermometer)atribut:
- Material: Polycarbonate (PC)
- Total Length (mm): 106
- Mounting Pitch (mm): 70
- Screw Dimensions: M8 x 1.25
- Specification: Screw type
- Heat Resistant Temperature: 100degrees
- Kyowa Pipe Type Oil Pressure Gauge KLPC-N TypeDeskripsi:The perspective angle is large, and the oil level can be seen from the side.For checking the amount of hydraulic oil, etc.atribut:
- Shape: Long Form
- Heat Resistance Temperature (°C): 100
- Kenmaster Pemantik Api GasDeskripsi:GAS TORCH di gunakan pada tabung gas portabel. Akan megeluarkan api dalam tekanan yang tinggi. - Sangat Berfungsi untuk alat di dapur, presentasi dari makanan, untuk mendapat tekstur daging yang menarik, untuk Pemanggang BBQ. - Untuk pengelasan. Auto Ignition. - Tombol knob yang dapat di sesuaikan penggunaan nya, membesarkan dan mengecilkan tingkat tekanan api dan gas yang di keluarkan. - Burner Tube : Tube terbuat dari bahan kuningan yang di plating dengan bahan chrome yang mampu menahan suhu panas dari tekanan api yang di hasilkan. - Desain Ultra ringan. - Tetap aman digunakan setelah pemasanan 2 menit. - Multi-fungsi untuk digunakan di rumah dan bengkel. Item ini mempunyai konektor tipe putar, dengan suhu bakar tinggi mencapai 1000C. Cara menggunakan: 1. Pastikan tabung gas terpasang dengan benar & tidak ada kebocoran. 2. Putar perlahan knob di belakang alat sampai terdengar suara gas keluar (JANGAN LANGSUNG MAXIMAL). 3. Geser/tekan pemantik pada bagian atas alat. 4. Sesuaikan besar/kecilnya api dengan memutar knob volume gas. 5. Putar knob ke kiri sampai habis saat selesai.atribut:
- Burning Temperature (up to) (°C): 1000
- KOHO Oil Pot Window (Screw Type)atribut:
- Dimension G (mm): 4
- Dimension E (mm): 22
- Mounting Screw D: M8xP1.25
- Dimension H (mm): 80
- Dimension K (mm): 8
- Dimension I (mm): 41.5
- Dimension C (mm): 60
- Dimension F (mm): 13
- Dimensions j (mm): 79.5
- Overall Length A (mm): 88
- TRUSCO Number: 112-6661
- Type: Vertical type
- Width B (mm): 28
- MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameteratribut:
- Material: Sight glass / Polycarbonate Resin
- Shape: circular
- Type: Outer diameter brim Type
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge.-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- KOHO Oil Pot Sight GlassDeskripsi:-Using ultra hardness special synthetic resin, it is durable against impact.-Easy to install, remove and excellent in maintainability. -Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- Koho Kosan Oil Level Gauge V Type Drive TypeDeskripsi:The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.atribut:
- Shape: Round Type
- Heat Resistance Temperature (°C): 100
- Mitutoyo Digital Tubular Inside Micrometer with Extension Rod Inch MetricDeskripsi:The Mitutoyo Digimatic digital tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Measurements are displayed with a resolution to 0.001mm / .0001″ on an easy-to-read LCD readout. The extension rods have knurled collars for easy, secure installation and removal.
- Power sonic Oil Level Gauge for Rc-1025atribut:
- Suitable Model: RC-1025
- WAKASA Oil Level Gauge Kuda Datribut:
- Application For: MITSUBISHI DBL CAB 4WD L200 K74
- ASHCROFT Flanged Thermowellatribut:
- Item: Flanged Thermowell
- Thermowell Type: Flanged
- Shank type: Tapered
- Application: Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
- Food Safe: No
- For Stem Diameter (inch): 1/4
- For Thermometer Thread Connection: 1/2 in NPSM
- For Thermometer Thread Size (inch): 1/2
- For Thermometer Thread Type: NPSM
- Includes Lagging: No
- NSF Rated: No
- Neck Extension (inch): 2 1/4
- WIKA Bimetal Dial ThermometerDeskripsi:- Process design- Lower (bottom) connection with external reset- All stainless steel construction- Accurate to 1% of full scale value- Available with silicone case filling for vibrationatribut:
- Dial Diameter (inch): 4
- Probe Length (mm): 63.5 to 1828.8
- Accuracy (%): + 1.0 Full Scale Value Per ASME B40.3 Grade A
- Connection Material: 304 Stainless Steel
- Dial: White Aluminium, Dished, With Black Markings
- Material Lower Mount (inch): 1/2 NPT
- Measuring Element: Bi-metal helix
- Pointer: Black Aluminium
- Stem Diameter (mm): 6.35
- Stem Length (mm): 63.5 to 1828.8
- NISO Telephone Wiring Ductatribut:
- Length (m): 1
- Material: PVC
Daftar Harga oil gauge Terbaru January 2026
| Kyowa Oil Gauge | Rp53.900 |
| MUSASHI Oil Level Gauge With Outer Diameter Collar | Rp52.900 |
| MUSASHI Oil Level Gauge | Rp96.000 |
| KOHO Oil Pot Window (Screw Type) | Rp609.900 |
| Makita Jig Saw | Rp1.299.900 |
| LDI INDUSTRIES Oil Level Gauges | Rp409.900 |
| Koho Kosan Oil Pot Mad (With Thermometer) | Rp239.900 |
| Kyowa Pipe Type Oil Pressure Gauge KLPC-N Type | Rp429.900 |
| Kenmaster Pemantik Api Gas | Rp54.900 |
| KOHO Oil Pot Window (Screw Type) | Rp299.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)






















































































































































/dmP103649490-1.jpg)


/P102027028-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/Kenmaster%20Pemantik%20Api%20Gas/8vP106123319-3.jpg)
/e2P103649506-1.jpg)

/4hP102636161-4.jpg)