Beli office supply di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANWA SUPPLY Docking HubDeskripsi:A USB Type-C docking hub that allows extended connection of HDMI displays, various USB devices, and wired LANs with a single USB Type-C cable. You can comfortably operate with a large screen display and a USB device by connecting one Type-C cable, and you can quickly carry it by simply disconnecting one Type-C cable when you go out or move to a meeting. HDMI display expansion with USB Type-C connection Since it supports "DisplayPort Alternate Mode", you can easily realize a multi-display environment (mirror mode / extended mode) without installing software. It supports "USB Power Delivery (USB PD)" with USB Type-C, and power can be supplied to the connected computer via this product. Since it supports Gigabit Ethernet, it can also support Gigabit network environment, and you can make a wired LAN connection with a single USB Type-C cable. You can read and write SD cards and microSD cards. It comes with two types of cables, a cable that can be stored and a 30 cm cable for stationary use, so it can be conveniently used both on mobile and in the office. * Please connect this product directly to the Type-C port of the PC. It cannot be used with a USB hub or an additional USB port. * This product supports USB PD (Power Delivery), but not all USB Type-C equipped devices (PD compatible). * Regarding the removal and connection of this product, plug and play is basically supported, but in rare cases it may not be displayed or operate normally due to a timing error of USB recognition. Please try inserting and removing again. This is not a malfunction or malfunction of this product. * This product is used when Windows OS and Mac OS are running. It does not work (display) at system startup or on the BIOS screen. * It may not operate normally even if it is a compatible model, compatible connected device / environment. * When connecting a USB 2.0 / 11 standard product, please note that the maximum transfer speed will be the slower standard. * This product is a USB Type-C docking station, but we cannot guarantee its operation by connecting to all USB Type-C devices. * This product supports USB3.2 Gen1 (USB3.1 / 3.0) standard, but the transfer speed of USB3.1 Gen1 (USB3.1 / 3.0) standard value (5Gbps) is the standard value.
- NOK O Ring G-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O Ring P-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O Ring S-NBR-70-1atribut:
- Material: NBR-70-1
- NOK O-Ring G Series (for fixed use) (Oring)atribut:
- Type: For fixing G type
- NOK O Ring G-NBR-90 (Oring)atribut:
- Material: NBR-90
- Deli StaplerDeskripsi:Deli School Stapler/Hekter-Mini Stapler- Stample ringan dan nyaman- Ukuran mini untuk portabilitas-Dilengkapi dengan alat pencabut isi staples- Warna-warna cerah dengan bermacam-macam bentuk binatang- Stapel halus digunakan
- NOK O-Ring P Series (for Dynamic) (Oring)Deskripsi:The most commonly used nitrile rubber annular packing material.atribut:
- Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
- Type: For dynamic (P type)
- Hardness: 70(±5)°
- Heat Resistance Temperature (°C): 100
- Withstand Pressure (MPa): 7
- Etona Stapler HD 50Deskripsi:Stapler Etona HD 50 merupakan stapler berukuran Besar yang bisa diisi dengan isi staples no: 3.kualitas barang yang baik membuat stapler Etona HD 50 banyak di gunakandi segala kebutuhan,seperti di kantor,kampus,sekolah,di rumah dsb.Stapler Etona HD 50- isi Stapler : Staples No.3
- AK O-RingDeskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
- AK O-Ring (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
Daftar Harga office supply Terbaru March 2026
| SANWA SUPPLY Docking Hub | Rp2.399.900 |
| Max Stapler | Rp18.900 |
| NOK O Ring G-NBR-70-1 (Oring) | Rp7.900 |
| NOK O Ring P-NBR-70-1 (Oring) | Rp6.900 |
| Kenko Stapler | Rp7.900 |
| Max Stapler Standar (Staples) | Rp31.900 |
| NOK O Ring S-NBR-70-1 | Rp4.900 |
| NOK O-Ring G Series (for fixed use) (Oring) | Rp5.900 |
| Max Isi Staples | Rp3.900 |
| Joyko Stapler | Rp7.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)





















































































































































/P102082331-1.jpg)
/P102082300-1.jpg)

/kvP102235751-2.jpg)

%20(Oring)/qhP102419953-2.jpg)


/90P102082324-3.jpg)

/P102082348-1.jpg)

%20(Oring)/qqP102419962-2.jpg)
/P102082379-1.jpg)



/P102018095-1.jpg)