Beli obeng sata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATA Screwdriver T Series Set (Obeng)atribut:
- Origin: China
- Outside Height (cm): 1.23
- Outside Length (cm): 22
- Outside Width (cm): 6.5
- SATA Screwdriver Phillips A Series (Obeng)Deskripsi:62303 A Series Cross Screwdriver #0x100MM Product Introduction ●S2 material, overall hardened bit with strong magnet
- SATA Screwdriver Slotted A Series (Obeng)Deskripsi:62203 A Series Slotted Screwdriver 3.2x100MM Product Introduction ●S2 material, overall hardened bit with strong magnet
- SATA Self-Adjusting Crimping Pliers HEX (Tang Crimping)Deskripsi:- Suitable for the crimping operation of European-type terminals;- Automatically adjust the size of the crimping line. The shape of the crimping line is hexagonal, which is suitable for round-hole wiring;- Pressure adjustment knob, easy to adapt to all kinds of terminals.atribut:
- American Wire Standard (AWG): 24-10
- Overall Size Height (mm): 19
- Overall Size Length (mm): 175
- Overall Size Width (mm): 76
- Specification (inch): 7
- Cross Section Area (mm²): 0.25-6
- SATA Precision Screwdriver Combination Set (Obeng Presisi)Deskripsi:Contents:- PHILLIPS - #0x50mm, #00x50mm- SLOTTED - 1.4x50mm, 2.0x50mm, 2.4x50mm, 3.0x50mm
- SATA Crimping Pliers for Insulation Terminal (Tang Crimping)Deskripsi:91114 Precision Insulated Terminal Crimping Pliers 7.5" Product Description ● High-precision terminal crimping pliers, providing precise crimping without damaging the terminal. ● Made of medium-carbon steel, resists deformation and warping, with fiberglass handles. ● Pressure adjustment knob for easy access to various terminals. Unique design opens the jaws as the handle is tightened. ● Suitable for precision crimping of small insulated terminals. ● Crimping range:US Standard Wire Cross-Sectional Area24-22AWG 0.25-0.5mm²20-16AWG 0.75-1.5mm²14AWG 2.0-2.5mm²atribut:
- Full Length (inch): 7.5
- Serial Number: 91114
- SATA Precision Screwdriver Slotted (Obeng Presisi)Deskripsi:62802 Slotted Micro Screwdriver 1.0x40MM Product Description ● The blade is made of S2 alloy steel, precision machined and heat-treated for optimal torque and hardness. The blade head is blackened. ● Unique rotating cap design for convenient and labor-saving operation ● Suitable for maintenance and repair of: televisions, clocks, computers, glasses, communications equipment, optical instruments, VCRs, telephones, toy models, cameras, and various precision instruments and equipment
- SATA Screwdriver Phillips T Series (Obeng)Deskripsi:63502 T Series Cross Screwdriver #0x75MM Product Introduction ●S2 material, overall quenching treatment
- SATA Precision Screwdriver Slotted VDE (Obeng Presisi)Deskripsi:63301 VDE Insulated Slotted Micro Screwdriver 1.5 x 0.23 x 50mm Product Description ● S2 material blade for high strength×atribut:
- L (mm): 145
- SATA Precision Screwdriver Setatribut:
- Origin: China
- Outside Length (cm): 1.1
- Outside Width (cm): 1.1
- SATA Precision Screwdriver Phillips (Obeng Presisi)Deskripsi:62903 Phillips Micro Screwdriver #000x40MM Product Description ● The blade is made of S2 alloy steel, precision machined and heat-treated for optimal torque and hardness. The blade head is blackened. ● Unique rotating cap design for convenient and labor-saving operation ● Suitable for maintenance and repair of: televisions, clocks, computers, glasses, communications equipment, optical instruments, VCRs, telephones, toy models, cameras, and various precision instruments and equipment
- SATA Crimping Pliers (Tang Crimping)Deskripsi:- Strong terminal crimping clamp, moderately press the terminal on the wire without damaging the terminal;- With a ratchet device, easy to operate;- It is suitable for crimping large bare terminals.
- SATA Screwdriver (Obeng)Deskripsi:- 5 pieces of T series flat head screwdrivers (3x75, 5x100, 6x38, 6x100, 8x150MM)- 4 pieces of T series cross screwdrivers (#1x75, #2x38, #2x100, #3x150MM)atribut:
- Tool Tray Size (mm): 375x185x45
- SATA Precision Screwdriver Set SL Tips (Obeng Presisi)Deskripsi:09311 6-Piece Slotted Micro Screwdriver Set Product Description ● 6-Piece Slotted Micro Screwdriver Set (1.0X40, 1.4X50, 2.0X50, 2.4X50, 3.0X50, 3.5X50MM) ● One-piece magnetic tool box for easy use and stackability to save space ● Screwdriver head shapes printed inside the box for easy selection ● The back cover of the tool box features a strap that can secure up to two tool boxes, making it suitable for outdoor use. The blade is made of S2 alloy steel, precision-machined and heat-treated for optimal torque and hardness, and the blade tip is blackened. ● Unique rotating cap design for convenience and effortlessness ● Suitable for maintenance and repair of: televisions, clocks, computers, glasses, communications equipment, optical instruments, VCRs, telephones, toy models, cameras, and various precision instruments and equipment.atribut:
- Serial Number: 09311
- EZREN Crimping Tool (Tang Crimping)Deskripsi:Ezren EZ-48B Tang Clamp Terminal Skun Crimping Tool Pliers AWGTang Press Ezren EZ-48B terbuat dari bahan berkualitas dan kuat.Mudah digunakan dan nyaman dipakai untuk crimping skun.Hasil crimping skun kuat dan berkualitas.Tang Press Ferrules Manual Ezren EZ-48B merupakan alat yang dapat digunakan untuk mengepress atau crimping kabel skun ferrulesatribut:
- Color: Blue
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)Deskripsi:Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
Daftar Harga obeng sata Terbaru October 2026
| SATA Screwdriver Slotted A-Series (Obeng) | Rp32.900 |
| SATA Screwdriver T Series Set (Obeng) | Rp469.900 |
| SATA Screwdriver Phillips A Series (Obeng) | Rp35.900 |
| SATA Screwdriver Slotted A Series (Obeng) | Rp35.900 |
| SATA 2 Way Screwdriver T Series (Obeng Bolak Balik) | Rp80.900 |
| SATA Self-Adjusting Crimping Pliers HEX (Tang Crimping) | Rp869.900 |
| SATA Precision Screwdriver Combination Set (Obeng Presisi) | Rp279.900 |
| SATA Crimping Pliers for Insulation Terminal (Tang Crimping) | Rp829.900 |
| SATA Precision Screwdriver Slotted (Obeng Presisi) | Rp45.900 |
| SATA Screwdriver Phillips T Series (Obeng) | Rp45.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/g8P101002584-3.jpg)
/oxP106962897-1.jpg)
/8cP112193300-1.jpg)
/94P112193328-1.jpg)
/n5P101002833-2.jpg)
/rpP109199997-1.jpg)
/6iP105511234-1.jpg)
/rbP112194983-1.jpg)
/ifP112201663-1.jpg)
/7tP112203281-1.jpg)
/fnP112204563-1.jpg)

/gxP112201609-1.jpg)
/eeP109198518-1.jpg)
/kfP111134735-1.jpg)
/ngP101002844-2.jpg)
/hfP112201627-1.jpg)
/3wP108488140-1.jpg)
/ngP102267844-2.jpg)
/abP101000371-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)