SATA Self-Adjusting Crimping Pliers HEX (Tang Crimping)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp869.900
Spesifikasi
American Wire Standard (AWG)24-10
Overall Size Height (mm)19
Overall Size Length (mm)175
Overall Size Width (mm)76
Specification (inch)7
Cross Section Area (mm²)0.25-6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Suitable for the crimping operation of European-type terminals;
- Automatically adjust the size of the crimping line. The shape of the crimping line is hexagonal, which is suitable for round-hole wiring;
- Pressure adjustment knob, easy to adapt to all kinds of terminals.

Ulasan Produk

Tidak ada ulasan