Beli obeng listrik 1 set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Screwdriver Set (Obeng)atribut:
- Blade Edge With Magnet: Yes
- Material: Chrome Molybdenum Surface Black Chrome Treatment, Thermoplastic Elastomer (Handle)
- Surface Processing: Surface Matte Chrome Treatment
- Tip Shape: Minus (-) / Plus (+)
- Axis Material: Chrome Molybdenum
- Handle Material: Thermoplastic Elastomer
- Kennedy Precision Screwdriver SetDeskripsi:Expert quality, hardened and tempered chrome alloy steel blades. Fitted with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Set All screwdrivers have 40mm blade length. Complete with protective zip case. Set Contents: Parallel: 1.4, 2.0, 2.4 and 3.0mm. Crosspoint: PH0-3, PH0-2 and PH-0.atribut:
- Tip Type: Crosspoint Parallel
- Blade Material: Chrome alloy steel
- Blade length: 40
- Includes: Crosspoint PH-0 Screwdriver. Crosspoint PH0-2 Screwdriver Crosspoint PH0-3 Screwdriver Parallel 1.4 Screwdriver Parallel 2.0 Screwdriver Parallel 2.4 Screwdriver Parallel 3.0 Screwdriver Protective Zip Case
- Part Number: KEN5724450K
- Kennedy-Pro Pro-Torq Pliers SetDeskripsi:Manufactured from specially selected steels, these sets of comfort grip pliers are the cost effective way of ensuring you always have the right size pliers to hand for a range of applications. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort and prevents slippageManufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Available as a set of 3 or 4 pliers.Features and Benefits- Dual material grip allows the user to eaily deliver maximum force with little effort- With a polypropylene core to bolster strenght and durability- Soft thermoplastic outer gives the product a non-slip comfort grip- Available as a set of 3 or 4 pieces to allow you to select the product that is right for your needsTypical Applications- Automotive- Production Line- Warehousing- Electrical- Plumbing- Construction- DIYatribut:
- Type: Pliers Set
- Jaw Material: Chrome Vanadium Steel
- Handle Material: Polypropylene
- Finish/Coating: Nickel-plated
- Insulated: No
- Jaw Style: Serrated
- Special Features: Slip Guard Protection
- Kennedy Screwdriver Bit SetDeskripsi:1/4 Inch hex x 25mm insert bits. Manufactured from chrome molybdenum. Bit holder made from chrome vanadium hardened steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.
- Kennedy Engineers ScrewdriverDeskripsi:With a traditional fluted design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Set Contents (mm): Flared: 6.3 stubby, 6.3x100, 6.3x150, 9.5x250. Parallel: 3.2x75, 3.2x150. Crosspoint: No.0 x 75, No.1 stubby, No.1 x 75, No.2 stubby, No.2 x 100, No.3 x 150, No.4 x 200.Includes:- Crosspoint No.0 Screwdriver- Crosspoint No.1 Screwdriver (x2)- Crosspoint No.2 Screwdriver (x2)- Crosspoint No.3 Screwdriver- Crosspoint No.4 Screwdriver.- Flared 6.3 Screwdriver (x3)- Flared 9.5 Screwdriver- Parallel 3.2 Screwdriver (x2)atribut:
- Standards Met: DIN ISO 2380/8764
- Number of Pieces: 12
- Blade length: 100, 150, 200, 75, Stubby
- Special Features: Acid and oil resistant handles, Magnetized Tip
- Tip Type: Crosspoint, Flared, Parallel
- Blade Material: Steel
- Applications: Electronics, Engineers
- Handle Material: High impact plastic
- KRISBOW Screwdriver (Obeng)Deskripsi:Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set)Deskripsi:Produk ini juga sering disebut dengan Screwdriver Setatribut:
- Set Contents: [Driver (+)]: # 1 × 75 ・ # 2 × 100 ・ # 2 × 150 ・ # 2 × 38 1 each / [Driver (-)]: 5.5 × 100 ・ 6.5 × 100 ・ 6.5 × 150 ・ 6.5 × 38 1 each / [Precision screwdriver (+)]: # 0 × 50 ・ # 00 × 50 ・ # 1 × 50 1 each / [Precision screwdriver (-)]: 2 × 50 ・
- Material (Shaft): Chromium molybdenum surface black chrome treatment (driver
- Surface Treatment: Surface black chrome treatment (driver tip), surface mat chrome treatment (driver shaft), surface parker treatment (bit)
- Type: Set product
- Blade hardness: HRC50
- Cutting edge magnet: Yes
- Shaft penetration: None
- Kennedy Hi-Grip Screwdriver SetDeskripsi:Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. 8-Piece Set Contents (mm): Supplied in clear plastic wallet. Crosspoint: No.1 x 75, No.2 stubby, No.2 x 100, No.3 x 150. Flared: 6.3 stubby, 6.3 x 100, 6.3 x 150, 9.3 x 250. 12-PieceSet Contents (mm): Supplied in clear plastic wallet. Flared: 6.3 stubby, 6.3 x 100, 6.3 x 150, 8.3 x 200 and 9.3 x 250. PZ: No.1 x 75, No.2 x 100, No.3 x 150. Crosspoint: No.1 x 75, No.2 stubby, No.2 x 100 No.3 x 150.
- WILLIAMS Screwdriver Set (Obeng)Deskripsi:JHWSDR-22, 24, 26, JHWSDP-1-3, 2-4atribut:
- Material: Shaft: Special tool steel, Grip: ResinShaft: Special tool steel, Grip: Resin
- TEKIRO Precision Screwdriver Set (Obeng Set Presisi)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- TONE Screwdriver Bitatribut:
- Total Length (mm): 25
Daftar Harga obeng listrik 1 set Terbaru March 2026
| Kennedy Screwdriver Pro-Torq Set (Obeng) | Rp939.900 |
| monotaro Screwdriver Set (Obeng) | Rp209.900 |
| Kennedy Precision Screwdriver Set | Rp569.900 |
| Kennedy-Pro Pro-Torq Pliers Set | Rp1.299.900 |
| Kennedy Screwdriver Bit Set | Rp319.900 |
| Kennedy Insulated Screwdriver Dual Grip (Obeng Isolasi) | Rp1.099.900 |
| Kennedy Insulated Screwdriver & Plier Set | Rp2.799.900 |
| Kennedy Engineers Screwdriver | Rp1.399.900 |
| Kennedy Screwdriver Slotted (Obeng) | Rp77.900 |
| Kennedy Precision Screwdriver Pro-Torq Set (Obeng Presisi) | Rp659.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/piP101005918-15.jpg)
/41P101000145-5.jpg)



/qwP101005968-7.jpg)


/jxP102196717-5.jpg)
/phP101005917-4.jpg)
/0eP103638014-8.jpg)
%20(Obeng%20Set)/pyP102232934-2.jpg)

/g9P105592585-1.jpg)
/ngP102267844-2.jpg)


/adP105409373-1.jpg)