Beli nylon string di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO String for Marking
    Mulai

    Rp37.900

    TRUSCO String for Marking
    Deskripsi:
    Use:Straight line marking with powdered chalk.
    atribut:
    • Color: Blue
    • Finishing Material: Nylon
    • Length (m): 20
    • Purpose of Use: For powder chalk linear marking.
  2. Yutaka Make Nylon String
    Mulai

    Rp27.900

    Yutaka Make Nylon String
    Deskripsi:
    -Nylon so it is resistant against friction and shock. -From decorations and hobbies to strings for preventing bird damage.
    atribut:
    • Material: Nylon
  3. TRUSCO Fluorescent Leveling String
    Mulai

    Rp119.900

    TRUSCO Fluorescent Leveling String
    Deskripsi:
    Use:Foundation construction, civil engineering and construction, tile, and standard measurement.
    atribut:
    • Finishing Material: Nylon
    • Length (m): 270
    • Purpose of Use: For foundation work, civil works, construction, tile, general survey.
    • Weight (g): 120
    • Wire Diameter (mm): 0.8 (thick)
  4. Takumi Fluorescent Leveling String
    Mulai

    Rp269.900

    Takumi Fluorescent Leveling String
    atribut:
    • Purpose of Use: Rubber string for record photography.
    • String Length (m): 30
  5. Tajima Leveling String
    Mulai

    Rp129.900

    Tajima Leveling String
    Deskripsi:
    -You can pull out a taut string.-It has the "double reel structure" inside of the core and only the core rotates keeping appropriate tension.-It doesn't loosen, tangle, come apart, and a string can be easily returned.-String for building construction.
    atribut:
    • String Length: 500m
    • Purpose of Use: String for building construction.
  6. TRUSCO Ink Pod String
    38%
    Mulai

    Rp21.900

    TRUSCO Ink Pod String
    Deskripsi:
    - Special processing With nylon thread, inking is good, it is difficult to decay, it can be used strongly long.- As a thread for a black ink used for every inking work.
    atribut:
    • Length (m): 35
    • Purpose of Use: As a thread for ink pad used for every inking work.
  7. Ruijie 10-Port 1GE RJ45 Layer 2+ Managed PoE+ Switch
    Mulai

    Rp8.999.900

    Ruijie 10-Port 1GE RJ45 Layer 2+ Managed PoE+ Switch
    atribut:
    • Capacity of MAC Address Table: 16000
    • Cooling Mode: Fan Cooling
    • Dimensions (WxDxH) (mm): 297×170×44.5
    • Fan Module: 1 x Fan Module
    • Fixed Service Ports: 10 x 10/100/1000BASE-T ports, ports 1 to 8 supporting PoE/PoE+; 2 x 1GE/2.5GE SFP ports
    • Forwarding Rate (Mpps): 22.5
    • Management Port: 1 x RJ45 Console Port
    • Max. Input Voltage Range AC (at 50/60Hz) (V): 90 to 264
    • Operating Temperature (°C): 0 to 45
    • Power Consumption (W): 141 (PoE budget = 125)
    • Power Module: 1 x Fixed Power Module
    • Rated Input Voltage Range AC (at 50/60Hz) (V): 100 to 240
    • Storage Temperature (°C): -40 to +70
    • Surge Protection (kV): 10
    • Switching Capacity (Gbps): 30
  8. WAKI Rubber Sheet (Karet Peredam)
    57%
    Mulai

    Rp28.900

    WAKI Rubber Sheet (Karet Peredam)
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  9. Mokuba String Trimmer
    67%
    Mulai

    Rp789.900

    Mokuba String Trimmer
    atribut:
    • Suitable Cord: φ3.3mm or less
    • Type: Automatic drawing out type
    • Compatible Models: Except brushcutter of Kinboshi.
    • Accessories: Round 2.3mm nylon cord 5m
    • Specification: Circle 2.3mm, nylon cord 5m
  10. Kennedy Spark Resistant Square Shovel Al-Br
    Mulai

    Rp3.499.900

    Kennedy Spark Resistant Square Shovel Al-Br
    Deskripsi:
    Square Shovel Spark resistant shovel with square mouth, polypropylene ‘YD’ handle and wooden shaft. Blade size: 235 x 185mm. Overall length: 950mm. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.
    atribut:
    • Overall Length (mm): 950
    • Blade Width (mm): 185
    • Shaft Material: Wood
    • Material: Aluminium Bronze
  11. TRUSCO Hi-poly Leveling String
    Mulai

    Rp15.900

    TRUSCO Hi-poly Leveling String
    atribut:
    • Color: Yellow
    • Material: Polyethylene (PE)
    • Weight (g): About 37
    • Length (m): 100
    • Purpose of Use: For foundation work, general survey.
    • Wire Diameter (mm): About 0.8
  12. monotaro Whistle
    Rating:
    60% of 100
    (1)
    Mulai

    Rp19.900

    monotaro Whistle
    Deskripsi:
    It is made of resin (ABS) and brass horn. You can use it in various scenes.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Hanging string
  13. Tajima Leveling String
    Mulai

    Rp81.900

    Tajima Leveling String
    Deskripsi:
    -An offset installation needle for the P-Line White String Reel.
  14. Gongniu Stop Kontak
    Mulai

    Rp119.900

    Gongniu Stop Kontak
    atribut:
    • Cable Length (m): 1.5
    • Number of Socket: 4
    • Voltage (V): 250
    • Power (W): 2500
    • Current (A): 10
    • Material: Polypropylene
    • Copper Thickness (mm): 0.5
  15. SAKAGAMI SEISAKUSHO Seal Piston PGY (Sil Piston)
    Mulai

    Rp119.900

    SAKAGAMI SEISAKUSHO Seal Piston PGY (Sil Piston)
    atribut:
    • Material: RN729
    • Dimension L (mm): 3
    • Dimension H (mm): 6.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Dimension G (mm): 7
  16. DEWALT String Trimmer Line
    Mulai

    Rp529.900

    DEWALT String Trimmer Line
    atribut:
    • Diameter (inch): 0.08
    • UNSPSC: 27112712
    • Accessory Type: String Trimmer Line
    • Length (ft): 225
  17. Kenmaster Sledge Hammer (Martil / Palu Godam)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp89.900

  18. Myzox Line String Stopper (2 Pieces)
    Mulai

    Rp519.900

    Myzox Line String Stopper (2 Pieces)
    Deskripsi:
    Easy tensioning of the water line for roadbed management. Easy and fast fix just by hooking.*Rod and string are not included.
    atribut:
    • Applicable Dimensions (mm): [Rod] width 60, thickness 6, [water thread] DIA3
    • Dimensions (mm): About 25 x 73 x 43
    • Mass (g/piece): About 30
Daftar Harga nylon string Terbaru October 2026
TRUSCO String for MarkingRp37.900
Yutaka Make Nylon StringRp27.900
TRUSCO Fluorescent Leveling StringRp119.900
Takumi Fluorescent Leveling StringRp269.900
Tajima Leveling StringRp129.900
TRUSCO Ink Pod StringRp21.900
Ruijie 10-Port 1GE RJ45 Layer 2+ Managed PoE+ SwitchRp8.999.900
WAKI Rubber Sheet (Karet Peredam)Rp28.900
Mokuba String TrimmerRp789.900
Kennedy Spark Resistant Square Shovel Al-BrRp3.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)