Beli ntn needle roller bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)atribut:
- Race ring Shape: Needle roller bearing
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- NTN Needle Roller Bearing With Cage (Laher Jarum)atribut:
- Race ring Shape: Needle roller bearing
- SKF Drawn Cup Needle Roller Bearing (Laher Bambu)Deskripsi:Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
- Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Deskripsi:Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
Daftar Harga ntn needle roller bearing Terbaru October 2026
| INA Needle Roller and Cage A/24 | Rp37.900 |
| NTN Needle Roller Bearing and Cage Assembly (Laher Bambu) | Rp41.900 |
| NTN Needle Roller Bearing NK Series (Laher Jarum) | Rp39.900 |
| NTN Needle Roller Bearing (Laher Jarum) | Rp31.900 |
| INA Needle Roller and Cage B/07 | Rp34.900 |
| INA Needle Roller and Cage A/07 | Rp37.900 |
| NTN Needle Roller Bearing HK Series (Laher Jarum) | Rp12.900 |
| IKO Needle Roller Bearing KT2 Series (Laher Bambu) | Rp48.900 |
| NTN Needle Roller Bearing Solid (Laher Jarum) | Rp46.900 |
| NTN Needle Roller Bearing With Cage (Laher Jarum) | Rp53.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/51P102399181-5.jpg)
/7oP102275276-2.jpg)
/P101002857-1.jpg)


/P102275207-1.jpg)
/91P105167325-1.jpg)
/96P102399330-3.jpg)
/4sP102399172-3.jpg)
/8sP105167316-1.jpg)
/dkP102049488-2.jpg)
/i9P104067657-14.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Solid%20Lubricant%20Paste%20(Pelumas%20Anti%20Macet%20Ulir)/9uP103710354-1.jpg)

/8xP102399321-3.jpg)
/9sP103460352-2.jpg)


/fpP105167565-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)