Beli nozzle water di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Air Flow Adjustment NozzleDeskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
- Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303atribut:
- Normal Pressure (MPa): 0.3
- Injection Angle: 90°
- Type: Fan-shaped
- Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303atribut:
- Spray Adjustment: 120°
- Type: Full cone
- Non Brand Jet Nozzle AlumuniumDeskripsi:Pipa ujung selang damkaratribut:
- Material: Aluminium
- Dimensions (cm): 15x61x15
- Color: Silver
- Ikeuchi Full-Pyramidal Nozzle SUS303 Femaleatribut:
- Spray Adjustment: 100°
- Normal Pressure (MPa): 0.2
- Type: Full pyramid
- GOSAVE NozzleDeskripsi:GOSAVE Nozzle is made from AL (Aluminium) 6061, which is used for manufacturing trucks, tower buildings, boats, trains, and furniture. It is confirmed that is GOSAVE Coupling has excellent quality.
- Ikeuchi Wide-Angle Flat Spray NozzleDeskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- Ikeuchi Full-Pyramidal Nozzle SUS303 Maleatribut:
- Normal Pressure (MPa): 0.2
- Type: Full pyramid
- KINKI Gamma Nozzleatribut:
- Nozzle Length (mm): 38
- Nozzle Opening Diameter (mm): 1.3 ( x 8 pieces)
- Nozzle Attachment Port: G1/8
- Material: Aluminium (alumite finish), brass
- Specification: Swivel plug
- Maximum usage pressure: 1MPa
- Purpose of Use: Air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering drying and air curtain etc.
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degreesatribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Ikeuchi Standard Flat Spray Nozzleatribut:
- Spray Angle (°): 90 (0.3MPa)
- Screw Size: R1/4
- Material: Stainless Steel
- Standard Operating Pressure (MPa): 0.3
- TRUSCO Air Duster Conical Nozzleatribut:
- Material: Brass
- Nozzle Length (mm): 15
- Nozzle Mounting Part: Screw Diameter G1 / 8
- Nozzle diameter (mm): phi1.0 x 12
- Weight (g): 10
- Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303atribut:
- Screw Size: G1/4 B
- Normal Pressure (MPa): 0.7
- Injection Angle: 80°
- Type: Empty cone
- Non Brand Variable NozzleDeskripsi:Alat spray water, ujung jet nozzleatribut:
- Material: Aluminium
- Color: Silver
Daftar Harga nozzle water Terbaru January 2026
| TRUSCO Air Flow Adjustment Nozzle | Rp98.900 |
| Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303 | Rp489.900 |
| Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 | Rp239.900 |
| Endlessafe Variable Head Spray Alloy | Rp229.900 |
| Non Brand Jet Nozzle Alumunium | Rp479.900 |
| Ikeuchi Full-Pyramidal Nozzle SUS303 Female | Rp309.900 |
| GOSAVE Nozzle | Rp279.900 |
| Ikeuchi Wide-Angle Flat Spray Nozzle | Rp139.900 |
| Ikeuchi Full-Pyramidal Nozzle SUS303 Male | Rp329.900 |
| KINKI Gamma Nozzle | Rp409.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




















































































































































%20Lurus/Ikeuchi%20Fan%20Type%20Nozzle%20for%20Air%20Steam%20Made%20of%20SUS303/P103090931-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Variable%20Head%20Spray%20Alloy/qiP107314954-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Jet%20Nozzle%20Alumunium/6xP104822249-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/GOSAVE%20Nozzle/P102926240-1.jpg)



/P101570563-1.jpg)

/P102025048-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Variable%20Nozzle/btP104822425-1.jpg)