Beli nozzle semprot di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  2. TRUSCO Sprayer (Alat Penyemprot)
    Mulai

    Rp599.900

    TRUSCO Sprayer (Alat Penyemprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  3. TEKIRO Selang Bertekanan Tinggi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    TEKIRO Selang Bertekanan Tinggi
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  4. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  5. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  6. Ikeuchi Standard Flat Spray Nozzle
    Mulai

    Rp159.900

    Ikeuchi Standard Flat Spray Nozzle
    atribut:
    • Spray Angle (°): 90 (0.3MPa)
    • Screw Size: R1/4
    • Material: Stainless Steel
    • Standard Operating Pressure (MPa): 0.3
  7. Maspion Alat Semprot Gendong Manual (MPS)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    Maspion Alat Semprot Gendong Manual (MPS)
    Deskripsi:
    Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hama
    atribut:
    • Material: Plastic
  8. Ikeuchi Flat Type Air Nozzle
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  9. Ikeuchi Wide-Angle Flat Spray Nozzle
    Mulai

    Rp139.900

    Ikeuchi Wide-Angle Flat Spray Nozzle
    Deskripsi:
    -Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
  10. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp779.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  11. Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303
    Mulai

    Rp239.900

    Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303
    atribut:
    • Spray Adjustment: 120°
    • Type: Full cone
  12. TEKIRO Selang Kompresor Spiral AT Series
    Rating:
    100% of 100
    (7)
    Mulai

    Rp99.900

    TEKIRO Selang Kompresor Spiral AT Series
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  13. Furupla Sprayer (Alat Penyemprot)
    Mulai

    Rp579.900

    Furupla Sprayer (Alat Penyemprot)
    Deskripsi:
    -Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.
    atribut:
    • Nozzle Materials: Brass
    • Nozzle Pipe Materials: Stainless Steel (SUS304)
    • Tank Material: Polyethylene (PE)
    • Hose Material: Elastomer (TP)
  14. Ikeuchi Spray Nozzle
    Mulai

    Rp4.899.900

    Ikeuchi Spray Nozzle
    atribut:
    • Dimensions (mm): 41.3x23 (total length x opposite side of hexagon)
    • Screw Size: Rc1/4
  15. TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  16. TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Mulai

    Rp99.900

    TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
  17. Ikeuchi Round Bottom Straight Nozzle Made of SUS303
    Mulai

    Rp139.900

    Ikeuchi Round Bottom Straight Nozzle Made of SUS303
    atribut:
    • Type: Go straight round bottom
  18. Cosmec Hand Sprayer (Semprotan Tangan)
    Mulai

    Rp759.900

    Cosmec Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
  19. Ikeuchi Non-Clogging Full Cone Nozzle PPS Resin
    Mulai

    Rp119.900

    Ikeuchi Non-Clogging Full Cone Nozzle PPS Resin
    Deskripsi:
    Useable: Especially in applications where clogging of the nozzle is a concern, such as the use of circulating water. Equipment As a spray for cleaning and defoaming equipment.
    atribut:
    • Type: Full cone
    • Normal Pressure (MPa): 0.2
  20. Ikeuchi Full-Pyramidal Nozzle SUS303 Male
    Mulai

    Rp329.900

    Ikeuchi Full-Pyramidal Nozzle SUS303 Male
    atribut:
    • Normal Pressure (MPa): 0.2
    • Type: Full pyramid
Daftar Harga nozzle semprot Terbaru March 2026
Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)Rp149.900
TRUSCO Sprayer (Alat Penyemprot)Rp599.900
TEKIRO Selang Bertekanan TinggiRp129.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 DegreesRp63.900
Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303Rp219.900
Ikeuchi Standard Flat Spray NozzleRp159.900
Maspion Alat Semprot Gendong Manual (MPS)Rp169.900
Ikeuchi Flat Type Air NozzleRp189.900
Ikeuchi Wide-Angle Flat Spray NozzleRp139.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp779.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)