Beli nozzle selang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FILL-RITE Nozzle for Fuel & DEF Transfer Pump
    Mulai

    Rp999.900

    FILL-RITE Nozzle for Fuel & DEF Transfer Pump
    Deskripsi:
    Diesel nozzles have spouts with an outside diameter of 15/16" or larger. The nozzle fits the inlet port of a diesel vehicle's fuel tank and is larger than a gasoline tank's inlet port to prevent the accidental transfer of incompatible fuels.
    atribut:
    • Includes: Spout Spring
    • Maximum Operating Pressure (psi): 50
    • Nozzle Material: Aluminium
    • Spout Material: Aluminium
  2. INGCO Metal Trigger Nozzle
    Mulai

    Rp169.900

    INGCO Metal Trigger Nozzle
    Deskripsi:
    INGCO Hose Nozzle Metal // Semprotan Air Steam Cuci Mobil Motor
  3. SANI-LAV Nozzle Industrial with Brass Body and Removable Tip N1T Series (Nozzle Selang Industri)
    Mulai

    Rp2.999.900

    SANI-LAV Nozzle Industrial with Brass Body and Removable Tip N1T Series (Nozzle Selang Industri)
    atribut:
    • Accessory Type: Spray Nozzle
    • Color: Yellow
    • Connection Type (inch): 3/4 GHT Female Inlet
    • Flow Rate (gpm): 7
    • Length (inch): 4-39/64
    • Material: Brass
    • Maximum Pressure (psi): 150
    • Nozzle Shut-Off: Instant
    • Temperature Range (°F): 200
    • UNSPSC: 40141731
  4. Akida Trap Lampu Serangga
    Mulai

    Rp48.900

    Akida Trap Lampu Serangga
    Deskripsi:
    Lampu serangga flourescent T8 BL 15 watt.
    atribut:
    • Color: Purplish Blue
    • Type: Refill
  5. monotaro Semprotan Air
    Rating:
    60% of 100
    (6)
    Mulai

    Rp87.900

  6. Wipro Nozzle Gun
    Mulai

    Rp319.900

  7. Jason Water Sprayer
    Mulai

    Rp50.900

    Jason Water Sprayer
    Deskripsi:
    Adjustable spray pattern with lock clip for continuous sprayZinc alloy body covered in rubber
    atribut:
    • Size (inch): 3/4
    • Head Type: Brass
  8. Sellery Semprotan Air
    Rating:
    80% of 100
    (1)
    Mulai

    Rp32.900

    Sellery Semprotan Air
    Deskripsi:
    > Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)
    atribut:
    • Outside Diameter (inch): 3/4
  9. FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.599.900

    FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.
    atribut:
    • Flowmeter Type: Paddlewheel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Buna-N
    • Pulse Rate (pulses/gal): 10
    • Rotor Material: PPS
    • Shaft Material: Stainless Steel
  10. Dragon Botol Semprotan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

  11. AUTAN Refresh Spritz Liquid Bottle
    Rating:
    40% of 100
    (1)
    Mulai

    Rp17.900

    AUTAN Refresh Spritz Liquid Bottle
    Deskripsi:
    Antinyamuk cair yang dikemas dalam botol spray cantik dan praktis yang cocok untuk dibawa ke mana pun Anda pergi.Kandungan Dermcool -nya memberikan sensasi sejuk di kulit saat digunakan dan bebas lengket. Melindungi Anda dan keluarga hingga 6-8 jam. Cocok digunakan pada saat tidur maupun saat beraktivitas di luar ruang.Bahan AktifDEET - 138.75g/l
    atribut:
    • Volume (ml): 100
    • Packaging: Bottle Spray
  12. KARCHER HOME & GARDEN Spray Gun
    Mulai

    Rp269.900

    KARCHER HOME & GARDEN Spray Gun
    Deskripsi:
    Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  13. POPEYE Semprotan Air Taman 7 Arah
    Mulai

    Rp31.900

    POPEYE Semprotan Air Taman 7 Arah
    Deskripsi:
    Semprotan air model kepala 7 posisi adalah peralatan berkebun untuk membantu Anda menyirami tanaman di kebun Anda.Dengan material karet berkualitas pada kepala dan pegangannya, semprotan air sangat nyaman dipakai meskipun untuk pemakaian dalam jangka waktu lama.Pengaturan volume dan derasnya air yang keluar dapat diatur pada ujung kepala semprotan.Semprotan air dibuat dengan model yang simple namun powerful, sehingga memberikan hasil semprotan air yang lebih kencang karena dibuat khusus untuk memberikan tekanan penuh pada hasil semprotan meskipun begitu, tetaplah air dari selang haruslah dalam batas tekanan wajar untuk penyemprotan (air lumayan deras mengalir dari keran ke selang).
    atribut:
    • Color: Random Color
    • Hose size (inch): 5/8
Daftar Harga nozzle selang Terbaru October 2026
ORIS Semprotan AirRp16.900
FILL-RITE Nozzle for Fuel & DEF Transfer PumpRp999.900
INGCO Metal Trigger NozzleRp169.900
Kenmaster Semprotan AIrRp11.900
SANI-LAV Nozzle Industrial with Brass Body and Removable Tip N1T Series (Nozzle Selang Industri)Rp2.999.900
Akida Trap Lampu SeranggaRp48.900
SUPER HOSE Hose Transparent (Selang Bening / Selang Air)Rp159.900
monotaro Semprotan AirRp87.900
Wipro Nozzle GunRp319.900
Jason Water SprayerRp50.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)