Beli nozzle kabut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303 (Nosel Spray Kabutl Air)atribut:
- Screw Size: G1/4 B
- Normal Pressure (MPa): 0.7
- Injection Angle: 80°
- Type: Empty cone
- TRUSCO Nozzle Air Duster Conical (Nosel Udara)atribut:
- Material: Brass
- Nozzle Length (mm): 15
- Nozzle Mounting Part: Screw Diameter G1 / 8
- Nozzle diameter (mm): phi1.0 x 12
- Weight (g): 10
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Spray Adjustment: 120°
- Type: Full cone
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)Deskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- Ikeuchi Round Bottom Straight Nozzle Made of SUS303 (Nosel Air Lurus)atribut:
- Type: Go straight round bottom
- TRUSCO Air Duster Gun (Semprotan Angin Kompresor)Deskripsi:For drying, cooling, dust work by blowingatribut:
- Connection Diameter: 1/4 plug
- Length (mm): 220
- Maximum Working Pressure (MPa): 1
- Nozzle Diameter: G1/8
- Nozzle Length (mm): 90
- Weight (g): 112
- Nozzle diameter (mm): 2
- Purpose of Use: For drying by air blow, cooling and dust work.
- TRUSCO Nozzle Air Duster Standard (Nosel Udara)Deskripsi:33atribut:
- Nozzle Opening Diameter (mm): 2
- Nozzle Attachment Port: G1/8
- LAVOR Nozzleatribut:
- Angle Coverage Form: 15 degrees
- Indexa 3inch Nozzle Flared 3/4inch BoreDeskripsi:Nozzles Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4inch, 1/2inch and 3/4inch bore. Hose is green, all other fittings are orange.atribut:
- Product Type: Nozzle
- Material: Acetal
- Nozzle Size: 3inch
- Bore Size: 3/4inch
- Additional Features: Chemical resistant Non-conductive
- Includes: Nozzle only
- Part Number: IND4478650K
- Ikeuchi Non-Clogging Full Cone Nozzle PPS Resin (Nosel Spray / Nosel Air)Deskripsi:Useable: Especially in applications where clogging of the nozzle is a concern, such as the use of circulating water. Equipment As a spray for cleaning and defoaming equipment.atribut:
- Type: Full cone
- Normal Pressure (MPa): 0.2
- Ikeuchi Full-Pyramidal Nozzle SUS303 Male (Nosel Semprot Angin)atribut:
- Normal Pressure (MPa): 0.2
- Type: Full pyramid
- MATABi Pressure Sprayer Optional Accessoriesatribut:
- Material: Polyacetal resin
Daftar Harga nozzle kabut Terbaru October 2026
| Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303 (Nosel Spray Kabutl Air) | Rp349.900 |
| TRUSCO Nozzle Air Duster Conical (Nosel Udara) | Rp339.900 |
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air) | Rp63.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp149.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp119.900 |
| Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air) | Rp219.900 |
| Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air) | Rp239.900 |
| Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih) | Rp189.900 |
| Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp76.900 |
| Ikeuchi Round Bottom Straight Nozzle Made of SUS303 (Nosel Air Lurus) | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103090995-1.jpg)
/P101000452-1.jpg)
/0oP102025024-2.jpg)
/P102025048-1.jpg)
/ivP105633679-1.jpg)
/P103091028-1.jpg)
/P103090940-1.jpg)
/4vP105632175-1.jpg)
/P102889602-2.jpg)
/P103090913-1.jpg)
/P101001856-1.jpg)
/P101504483-1.jpg)


/P103090870-1.jpg)
/P103090977-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)