Beli nozzle full cone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Nicotra Gebhardt Centrifugal Fan Belt Drive (Kipas Sentrifugal Belt Drive)Deskripsi:Scroll casing with forward curved blades - doublet inletWith rectangular side frame and without outlet flange. Light-duty bearing and pressed steel bearing supporting brackets. C version has also three steel bars with the ends welded to three corners of both the side frames.
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Nicotra Gebhardt Axial Fan Direct Drive (Kipas Axial Direct)Deskripsi:The axial flow fans are manufactured in several duct casing styles made of galvanized sheet steel. The axial impeller is made of aluminium casting or reinforced plastic blades and directly mounted on the shaft of an IEC standard motor placed in the airstream.ADT/ADTA: Long duct casing, both sides with mounting flange.atribut:
- Phase: 3phase
- Pressure: 150
- Voltage (V): 415
- Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)Deskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- TRUSCO Nozzle Air Duster Conical (Nosel Udara)atribut:
- Material: Brass
- Nozzle Length (mm): 15
- Nozzle Mounting Part: Screw Diameter G1 / 8
- Nozzle diameter (mm): phi1.0 x 12
- Weight (g): 10
- Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Spray Adjustment: 120°
- Type: Full cone
- Nicotra Gebhardt Cabinet Fan (Kipas Cabinet)atribut:
- Class: Class B, IP20
- Material: Galvanized Steel
- Poles: 4P
- Pressure (PA): 500
- Rated Voltage (V): 500
- Speed Control: 3 Speed
- Voltage (V): 220-230
- DIXON VALVE COUPLING Fire Hose Nozzle (Perlengkapan Alat Pemadam)Deskripsi:Adjustable gallonage fire hose nozzles allow the firefighter operating the hose to directly control the amount of water coming out of the nozzle.
- Ikeuchi Standard Straight Advance Nozzle Made of SUS303 (Nosel Air Lurus)atribut:
- Normal Pressure (MPa): 3
- Type: Straight going straight
- Ikeuchi Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Dimensions (mm): 41.3x23 (total length x opposite side of hexagon)
- Screw Size: Rc1/4
- Ikeuchi Non-Clogging Full Cone Nozzle PPS Resin (Nosel Spray / Nosel Air)Deskripsi:Useable: Especially in applications where clogging of the nozzle is a concern, such as the use of circulating water. Equipment As a spray for cleaning and defoaming equipment.atribut:
- Type: Full cone
- Normal Pressure (MPa): 0.2
- LAVOR Nozzleatribut:
- Angle Coverage Form: 15 degrees
- Yilida Centrifugal Blower (Blower Sentrifugal)Deskripsi:Centrifugal blower merk Yilida ini biasa digunakan untuk AHU.Sudah termasuk dengan motor 450 Watt, 1 Phase dengan kondisi terpasang.Blower ini memiliki 3 speed (high, medium dan low) yang dapat disetel ketika penyambungan kabel sesuai dengan performa yang diinginkan/ dibutuhkan user.Harga diatas sudah termasuk untuk ongkos peti kayu sebagai komitmen kami untuk menjaga keamanan barang selama diperjalanan.
- CKE Centrifugal Fan (Kipas Sentrifugal)Deskripsi:CFAB-GZ1.5Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
- Ikeuchi Yamagata Fan-Shaped NoZZle (Integrated Type) Vvp Series (Nosel Spray / Nosel Air)atribut:
- Pressure (MPa): Standard: 0.3
- Material: Equivalent to S316L
- Specification: Injection volume classification: 7
Daftar Harga nozzle full cone Terbaru October 2026
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air) | Rp63.900 |
| Nicotra Gebhardt Centrifugal Fan Belt Drive (Kipas Sentrifugal Belt Drive) | Rp9.899.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp149.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp119.900 |
| Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air) | Rp219.900 |
| Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih) | Rp189.900 |
| Nicotra Gebhardt Axial Fan Direct Drive (Kipas Axial Direct) | Rp37.999.900 |
| Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp76.900 |
| TRUSCO Nozzle Air Duster Conical (Nosel Udara) | Rp339.900 |
| Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air) | Rp239.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0oP102025024-2.jpg)
/jlP111373705-1.jpg)
/P102025048-1.jpg)
/ivP105633679-1.jpg)
/P103091028-1.jpg)
/4vP105632175-1.jpg)
/hwP111373644-1.jpg)
/P102889602-2.jpg)
/P101000452-1.jpg)
/P103090940-1.jpg)
/iwP111373680-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/DIXON%20VALVE%20COUPLING%20Fire%20Hose%20Nozzle%20(Perlengkapan%20Alat%20Pemadam)/dwP109364500-1.jpg)
/P103091046-1.jpg)
/8jP104719307-1.jpg)
/P103090870-1.jpg)

/8sP110086316-1.jpg)
/gxP107702609-1.jpg)
%20Vvp%20Series%20(Nosel%20Spray%20%2F%20Nosel%20Air)/7qP105438278-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)