Beli nose pliers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOLEX Nose Pliers
    Mulai

    Rp489.900

    HOLEX Nose Pliers
    Deskripsi:
    Version: Robust pliers of chrome vanadium steel, nickel-plated. Double plastic coating on the handles for good grip, inner faces of jaws serrated. Supplied with: 1 snipe nose pliers, straight: 280 mm 1 snipe-nose pliers 45° angled: 280 mm 1 mechanic's pliers (extractor pliers for spark plugs): 280 mm
    atribut:
    • Type of Product: Snipe nose pliers
    • Number of Pliers: 3
  2. THREE PEAKS Needle Flat Nose Pliers (Tang Jepit)
    45%
    Mulai

    Rp229.900

    THREE PEAKS Needle Flat Nose Pliers (Tang Jepit)
    Deskripsi:
    -Tapered flat nose pliers suitable for gripping, holding, pulling and inserting.-An elastomer resin grip that fits in hand.-With plastic mechanical spring.-Non serrated tip
    atribut:
    • Fall Prevention String Attaching Hole: None
    • Total Length: 152mm
    • Material: Stainless Steel (SUS420J2)
  3. TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

    TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
  4. KNIPEX Pliers VDE
    Mulai

    Rp429.900

    KNIPEX Pliers VDE
    Deskripsi:
    Version: With milled grooves with small surface, for securely gripping, retaining and guiding small copper pipes, bolts and cables, and other round parts. Jaws chemically blacked, polished head, plastic coated handles. Standard: DIN ISO 5743 Material: Chrome vanadium electro-steel, drop-forged and oil-hardened.
    atribut:
    • Type of Product: Pipe grip pliers
    • Surface: Chemically Blackened, Head Bright Polished
    • Handle: Plastic Coated
    • Standard: DIN ISO 5743
    • Jaw Length (mm): 76.5
    • Material: Chrome Vanadium Electro-steel, Drop-forged And Oil-hardened
    • Jaw Design: Snipe Nose
    • Manufacturer Number: 28 71 280
    • Overall Length (mm): 280
    • Type of Jaws: Straight, Internally Serrated
  5. HOLEX Pliers VDE
    Mulai

    Rp239.900

    HOLEX Pliers VDE
    Deskripsi:
    Version: Chrome vanadium steel. Serrated jaws. Cutting edges additionally induction hardened (approx. 64 HRC); also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900/VDE 0682-201. Pliers bright finished, handles with multi-component covering. Standard: DIN ISO 5746
    atribut:
    • Type of Product: Multi-function pliers
    • Surface: Bright Finish
    • Handle: Multi-component Covering
  6. monotaro Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    60% of 100
    (2)
    Mulai

    Rp159.900

    monotaro Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    Work on a narrow and deep place where the tool did not enter is convenient. To automobile and machine maintenance. o work in a narrow and deep place that you can not reach
    atribut:
    • Grip: Non slip clip (red)
    • Hardness: HRC45
    • Material: S55C
  7. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  8. ESCO 280mm Long nozzle Plier Sets
    Mulai

    Rp1.699.900

    ESCO 280mm Long nozzle Plier Sets
    atribut:
    • Overall Length (mm): 280
    • Tip Shape: Long nose
    • Type: Nose pliers
  9. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp36.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  10. SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Mulai

    Rp11.999.900

    SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Deskripsi:
    Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
  11. ABB Air Circuit Breaker Sace Emax (Pemutus Sirkuit/ACB)
    Mulai

    Rp34.999.900

    ABB Air Circuit Breaker Sace Emax (Pemutus Sirkuit/ACB)
    Deskripsi:
    C.Breaker Sace Emax2 E1.2C 630 Fixed Three-Pole With Front Terminals And Solid-State Release In Ac Ekip/Dip-Li R 630 Fitted With: 4 Auxiliary Contact And C.Breaker In Position Open-Closed
  12. BESTIR Needle Nose Pliers (Tang Jepit Lancip)
    Mulai

    Rp44.900

  13. KRISBOW Socket Adaptor
    Mulai

    Rp86.900

    KRISBOW Socket Adaptor
    Deskripsi:
    Socket Adaptor Female 1/2inch x Male 3/4inch
  14. CRESCENT WISS Scissor & Shear (Gunting)
    Mulai

    Rp429.900

    CRESCENT WISS Scissor & Shear (Gunting)
    Deskripsi:
    These all-metal scissors withstand heavier use than plastic-handle scissors. Also called bent scissors, their offset handles angle from the blades and set the blades flush against surfaces to aid straight cuts. Rings on the handles provide a grip to operate the scissors and help protect fingers from the blades.
  15. Top Kogyo Needle Nose Pliers (Tang Jepit Lancip)
    Mulai

    Rp549.900

    Top Kogyo Needle Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    -Optimum for precision work.-Made of stainless steel, resistant to rust.-The special grip enhances usability.
    atribut:
    • Total Length: 130mm
    • Thickness: 0.6mm
  16. Enerpac High Pressure Hydraulic Hose 6 ft
    Mulai

    Rp7.399.900

    Enerpac High Pressure Hydraulic Hose 6 ft
    atribut:
    • End One Coupler (inch): 3/8 NPTF
    • End Two Coupler: AH630
    • Internal Diameter (inch): 0.25
    • Maximum Operating Pressure (psi): 10
    • Oil Capacity (inch³): 3.54
  17. CRESCENT WISS Food Processing Cutlery and Shears (Gunting Dapur)
    Mulai

    Rp639.900

    CRESCENT WISS Food Processing Cutlery and Shears (Gunting Dapur)
    Deskripsi:
    Poultry shears process chicken, duck, and turkey for food preparation. Blades are sharp enough to cut through poultry tendons and bones.
    atribut:
    • UNSPSC: 27111506
    • Adjustable: Yes
    • Application: Poultry
    • Blade Length (inch): 2-7/8
    • Blade Material: Carbon Steel
    • Blade Type: Knife
    • FDA Compliant: No
    • Features: Adjustable Pivot Nut; Special Ball Point for Poultry Processing
    • Handle Color: Silver
    • Handle Design: Enlarged Lower Ring
    • Handle Material: Nickel Plated
    • Handle Style: Straight
    • Left/Right Hand: Right Hand
    • NSF-certified: No
    • Overall Length (inch): 8-5/8
    • Product Type: Poultry Shears
Daftar Harga nose pliers Terbaru October 2026
HOLEX Nose PliersRp489.900
THREE PEAKS Needle Flat Nose Pliers (Tang Jepit)Rp229.900
TEKIRO Long Nose Pliers (Tang Jepit Lancip)Rp38.900
KNIPEX Pliers VDERp429.900
HOLEX Pliers VDERp239.900
monotaro Long Nose Pliers (Tang Jepit Lancip)Rp159.900
TEKIRO Lineman's Pliers (Tang Jepit)Rp41.900
ESCO 280mm Long nozzle Plier SetsRp1.699.900
TEKIRO Diagonal Cutting Pliers (Tang Potong)Rp36.900
SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)Rp11.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)