CRESCENT WISS Scissor & Shear (Gunting)

Sebelum PPN:
Rp429.900 - Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These all-metal scissors withstand heavier use than plastic-handle scissors. Also called bent scissors, their offset handles angle from the blades and set the blades flush against surfaces to aid straight cuts. Rings on the handles provide a grip to operate the scissors and help protect fingers from the blades.
Feature
Industrial Shears Adjustable Yes Application Industrial Blade Finish Nickel Plated Blade Length 6 in Blade Material Steel Cutting Capacity Various Cutting Edge Type Straight Features Precision Ground Hand Orientation Right-Hand Handle Color Black Handle Design Ergonomic Handle Material Metal Handle Style Offset

Ulasan Produk

Tidak ada ulasan