KNIPEX Pliers VDE

Sebelum PPN:
Rp429.900
Spesifikasi
Type of ProductPipe grip pliers
SurfaceChemically Blackened, Head Bright Polished
HandlePlastic Coated
StandardDIN ISO 5743
Jaw Length (mm)76.5
MaterialChrome Vanadium Electro-steel, Drop-forged And Oil-hardened
Jaw DesignSnipe Nose
Manufacturer Number28 71 280
Overall Length (mm)280
Type of JawsStraight, Internally Serrated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
With milled grooves with small surface, for securely gripping, retaining and guiding small copper pipes, bolts and cables, and other round parts. Jaws chemically blacked, polished head, plastic coated handles.
Standard:
DIN ISO 5743
Material:
Chrome vanadium electro-steel, drop-forged and oil-hardened.
Use
Slim, very long design, suitable for gripping, adjustment and assembly work where access is difficult.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait