Beli norton abrasive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NORTON Disc Backup PadDeskripsi:Use this foam backup pad with PSA paper discs on random orbital and rotary sanders.atribut:
- Item: Disc Backup Pad
- NORTON Abrasive Rollatribut:
- Item: Abrasive Roll
- 3M Fiber Disc Backup PadDeskripsi:3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mmatribut:
- Material: Nylon
- 3M Roloc Disc Pad Medium Outer with ShaftDeskripsi:A pad that allows you to quickly insert and remove a disc by half a turn of a 50mm OD Lolock product. (With 6mm shaft)atribut:
- Rubber Hardness: M Medium
- Type: Cross disc / Rolock / 3M
- Maximum Operating Speed (rpm): 25000
- TRUSCO Number: 126-5415
- KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNFDeskripsi:Replacement 75mm Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16" UNF.- Suitable for use with BR0S3 orbital sander (KBE-270-6010K).atribut:
- Type: Backing Pad
- Thread Size: 5/16-24 UNF
- Pad Adhesion Type: Hook & Loop
- Pad Diameter (mm): 75
- For use with: BR0S3 Composite Air Random Orbital Sander
- 3M Roloc Disc Pad Extra Hard Outer No Shaftatribut:
- Rubber Hardness: Extra hard (EH)
- Color: Black
- SI Pad for Air Die GrinderDeskripsi:-In the winter, it is also equipped with a resin housing cover which makes workers feel cold.-Rear exhaust type that does not burn grinding powder.-Rotation adjustment built-in type. -For metal processing burring work.atribut:
- Comments: Velcro Tape Specification
- Compatible Model: SI-2005
- Working Air Pressure: 0.6MPa
- Purpose of Use: For metal processing burring work.
- MERIT Quick-Change Disc Backing PadDeskripsi:Straight-shank backing pads for TP quick-change discs have a female snap-on connection to accept a TP quick-change disc. Sometimes called Type I or snap-on/snap-off, TP quick-change discs are often used when sanding mild contours. The straight shank installs in a compatible collet.atribut:
- Abrasive Mount Type: Quick Change
- Color: Black
- Connector Type: Straight Shaft
- Device Material: Rubber
- Product Type: Disc Backup Pad
- Tool Connection Size (inch): 1/4
- 3M Roloc Disc Pad Hard Outer with Shaftatribut:
- Color: Black
- Material: Axis: Steel
- Outer Diameter (mm): 38
- Rubber Hardness: Hard (H)
- Maximum Operating Speed (rpm): 30000
- TRUSCO Number: 470-2450
- NORTON Grinding WheelDeskripsi:Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
- NORTON Sanding Beltatribut:
- Item: Sanding Belt
- NORTON Sanding Disc RollDeskripsi:The Pressure Sensitive Adhesive (PSA) backing enables quick disc changes. The stearate coating reduces disc loading. Use these discs on random orbital and rotary sanders, for all-purpose dry sanding and finishing applications. The premium heat-treated aluminum oxide provides 30% to 50% faster cut rate than standard aluminum oxide discs. The flexible, super-strong B-weight latex backing has excellent resistance to tearing. It contains no pigments or dyes, eliminating any color transfer to workpieces. PSA back-up pads are available separately.atribut:
- Abrasive Type: Coated
- Item: Sanding Disc Roll
- Disc Backing Material: Paper
- PFERD Combidisc Grit80Forte CD50ADeskripsi:COMBIDISC CD50A80 FORTE 266144 adalah alat yang berbentuk disc abrasiv yang sangat cocok digunakan untuk semua jenis log am metal. Alat ini mempunyai ukuran diameter 50 mm dengan grit 80. Alat ini dipakai pada angle grinder dengan kecepatan putar sebesar 8000-130 00 rpm. Amplas bulat ini mempunyai kelebihan minim getaran saat m engamplas dan debu yang dihasilkan relatif sedikit. Alat ini sangat dire komendasikan untuk menghaluskan permukaan aluminium seperti sisa permesi nan dan pengelasan.Amplas bulatsering digunakan di industri, pa brik, bengkel . Benefit Easy to use. Rapid tool change. Firmly secured disc. < li> Disc does not become detached under infl uenceof heat. Vibration-free operation due to perfectlycentralized tool. Too ls from 20-75 mm dia. in various grit types and sizes.atribut:
- Item: Sanding Disc
- Type: Combidisc
- Application: Mould Making
- Diameter (mm): 50
- Dimensions (mm): 50x50x20
- Abrasive Material: Aluminium Oxide A
- Grit Size: 80
- Maximum Speed (rpm): 13000
- TAIYO Abrasive Amplas Roll KainDeskripsi:- Aplikasi pengamplasan untuk bidang rata pada besi, tembok, dan kayu.- Pengamplasan dengan tangan (Hand Sanding).- Pasir : Alumunium Oxide.- Backing JF Clocth.
- BOSCH Wiper Blade Advantage Single (Karet Pembersih Kaca Mobil)Deskripsi:Dokumentasi Produk:Tabel ukuran sesuai tipe mobil
- Flexigo Amplas Rollatribut:
- Length (m): 50
Daftar Harga norton abrasive Terbaru March 2026
| NORTON Disc Backup Pad | Rp409.900 |
| NORTON Abrasive Roll | Rp409.900 |
| 3M Fiber Disc Backup Pad | Rp77.900 |
| 3M Roloc Disc Pad Medium Outer with Shaft | Rp759.900 |
| KOBE Replacement Flexible Backing Pad for Hook-N-Loop for Orbital Sanders 5/16inch UNF | Rp449.900 |
| Yamawa Hand Tap (M) HT | Rp219.900 |
| 3M Roloc Disc Pad Extra Hard Outer No Shaft | Rp559.900 |
| SI Pad for Air Die Grinder | Rp519.900 |
| HEAVYPACK Pompa Air | Rp2.799.900 |
| MERIT Quick-Change Disc Backing Pad | Rp409.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































%20HT/kfP103766735-3.jpg)









/0hP102041017-6.jpg)