MERIT Quick-Change Disc Backing Pad (Tatakan Mesin Amplas)

Sebelum PPN:
Rp499.900 - Rp789.900
Spesifikasi
Abrasive Mount TypeQuick Change
ColorBlack
Connector TypeStraight Shaft
Device MaterialRubber
Product TypeDisc Backup Pad
Tool Connection Size (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-shank backing pads for TP quick-change discs have a female snap-on connection to accept a TP quick-change disc. Sometimes called Type I or snap-on/snap-off, TP quick-change discs are often used when sanding mild contours. The straight shank installs in a compatible collet.
Feature
Quick Change Disc Backup Pad Abrasive Mount Type Quick Change Abrasive Mounting Quick Change System TP Connector Size 1/4 in Connector Type Straight Shaft Backup Pad Shape Round Device Material Rubber Density Medium Maximum Operating Speed 30 000 RPM Number of Vacuum Holes Non-Vacuum Color Black Overall Length 2 1/2 in Overall Width 1 1/2 in Overall Diameter 1 1/2 in Overall Thickness Not Applicable Product Type Disc Backup Pad

Ulasan Produk

Tidak ada ulasan

Halaman Terkait