Beli nord lock washers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)Deskripsi:Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheetsatribut:
- Surface Hardness: HRA 75±4%(HRC48)
- Heat Resistance Temperature (°C): -20 to 300
- Thickness T (mm): 2.5
- Surface Treatment: Delta protection (chrome-free)
- Outer Diameter (mm): 13.5
- Nominal Dimensions of Screw: M8
- Material: Iron (SC hardened material)
- Nominal Size: M8
- Thickness (mm): 2.5
- Type: Nord lock washer
- Nord-lock WasherDeskripsi:Ring Dari Nord Lock ini memiliki ukuran M6atribut:
- Bolt Size: M6
- Dimension D (mm): 6.5
- Dimensions t (mm): 2.2
- Dimensions d (inch): 0.26
- Diameter: 15/64 inch
- Size: M6(15/64 inch)
- Dimension D (inch): 0.43
- Dimension T (inch): 0.09
- Dimensions d (mm): 10.8
- TRUSCO Wedge Lock WasherDeskripsi:- It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screwsatribut:
- Mass (g/pack): 7.0
- Nominal Diameter: NL5 (M5)
- NORD AC Gearmotor (Motor Listrik)atribut:
- UNSPSC: 20101617
- Application: Power Transmission
- Bearing Type: Ball
- Brake Type: None
- Frequency (Hz): 60
- Maximum Ambient Temperature (°F): 104
- Motor Enclosure: Totally Enclosed Fan-Cooled
- Motor Insulation Class: F
- Motor Type: 3-Phase
- Mount Type: Horizontal
- Mounting Orientation: Horizontal
- Number of Output Shafts: 1
- Operating Voltage (V): 230/460 AC
- Phase: Three
- Rotation: CW/CCW
- Standards: CE Certified; CSA Certified; UL Recognized
- NTN Lock Washeratribut:
- Tab Type: Bent Inner
- TRUSCO Washer Nord-Lock WasherDeskripsi:This is a loosening prevention device that is unaffected by any vibrations.It is very easy to attach and detach.This is a thread locker that is not affected by lubricants or other substances.It can be used with any commercially available screw.atribut:
- Material: Stainless steel (equivalent to SUS316L)
- Package: Bolt pack (blister)
- Thickness (mm): 2.2
- SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)Deskripsi:MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.atribut:
- Locking Device: Lock washer
- SKF Lock Nut with Metric Thread (Pengunci Bearing)Deskripsi:KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.atribut:
- Nut for Hydraulic Mounting: No
- SMT Nylon Lock Nut SUS304atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
- THE Washer Plate SS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SS 304
- ABC (Battery) Blue Battery AA (Baterai AA)atribut:
- Size: AA
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- monotaro.id Spring Washeratribut:
- Diameter: M8
- Material: Iron
- monotaro Flat WasherDeskripsi:Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- The thickness T (mm): 6
- Material: S45C
- Fit bolts (metric thread): M20
- Surface Treatment: Homo processing
- Inside diameter d ( phi mm): 21
- The outer diameter D ( phi mm): 50
- Hardness HRC: 45-50
- Heat treatment: Homo processing
- monotaro.id Ring Plat SS304 Pack Kecilatribut:
- Material: SS304
Daftar Harga nord lock washers Terbaru October 2026
| NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material) | Rp139.900 |
| Nord-lock Washer | Rp259.900 |
| TRUSCO Wedge Lock Washer | Rp169.900 |
| Nord-lock Steel Washer | Rp199.900 |
| NORD AC Gearmotor (Motor Listrik) | Rp20.999.900 |
| NTN Lock Washer | Rp2.900 |
| TRUSCO Washer Nord-Lock Washer | Rp82.900 |
| SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing) | Rp13.900 |
| SKF Lock Nut with Metric Thread (Pengunci Bearing) | Rp65.900 |
| SMT Nylon Lock Nut SUS304 | Rp30.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7eP105813266-26.jpg)



/bfP109570411-1.jpg)


/47P104068151-13.jpg)
/bjP109088415-4.jpg)


%20Blue%20Battery%20AA%20(Baterai%20AA)/oeP105607878-1.jpg)
/odP104885877-1.jpg)






/gpP105164601-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)