Beli noise filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TDK-Lambda Noise Filter RTEN Series
    Mulai

    Rp9.399.900

    TDK-Lambda Noise Filter RTEN Series
    atribut:
    • Rated Voltage (V): [AC / DC] 500
    • Attenuation guaranteed band (MHz) (25dB guaranteed): (Common mode) 0.5-5 / (Differential mode) 0.2-5
    • Specification: Standard Type
    • Leakage Current: 5mA max. (DC500V / 60Hz)
    • Derating Start Temperature (°C): 50
    • Operating Temperature Range (°C): -25 to +85
  2. TDK-Lambda Noise Filter RSEN Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    TDK-Lambda Noise Filter RSEN Series
    atribut:
    • For use with: Single Phase Power Supply
    • Mounting Style: Through Hole
    • Accessory Type: Single Phase Filter
    • Standards Met: CSA C22.2 No.8 File No. 208777, EN 60939 Licence Ref. No. SE/07115-2, RoHL Compliant, UL 1283 File No. E62388
  3. TDK-Lambda Small Noise Filter (Wire Type) Rsel Series
    Mulai

    Rp359.900

    TDK-Lambda Small Noise Filter (Wire Type) Rsel Series
    Deskripsi:
    Compact small general-purpose type Faston / Wire type Compliant with RoHS directive. For noise countermeasures.
    atribut:
    • Dimension B (mm): 50
    • Dimensions d (mm): 40
    • Dimension E (mm): 3.5
    • DC Resistance (Max.): 150mΩ
    • Insulation Resistance (MΩ): 100(DC500V/1min)
    • Attenuation Frequency Range (MHz): Differential mode: 0.5 to 30 (25 dB guaranteed), Common mode: 0.5 to 10 (25 dB guaranteed)
    • Dimension G1 (mm): 300
    • Connecting Terminal: Wire type
    • RoHS Directive: 10 substances
    • Safety Standard: UL1283, CSA C22.2 No.8, EN60939
    • Dimension F (mm): 4.5
    • Leakage Current: 1mA max. (DC250V/60Hz)
    • Rated Current (A): 3(AC/DC)
    • Withstand Voltage: AC2500V 60s (between line ground)
    • Rated Voltage (V): [AC/DC] 250
    • Dimension A (mm): 45
    • Dimension C (mm): 20
    • Operating Temperature Range (°C): (-25) - (+85)
    • Withstand Voltage (V) : AC2500, 60sec [line - earth]
  4. Mitsubishi Electric Radio Noise Filter
    Mulai

    Rp2.099.900

    Mitsubishi Electric Radio Noise Filter
    atribut:
    • Applicable to: E700, F700PJ, D700, V500
    • Approximate mass (kg): 0.1
  5. OMRON Noise Filter
    Mulai

    Rp739.900

    OMRON Noise Filter
    Deskripsi:
    Minimal effort and space to reduce noise and surge Safer reduction of electric shock risk
    atribut:
    • Rated Voltage (V): AC250, DC250
  6. Cosel Noise filter TAC series
    Mulai

    Rp25.999.900

    Cosel Noise filter TAC series
    atribut:
    • Rated Voltage (V): Three-phase Three-wire System 500
    • Rated Current (A): 200
    • Frequency (Hz): 50/60
    • Leakage Current (mA): 2.5/5
    • External Dimensions (mm): 63x64x128
    • DC Resistance (max): 2mΩ
    • Insulation Resistance (MΩ): DC500V100
    • Capacitor Capacity (F): 22,000p
    • Test Voltage (V / 1 minute): AC2,000
    • Operating Humidity (%RH): 20-95
    • Operating Temperature (°C): -40 to 85
  7. TDK-Lambda Noise Filter RSHN Series
    Mulai

    Rp769.900

    TDK-Lambda Noise Filter RSHN Series
    atribut:
    • Rated Current (A): 10
    • Rated Voltage (V): [AC / DC] 500
    • Operating Temperature Range (°C): -25 to +85
    • Mounting Type: Panel Mount
    • Number of Phases: 3
    • Termination Style: Screw
  8. Cosel Switching Power Supply PBA Series
    Mulai

    Rp819.900

    Cosel Switching Power Supply PBA Series
    atribut:
    • Operation Indicator: LED: Green
    • Series: PB
    • Terminal Shape: Screw
    • Input Format: Full Range Input
    • Output Format: Single Output
  9. TDK-Lambda Power Supply Substrate Type Power Supply ZWQ Series
    Mulai

    Rp3.999.900

    TDK-Lambda Power Supply Substrate Type Power Supply ZWQ Series
    atribut:
    • Shape: With cover
    • Output Current (A): CH1: 15 (natural air-cooled) / CH2: 4 (natural air-cooled) / CH3: 4 (natural air-cooled) / CH4: 10 (natural air-cooled) / CH1: 19 (forced air-cooled) / CH2: 5 (forced) Air-cooled) / CH3: 5 (forced air-cooled) / CH4: 12 (forced air-cooled)
    • Maximum Output Power (W): Natural air cooling: (general) 130 / forced air cooling: (general) 170
    • Input Voltage Range (V): AC85-265 / DC120-370
    • RoHS Directive: Compatible with 10 substances
    • Recommended EMC Filter: RSEC-2006 , RSEL- 2006W , RSEV-2006
    • Rated Output Voltage (V) : CH1: DC + 5 / CH2: DC + 12 / CH3: DC-12 / CH4: DC + 24
  10. TDK-Lambda Switching Power Supply HWS Series
    Mulai

    Rp12.999.900

    TDK-Lambda Switching Power Supply HWS Series
    Deskripsi:
    5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
  11. Custom Switching DC Power Supply
    Mulai

    Rp4.499.900

    Custom Switching DC Power Supply
    Deskripsi:
    - Output Code- AC Power Cord- Fuse(spare, already mounted on main body)
    atribut:
    • Input Voltage (V): AC100
    • Output voltage (V): 0 to 30
    • W x D x H (mm): 70x220x160
    • Output Stabilizing Method: Switching Regulation Method
  12. DV Power Supply AC to DC Single Output
    Mulai

    Rp179.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  13. Pro'sKit DC Power Supply
    Mulai

    Rp3.599.900

    Pro'sKit DC Power Supply
    Deskripsi:
    Unique protective design.High quality SMD process.Two level of control for current & voltage.Automatic temperature & radiation system control.
    atribut:
    • Dimensions (mm): 280x136x160
    • Display: 3 digits green LEDx2set
    • Power Input (V): AC220
    • Power Consumption (W): 150
  14. SOLAHD DC Power Supply Accessories
    Mulai

    Rp3.699.900

    SOLAHD DC Power Supply Accessories
    Deskripsi:
    These accessories are designed for use with DC power supplies, which help to convert AC voltage into DC voltage, and provide consistent DC power to machinery and equipment.
    atribut:
    • UNSPSC: 39121004
    • AMPS: 20
    • Case Material: Metal
    • Depth (inch): 4.55
    • For use with: Sola SDN Series DC Power Supplies
    • Height (inch): 4.88
    • Input Voltage (V): 24 (DC)
    • Output Noise (mV): Less Than 3.0
    • Peak Amps (A): 20
    • Standards: CE; CUL/CSA; UL
    • Status indicator: Green LED
    • Temperature Range (°F): -13 to 185
    • Voltage Output (V): 24 (DC)
    • Width (inch): 1.97
  15. Extech Power Supply Triple Output DC
    Mulai

    Rp6.599.900

    Extech Power Supply Triple Output DC
    atribut:
    • Output Voltage: 0-30 V
    • Power Rating (VAC): 110/220
    • Netto Weight (kg): 5
    • Manufacturing Number: 382213
    • Dimension Unit (cm): 25.2x24.2x34.2
    • Type: Dc Power Supply
Daftar Harga noise filter Terbaru December 2025
TDK-Lambda Noise Filter RTEN SeriesRp9.399.900
TDK-Lambda Noise Filter RSEN SeriesRp359.900
TDK-Lambda Small Noise Filter (Wire Type) Rsel SeriesRp359.900
Mitsubishi Electric Radio Noise FilterRp2.099.900
OMRON Noise FilterRp739.900
Cosel Noise filter TAC seriesRp25.999.900
TDK-Lambda Power SupplyRp409.900
TDK-Lambda Noise Filter RSHN SeriesRp769.900
TDK-Lambda Noise FilterRp359.900
BK Precision Bench Single Output DC Power SupplyRp10.999.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)