TDK-Lambda Small Noise Filter (Wire Type) Rsel Series

Sebelum PPN:
Rp369.900
Spesifikasi
Dimension B (mm)50
Dimensions d (mm)40
Dimension E (mm)3.5
DC Resistance (Max.)150mΩ
Insulation Resistance (MΩ)100(DC500V/1min)
Attenuation Frequency Range (MHz)Differential mode: 0.5 to 30 (25 dB guaranteed), Common mode: 0.5 to 10 (25 dB guaranteed)
Dimension G1 (mm)300
Connecting TerminalWire type
RoHS Directive10 substances
Safety StandardUL1283, CSA C22.2 No.8, EN60939
Dimension F (mm)4.5
Leakage Current1mA max. (DC250V/60Hz)
Rated Current (A)3(AC/DC)
Withstand VoltageAC2500V 60s (between line ground)
Rated Voltage (V)[AC/DC] 250
Dimension A (mm)45
Dimension C (mm)20
Operating Temperature Range (°C)(-25) - (+85)
Withstand Voltage (V) AC2500, 60sec [line - earth]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact small general-purpose type Faston / Wire type


Compliant with RoHS directive.


For noise countermeasures.
Feature
It is a compact, compact and general-purpose type.

A lineup of low leakage current characteristics is available as an option.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait