Beli nitto nitoflon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO NITOFLON Fluoroplastic-Impregnated Glass-ClothDeskripsi:-A composite product of teflon and high strength glass cloth, which is excellent in heat resistance, electrical properties, chemical resistance, weather resistance, water(water repellency)resistance, non-adherent, and mechanical strength.-For heat resistant release of fields requiring non-adhesion.-Heat-resistant release type for heat sealing.-Non-adhesion conveyor belts for food processing.-Separators for rubber vulcanizing and conveyor belts.-Non-adhesive Type, Glass Cloth Coating.atribut:
- Color: Yellowish brown
- Working Temperature: -100 to 260 degree C
- Base Material: Fluorine Resin (PTFE)+Impregnated Glass Cloth
- NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ulatribut:
- Length (m): 10
- TRUSCO Glass-Cloth TapeDeskripsi:Cutter is necessary for cutting.atribut:
- Adhesive: Silicone Series
- Adhesive Power (N/10mm): 3.8
- Base Material: Glass Cloth
- Color: White
- Continuous Use Temperature (°C): 180 (Heat-Resistant Classification Class H or Equivalent)
- Insulation Breakdown Voltage (kV/mm): 11
- Tape Thickness (mm): 0.2
- Tensile Strength (N/10mm): 200
- NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-SDeskripsi:Various coils, motors, heat-resistant binding of lead wires. Wrapping for laminating roll release. Heat release mold for heat sealing. Paper slip of printing machine and copier. Hopper and shooter lining. Heat masking.atribut:
- Adhesive: Silicone type
- Adhesive Strength (N/10mm): 3.58
- NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Width (mm): 100
- Length (m): 10
- Thickness (mm): 0.13
- Working Temperature Range: -60 to 200degrees
- Specification: UL Standard product
- Purpose of Use: Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
- 3M Glass Cloth Tape 69J (Lakban Kain Kaca)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.8/10
- Tensile Strength (N/mm): 200/10
- Dielectric breakdown strength: 11kV / mm
- Color: white
- Width (mm): 19
- Adhesive: Silicone
- AS ONE Part Number: 2-1489-01
- Base Material: Glass cloth
- Continuous Use Temperature (°C): 180°C (equivalent to JIS heat Resistance class H)
- Dielectric Breakdown Voltage (kV/mm): 11
- Feature: Heat resistance
- Length (m): 10
- Main application: For electrical insulation
- Operating Temperature Range (°C): 180
- TRUSCO Number: 217-2801
- Tensile Strength (N/10mm): 200
- Thickness (mm): 0.2
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
- TILEMENT Spindle Pin (Pin Spindel)Deskripsi:Spindel Pin adalah paku untuk menghubungkan glasswool atau rockwool dengan dinding cara pemakaian beri lem pada permukaan segiempat paku tempel bagian yang diberi lem ke dinding yang ingin dipasang glasswool / rockwool kemudian tancapkan glasswool / rockwool pada pakunya setelah itu pasang ring paku.
- Clean Matic Kain Lap Kaca (Cleaning Cloth)Deskripsi:Kain pembersih untuk semua permukaan dengan cotton asli dan kain microfibre ultra sebagai bahan baku dasar, sehingga memiliki kemampuan membersihkan dan menyerap yang sangat tinggi. Tersedia dalam berbagai ukuran dan warna. Kuat dan tahan lama. Diproduksi oleh PT Indomop multi Makmur.atribut:
- Color: Random Color
- Material: Microfiber
- Size (cm): 40 x 40
- Scotch-Brite Kain Lap Mikrofiber Kaca (Cleaning Cloth)Deskripsi:3X Lebih Efektif Menangkap Kotoran.atribut:
- Color: Assorted Color
- 3M Glass Cloth TapeDeskripsi:It has heat resistance and the operating temperature range is -54 to 232 ° C. The tensile strength of the substrate is strong. Excellent heat resistance, solvent resistance and flame resistance. For heat-resistant fixing such as duct seals. Perimeter masking during welding and polishing.atribut:
- Adhesive Strength (N/10mm): 4.31
- Tape Thickness (mm): 0.19
- Tape Length (m): 10
- NITTO Glass Cloth Adhesive TapeDeskripsi:-Excellent in heat resistance with normal working temperature 180°C.-Excellent in flame retardancy.-For the electrical insulation of transformers and coils.-For exterior of parts.-UL510 acquired.atribut:
- Color: Beige
- Thickness: 0.18mm
- Viscosity: 3.5N/10mm
- Tensile Strength: 315.8N/10mm
- Working Temperature: -60 to 180 degree C
- Adhesive Materials: Silicone Type
- Base Material: Glass Cloth
- KLENCO Glass Cleaner Microfibre Cloth (Kain Lap Microfiber)Deskripsi:Ultimate microfiber cloth for removing dirts and finger prints from windows, mirrors or stainless steel surfaces. Lint-free and streak-free cleaning without chemicals.atribut:
- Color: Blue/Green/Red/Yellow/Brown
- Size (cm): 40x40
- CHUKOH FLO Glass Cloth Adhesive TapeDeskripsi:-The core diameter is large, 3 inches, and it is very easy to grip.-For insulation of electric equipment.-Temporary fixing and protecting under high-temperature condition.-UL standard compliant product.-UL standard compliant product.atribut:
- Color: White
- Thickness: 0.2mm
- Viscosity: 4N/10mm
- Tensile Strength: 280N/10mm
- Max Working Temperature: 200 degree C
- Adhesive Materials: Silicone Type
- Base Material: Glass Cloth
- Insulation breakdown strength: 6kV
- KLENCO Kain Lap Mikrofiber Kaca G-Cloth (Cleaning Cloth)Deskripsi:G-CLOTHGlass Cloth - Lap Kanebo - Lap KacaSangat cocok untuk membersihkan produk - produk berbahan kaca, seperti kaca mobil, layar TV & Laptop, Peralatan makan & gelas, layar smartphone. Tidak meninggalkan serat bulut dan anti-gores.atribut:
- Size (cm): 40x40
- Material: Microfiber
- Tokyo Glass Kikai (TGK) Glass ClothDeskripsi:Instead of asbestos, it is widely used as a heat insulating and heat insulating material and as an insulating material.atribut:
- Material: Glass fiber
- Weaving Type: Twill Weave
- Dimensions (mm): 1000x1000
- Product Code: 103487
Daftar Harga nitto nitoflon Terbaru October 2026
| NITTO NITOFLON Fluoroplastic-Impregnated Glass-Cloth | Rp5.199.900 |
| NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ul | Rp419.900 |
| TRUSCO Glass-Cloth Tape | Rp349.900 |
| NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S | Rp309.900 |
| NITTO Nitoflon Adhesive Tape (Glass Cloth Coating) | Rp849.900 |
| 3M Glass Cloth Tape 69J (Lakban Kain Kaca) | Rp529.900 |
| NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp8.900 |
| NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip) | Rp109.900 |
| TILEMENT Spindle Pin (Pin Spindel) | Rp1.399.900 |
| Clean Matic Kain Lap Kaca (Cleaning Cloth) | Rp29.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/P102031865-1.jpg)
/nmP103627850-1.jpg)
/qkP106193956-1.jpg)
/P102031810-1.jpg)
/0pP110061025-1.jpg)
/ajP101555379-3.jpg)

/P101549033-2.jpg)


/7pP102124277-2.jpg)


/7hP107630269-1.jpg)
%20Glass%20Cloth/n1P109265829-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)