3M Glass Cloth Tape

Sebelum PPN:
Rp649.900 - Rp2.599.900
Spesifikasi
Adhesive Strength (N/10mm)4.31
Tape Thickness (mm)0.19
Tape Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has heat resistance and the operating temperature range is -54 to 232 ° C.


The tensile strength of the substrate is strong.


Excellent heat resistance, solvent resistance and flame resistance.


For heat-resistant fixing such as duct seals.


Perimeter masking during welding and polishing.
Feature
The tensile strength of the base material is tough.

Ulasan Produk

Tidak ada ulasan