Beli nitrogen generator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Pengisi Nitrogen 220V
    Mulai

    Rp13.999.900

    KRISBOW Alat Pengisi Nitrogen 220V
    atribut:
    • Nitrogen Tank Capacity (L): 50
    • Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
    • Compressor Recommended (HP): 2 (minimum)
    • Packaging Dimensions (LxWxH) (mm): 720x425x1120
    • Power Supply (W/V/Ph/HZ): 60/220/1/50
  2. TEKIRO Automatic Nitrogen Generator (Mesin Pengisian Angin)
    Mulai

    Rp12.999.900

    TEKIRO Automatic Nitrogen Generator (Mesin Pengisian Angin)
    Deskripsi:
    Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Power Supply : 110 VAC - 220V / 50 HZ - 60 HzPower : 60 WNitrogen Purity : 95 - 99.5 %Compressed Air Imput Range : 174 PSI / 12 BarNitrogen Output : 3000 LiterSet Pressure Range 0, 3-4, 0 BarAcuuraty : 1% = 0.5 PsiEquipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
    atribut:
    • Nitrogen Purity (%): 95-99
    • Input Air Pressure (psi): 87-123 (6-8.5bar)
    • Power Supply (V): AC110/220 50-60Hz
  3. FLY-SPEED Generator Nitrogen
    Mulai

    Rp15.999.900

    FLY-SPEED Generator Nitrogen
    atribut:
    • Frequency (Hz): 50
  4. Crodium Mesin Generator Nitrogen Isi Angin Ban Mobil & Motor
    Mulai

    Rp28.999.900

    Crodium Mesin Generator Nitrogen Isi Angin Ban Mobil & Motor
    atribut:
    • Inlet Pressure (Bar): 6-10
    • Nitrogen Purity (%): ≥95
    • Power (W): 30
    • Temperature Range (°C): 20 to 70
    • Voltage (V): 220
  5. AKS Nitrogen Generator for Tire Inflator
    Mulai

    Rp20.999.900

    AKS Nitrogen Generator for Tire Inflator
    atribut:
    • Power Supply (V/Hz): 220/50-60
    • Nitrogen Purity (%): 95 to 99
    • Air Inlet Pressure (bar): 9 to 10 (130 to 145Psi)
    • Air Compressor Required (kW): 5.5 to 7.5 (10Bar, 1 to 1.5m3/min)
    • Nitrogen Output Pressure (Bar): 1 to 6 (15 to 87PSi)
    • Output Capacity (L/minute): 50 to 70 (13.2 to 18.5 Gallon/min)
    • Hose (m): Automatic hose reel 9.5
  6. TEKIRO Mesin Pengisian Angin Nitrogen
    Mulai

    Rp16.999.900

    TEKIRO Mesin Pengisian Angin Nitrogen
    Deskripsi:
    Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Equipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
  7. AIRTRACK Mesin Nitrogen Generator
    Mulai

    Rp17.999.900

    AIRTRACK Mesin Nitrogen Generator
    Deskripsi:
    Mesin Nitrogen dengan output 1 selang untuk mobil dan motorCocok untuk industri usaha bengkel automotif
    atribut:
    • Power Supply (V/Hz): AC 110-220/50-60
    • Power (W): 60
    • Nitrogen Purity (%): 95~99.5
    • Nitrogen Storange Tank (L): 70
    • Display Mode: LED
    • Package Dimensions (cm): 73x56x156
  8. KONICA MINOLTA Chlorophyll Meter
    Mulai

    Rp48.999.900

    KONICA MINOLTA Chlorophyll Meter
    atribut:
    • Measurement Area (mm): 2x3
    • Measurement Accuracy: within ±1.0SPAD
    • Waterproof Structure: IPX4
    • Display Range (SPAD): -9.9 to +199.9
    • Measurement Target: Leaf of agricultural product (mainly paddy rice)
    • Size (mm): 78x49x164
    • Accessories: Stopper, Reading checker, Strap, Soft case
    • Measuring Method: 2 wavelength optical density difference method
    • Memory: 30 data
    • Power Supply: AA alkaline dry cellx2 pieces (included)
  9. ENDO Spring Balancer EW
    Mulai

    Rp1.799.900

    ENDO Spring Balancer EW
    Deskripsi:
    - ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.
    atribut:
    • Capacity (kg): 1 - 3
    • Stroke (m): 1.3
    • Wire Rope Diameter (mm): 3
  10. FLY-SPEED Tire Changer
    Mulai

    Rp26.999.900

    FLY-SPEED Tire Changer
    atribut:
    • Frequency (Hz): 50-60
  11. Chiyoda Seiki Regulator Nitrogen
    Mulai

    Rp1.899.900

    Chiyoda Seiki Regulator Nitrogen
    Deskripsi:
    Designed for economy and popular applications.
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  12. AKS Full-Automatic Nitrogen Tire Inflator
    Mulai

    Rp22.999.900

    AKS Full-Automatic Nitrogen Tire Inflator
    atribut:
    • Power Supply (W/V/Hz): 60/220/50-60
    • Air Input Range (Bar): 128 (174Psi)
    • Operating Temperature (°C): -20 to 70
  13. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  14. AIRTRACK Oil Suction Drainer (Wadah Peralatan Oli)
    Mulai

    Rp4.799.900

    AIRTRACK Oil Suction Drainer (Wadah Peralatan Oli)
    atribut:
    • Capacity (L): Top : 8; Bottom : 20
  15. TEKIRO Mesin Pengganti Ban
    Mulai

    Rp20.999.900

    TEKIRO Mesin Pengganti Ban
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  16. OTC Vehicle Service Jack
    Mulai

    Rp12.999.900

    OTC Vehicle Service Jack
    Deskripsi:
    Truck axle jacks have high-lifting capacity to raise trucks, buses, agricultural equipment, or heavy machinery for maintenance. These jacks have long handles and use air or hydraulic pressure to raise sides of semis and other large vehicles without having to crawl underneath to place or raise the jack. They have large rubber-tired steel wheels for maneuverability and movement on most types of terrain.
    atribut:
    • UNSPSC: 24101612
  17. IRC Ban Tubeless
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    IRC Ban Tubeless
    Deskripsi:
    Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
  18. AIRTRACK Mesin Balancing Mobil
    Mulai

    Rp16.999.900

    AIRTRACK Mesin Balancing Mobil
    atribut:
    • Power Supply (V/Hz): AC 110-220/50-60
    • Rim Diameter (inch): 10-24 (254-610mm)
    • Rim Width (inch): 1.5-20 (38-510mm)
    • Max. Wheel Diameter (inch): 38 (960mm)
    • Balancing Speed (rpm): 215
    • Maximum Wheel Weight (kg): 70
Daftar Harga nitrogen generator Terbaru February 2026
KRISBOW Alat Pengisi Nitrogen 220VRp13.999.900
TEKIRO Automatic Nitrogen Generator (Mesin Pengisian Angin)Rp12.999.900
FLY-SPEED Generator NitrogenRp15.999.900
Crodium Mesin Generator Nitrogen Isi Angin Ban Mobil & MotorRp28.999.900
AKS Nitrogen Generator for Tire InflatorRp20.999.900
TEKIRO Mesin Pengisian Angin NitrogenRp16.999.900
AIRTRACK Mesin Nitrogen GeneratorRp17.999.900
FLY EAGLE Nitrogen GeneratorRp8.399.900
KONICA MINOLTA Chlorophyll MeterRp48.999.900
ENDO Spring Balancer EWRp1.799.900

Data diperbarui pada 28/02/2026 (Harga belum termasuk PPN)

Halaman Terkait