Beli nitrogen cair di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Liquid Nitrogen Cryopreservation ContainerDeskripsi:Excellent temperature stability due to super insulation construction. The center of the inlet protects the canister and prevents liquid nitrogen from evaporating as much as possible.atribut:
- Mass (kg): Empty; 7.5, Full; 15.6 (excluding canister)
- Evaporation (L/day): About 0.1 (liquid nitrogen)
- AS ONE Part Number: 2-4725-02
- Material: aluminum
- Neck Inner Diameter X Body Diameter X Height (mm): 51×290×597
- Canister Dimensions (Diameter x Height) (mm): 38x279
- Capacity (L): 10
- Retention Period (Days): About 100 (liquid nitrogen)
- Storage Capacity (L): About 10 (liquid nitrogen)
- AS ONE Dewar Bottle Body For Liquid NitrogenDeskripsi:The outer cylinder part is made of aluminum, so it is durable and lightweight. The highly airtight lid and neck tube provide excellent durability and minimize liquid nitrogen evaporation, making it economical.
- HighPoint Monza Banquet Tableatribut:
- Top Table Thickness: 25mm
- Head Rest: Foldable Metal Leg
- Leg: With Black Powder Coated
- Top Table Profile: Straight Edging
- Features: Scratch Resistant Surface
- Material: Plastic Moulding (Edging)
- Profilling Process: Edge Banding
- CEBELL Wadah Nitrogen Cairatribut:
- Mouth Diameter (mm): φ19
- Cole Parmer Liquid Nitrogen Refill Tank Stainless SteelDeskripsi:The Cole-Parmer® PolarSafe® stainless steel liquid nitrogen (LN2) refill tanks feature a unique design ideal for cryopreservation applications. The tanks are self-pressurized utilizing pressure generated from the vaporization of small amounts of LN2 within the tank. This pressure allows for the discharge of LN2 to other containers. This unique design is more stable compared to traditional backup systems due to the reduction of intermediate pipe connections. These tanks also feature a lower working pressure, making them safer to use.atribut:
- OutsideDiameter (OD) (inch): 17 29/32
- Height (inch): 34.6
- Evaporation (L/day): 0.75
- Volume (L): 30
- VICTOR (safety) High Voltage Glovesatribut:
- Electrical Resistant (V): 5000
- Insulation class: 10
- Size: All Size
- IWAKI Gelas Beaker Low Form (Gelas Beker)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- KRISBOW Alat Pengisi Nitrogen 220Vatribut:
- Nitrogen Tank Capacity (L): 50
- Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
- Compressor Recommended (HP): 2 (minimum)
- Packaging Dimensions (LxWxH) (mm): 720x425x1120
- Power Supply (W/V/Ph/HZ): 60/220/1/50
- TEKIRO Mesin Pengisian Angin NitrogenDeskripsi:Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Equipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
- TEKIRO Automatic Nitrogen GeneratorDeskripsi:Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Power Supply : 110 VAC - 220V / 50 HZ - 60 HzPower : 60 WNitrogen Purity : 95 - 99.5 %Compressed Air Imput Range : 174 PSI / 12 BarNitrogen Output : 3000 LiterSet Pressure Range 0, 3-4, 0 BarAcuuraty : 1% = 0.5 PsiEquipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflationatribut:
- Nitrogen Purity (%): 95-99
- Input Air Pressure (psi): 87-123 (6-8.5bar)
- Power Supply (V): AC110/220 50-60Hz
- FLY-SPEED Generator Nitrogenatribut:
- Frequency (Hz): 50
- DURAN Stainless Steel 3-Port ConnectorDeskripsi:A robust and durable tubing connection system for use with all sizes of DURAN® GL 45 laboratory and media bottles. The bottle top adaptor facilitates the transfer of liquids within a closed and sterile system. Ideal for chemistry, life science and biopharma laboratories.
- Cole Parmer Cryogenic Storage And Transport DewarDeskripsi:Confidently store your samples in liquid nitrogen, with ulta-low evaporation loss. With one or two handles depending on model, these dewars are easy to transport. Each unit has numbered index location points for canisters, and can also accommodate straw storage. Long-term storage duration varies by model but can last up to 200 days under normal operating conditions. Order lockable cap separately. Enhance monitoring and ease of transportation with these Cole-Parmer® Polarsafe® Dewar Accessories which includes Smart Caps, trolleys, dewar monitor, and level rulers.atribut:
- Neck Inside Diameter (ID) (cm): 5
- Neck Inside Diameter (ID) (inch): 2
- Material: Aluminium
- AIRTRACK Mesin Nitrogen GeneratorDeskripsi:Mesin Nitrogen dengan output 1 selang untuk mobil dan motorCocok untuk industri usaha bengkel automotifatribut:
- Power Supply (V/Hz): AC 110-220/50-60
- Power (W): 60
- Nitrogen Purity (%): 95~99.5
- Nitrogen Storange Tank (L): 70
- Display Mode: LED
- Package Dimensions (cm): 73x56x156
- Cole Parmer Liquids Nitrogen Refill Tank Stainless SteelDeskripsi:The Cole-Parmer® PolarSafe® stainless steel liquid nitrogen (LN2) refill tanks feature a unique design ideal for cryopreservation applications. The tanks are self-pressurized utilizing pressure generated from the vaporization of small amounts of LN2 within the tank. This pressure allows for the discharge of LN2 to other containers. This unique design is more stable compared to traditional backup systems due to the reduction of intermediate pipe connections. These tanks also feature a lower working pressure, making them safer to use.atribut:
- OutsideDiameter (OD) (inch): 19 29/32
- Height (inch): 39
- Evaporation (L/day): 1
- Volume (L): 50
- JOAN LAB Liquid Nitrogen Biological Containeratribut:
- Caliber (mm): 50
Daftar Harga nitrogen cair Terbaru January 2026
| TRUSCO Carabiner | Rp50.900 |
| AS ONE Liquid Nitrogen Cryopreservation Container | Rp69.999.900 |
| AS ONE Dewar Bottle Body For Liquid Nitrogen | Rp49.999.900 |
| CHART Liquid Nitrogen Container | Rp25.999.900 |
| HighPoint Monza Banquet Table | Rp1.499.900 |
| CEBELL Wadah Nitrogen Cair | Rp34.999.900 |
| Cole Parmer Liquid Nitrogen Refill Tank Stainless Steel | Rp329.999.900 |
| VICTOR (safety) High Voltage Gloves | Rp279.900 |
| IWAKI Gelas Beaker Low Form (Gelas Beker) | Rp55.900 |
| KRISBOW Alat Pengisi Nitrogen 220V | Rp13.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Carabiner/P102007006-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/VICTOR%20(safety)%20High%20Voltage%20Gloves/fvP107041571-1.jpg)
/P102078785-1.jpg)