Beli nipple grease di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KURITA Kurita Grease Nipple A Type HeadDeskripsi:Brass grease nipple. A type straight type. For grease inlet.atribut:
- Material: Steel ball / hard steel wire
- Surface Treatment: Nickel plating
- Width Across Flats (mm): 10
- Type: Type A (straight)
- Material (Main Unit): Made of brass
- TRUSCO Grease Nipple Type Aatribut:
- Weight (g): 19
- AZ Grease Nippleatribut:
- Finishing Material: Brass
- Wipro Kepala Naple Greaseatribut:
- Color: Silver
- Dimensions (mm): 70x20x115
- Size (inch): 1/8
- Type: NPT
- TRUSCO Grease Nipple Type BDeskripsi:Push the grease gun nozzle against the tip of the grease nipple and lubricate it. It is recommended that the lubrication pressure be 10 MPa or less.
- Wipro Nepel Grease Lurus (Steel)atribut:
- Material: Steel
- Wipro Nepel Greaseatribut:
- Material: Steel
- TRUSCO Grease Nipple B Typeatribut:
- Surface Processing: Nickel-plated
- Body Material: Brass rod
- TEKIRO Set Hose Hand Grease GunDeskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- TRUSCO Grease Nipple Type Catribut:
- Weight (g): 36
- MultiPro Grease Gun HoseDeskripsi:• Work ing Pressure 3500 PSI • 1/8" NTP Thread, Fits in Most of Grease Gun • Help Reach Deep and Unusua I Work Posi tionatribut:
- Capacity (cc): 500
- Wipro Nepel Grease Bengkok 90° (Kuningan)atribut:
- Material: Brass
- Onda Double NippleDeskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Material: Brass
- Wipro Nepel Grease Bengkok 90° (Steel)atribut:
- Material: Steel
- Orthophone Flexible Hose FHCDeskripsi:Excellent heat resistance and durability of hose for sliding surface and rotating part piping.atribut:
- Connection Port Diameter D: 6
- Hose Inner Diameter: Ø 3.7mm
- Hose Outer Diameter: Ø 8mm
- Operating Temperature Range: -20 to +60°C
- Maximum Working Pressure: 2.5MPa
- Minimum Bending Radius: 80mm
- Color Tone: Black
- Dimension D1: Ø 10mm
- Dimensions d2: Ø 10.5mm
- Envelope Structure: Protective spring (with plating)
- Material (Hose): (Inner surface rubber) NBR, (reinforcing layers 1 B and 2 B) Vinylon fiber
- THK Grease Nipple B TypeDeskripsi:Grease nipple used for lubrication of linear motion system.atribut:
- Type: Type B
Daftar Harga nipple grease Terbaru January 2026
| TRUSCO Grease Nipple Type A | Rp81.900 |
| TRUSCO Grease Nipple | Rp74.900 |
| KURITA Kurita Grease Nipple A Type Head | Rp429.900 |
| HAFAS Stainless Grease Nipples | Rp4.899.900 |
| TRUSCO Grease Nipple Type A | Rp65.900 |
| AZ Grease Nipple | Rp56.900 |
| Wipro Kepala Naple Grease | Rp19.900 |
| TRUSCO Grease Nipple Type B | Rp109.900 |
| Wipro Nepel Grease Lurus (Steel) | Rp1.900 |
| Wipro Nepel Grease | Rp1.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Grease%20Nipple%20Type%20A/P102182130-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/TRUSCO%20Grease%20Nipple/bbP105409407-1.jpg)
/KURITA%20Kurita%20Grease%20Nipple%20A%20Type%20Head/mqP106570818-1.jpg)

/TRUSCO%20Grease%20Nipple%20Type%20A/P102009079-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/AZ%20Grease%20Nipple/avP105409391-1.jpg)
%20Lurus/Wipro%20Kepala%20Naple%20Grease/P103079789-1.jpg)
/TRUSCO%20Grease%20Nipple%20Type%20B/P102187302-1.jpg)
/Wipro%20Nepel%20Grease%20Lurus%20(Steel)/6bP108534227-1.jpg)
/Wipro%20Nepel%20Grease/2uP108534102-1.jpg)
/TRUSCO%20Grease%20Nipple%20B%20Type/P102009055-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Set%20Hose%20Hand%20Grease%20Gun/ixP105678681-2.jpg)
/TRUSCO%20Grease%20Nipple%20Type%20C/P102182154-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MultiPro%20Grease%20Gun%20Hose/44P103218148-1.jpg)
/Wipro%20Nepel%20Grease%20Bengkok%2090%C2%B0%20(Kuningan)/4mP108534166-1.jpg)

%20untuk%20Pipa%20Tembaga/Onda%20Double%20Nipple/4eP106799158-1.jpg)
/Wipro%20Nepel%20Grease%20Bengkok%2090%C2%B0%20(Steel)/54P108534184-1.jpg)

/THK%20Grease%20Nipple%20B%20Type/k4P106590724-1.jpg)