Beli nikel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kyohritsu Electronic Industry Piezoelectric sounder, external excitation typeDeskripsi:This is a cost-effective external excitation type piezoelectric buzzer.It can be used for embedded devices and electronic projects.*Transmitting circuit is required separately. *Appearance (materials used, etc.) may vary depending on the lot.atribut:
- Maximum Input Voltage (V): 30p-p max
- MERCK Nickel Test Kit (Kit Penguji Nikel)Deskripsi:The MQuant® Nickel test is suitable for controlling waste water and galvanizing solutions, catalysts and for use in the glass and ceramics industry. It is also a very simple method of identifying metalic nickel in alloys or nickel plating. Nickel(II) ions react with dimethylglyoxime to form a red complex. The nickel concentration is measured semi-quantitatively by visual comparison of the reaction zone of the test strip with the fields of a color scale. The test strips are perfect for pre-testing a sample in an economic and quick way to estimate the nickel concentration and a possible dilution factor prior to using a quantitative method such as a Spectroquant® test.atribut:
- Measuring Range (mg/l Ni): 10-500
- TRIPLETT Coating Thickness Gauge (Alat ukur ketebalan)atribut:
- UNSPSC: 31160000
- Accuracy: +/-3%
- Base Material: Ferrous and Non-Ferrous Metals
- Battery Type: AAA
- Brand: TRIPLETT
- Data Storage: Yes
- Includes: (2) AAA Batteries, Calibration Aluminium, Calibration Iron, Pouch, Precision Standards, USB Cable
- Interface: USB
- Measuring Range (mils): 0 to 49
- Product Type: Coating Thickness Tester
- Recording Capacity: 400
- Type: Ferrous and Non-ferrous
- ELPA (Asahi Electric) Small Speakeratribut:
- Diameter (φmm): 57
- Frequency Characteristic (Hz): 40~10k
- Impedance (ohm): 8
- Rated Input Power (W): 0.2
- RS PRO RS Pro Piezo buzzer 85dB surface mountatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Hanna Instruments Nickel High-Range CheckerDeskripsi:The Hanna Nickel High-Range Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Nickel High-Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.atribut:
- Automatic Shut-off: After ten minutes of non-use
- Battery Type/Life: (1) 1.5V AAA
- Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
- Nickel Accuracy (g/L): +/-0.10 +/-5% of reading
- Nickel Method: Adaptation of the photometric method.
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Nickel Range (g/L): 0 to 7
- Nickel Resolution (g/L): 0.01
- Ordering Information: HI726 Checker is supplied with (2) sample cuvettes with caps, Nickel HR reagent starter kit for 6 tests (6 powder reagent packets), battery, instructions and Quick start guide.
- Photometer/Colorimeter Light Detector: Silicon photocell
- Sunlight Sabun Cuci Piring BotolDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hariatribut:
- Packaging: Bottle
- Scent: Lime
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- WURTH Sandpaper WaterproofDeskripsi:- Applicable without soaking, very flexible grain carrier - Sharpened contours - Excellent finish - Excellent contact to the material with extreme grip - Very good initial and permanent grinding performance with a long service life - Dense scatteratribut:
- Dimensions (LxW) (mm): 280x230
- Abrasive Material: Silicon Carbide
- VETTO Cable Rollatribut:
- Maximum Power (W): 2500
- Maximum Current (A) : 10
- Maximum Voltage (V) : 250
- Extruflex Hanger curtain PVCDeskripsi:Durability and resistance to corrosion, rust, and tarnish.Strength and load-bearing capacityAesthetic appeal and modern appearance that adds a touch of elegance to the overall design.Excellent hygiene properties, making it ideal for applications where cleanliness is vital.atribut:
- Lenght (mm): 1200
- Material: Sus304
- LOYAL Stop Kontak Arde Outbow+LED Lamp (Assorted Color) (Power Socket)atribut:
- Indicator: LED
- Artec [School teaching materials and educational toys] wooden color blocksDeskripsi:A colorful building game with dice!atribut:
- Dimensions (cm): 5.6x5.6x17.2
- Material: Pine tree
- Packaging: Makeup box
- Set Contents: Body x 1
- TEKTON Combination Wrench Stubby Set (Kunci Ring Pas)atribut:
- UNSPSC: 31160000
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
Daftar Harga nikel Terbaru October 2026
| Red Wing Sepatu Boots Safety 4216 (Sepatu Proyek) | Rp5.399.900 |
| Kyohritsu Electronic Industry Piezoelectric sounder, external excitation type | Rp22.900 |
| MERCK Nickel Test Kit (Kit Penguji Nikel) | Rp1.799.900 |
| TRIPLETT Coating Thickness Gauge (Alat ukur ketebalan) | Rp6.499.900 |
| ELPA (Asahi Electric) Small Speaker | Rp74.900 |
| RS PRO RS Pro Piezo buzzer 85dB surface mount | Rp81.900 |
| Hanna Instruments Nickel High-Range Checker | Rp3.199.900 |
| Sunlight Sabun Cuci Piring Botol | Rp14.900 |
| TSUBAKI Stainless Drive Chain | Rp54.900 |
| WURTH Sandpaper Waterproof | Rp10.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Red%20Wing%20Sepatu%20Boots%20Safety%204216%20(Sepatu%20Proyek)/3hP101004125-3.jpg)

/hrP110426639-1.jpg)
/39P109665117-1.jpg)
%20Small%20Speaker/9zP110317359-1.jpg)





%20(Semprotan%20Angin%20Kompresor)/q8P106189944-1.jpg)



%20(Power%20Socket)/P102891874-1.jpg)
![Artec [School teaching materials and educational toys] wooden color blocks](https://media.monotaro.id/mid01/small/Alat%20Laboratorium/Perlengkapan%20Laboratorium%20Penelitian/Kebutuhan%20Lab%20Sekolah/Toys%20%26%20Sundries/Artec%20%5BSchool%20teaching%20materials%20and%20educational%20toys%5D%20wooden%20color%20blocks/dgP113539484-1.jpg)
/hvP111671643-1.jpg)
/i5P107697653-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)