Beli nibbler cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa High Nibbleratribut:
- Power Cord Length (m): 2.4
- Power Supply (V): AC100
- DCA NibblerDeskripsi:A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used as a cutting tool plateatribut:
- Max. Cutting Capacity Steel (mm): 3.2
- Max. Cutting Capacity Stainless (mm): 2.5
- Min. Cutting Radius Inner Diameter (mm): 120
- Min. Cutting Radius Outer Diameter (mm): 128
- No-load Stroke (minute): 1300
- Rated Input Power (W): 620
- Dongcheng Nibbleratribut:
- Size (mm): 3.2
- No-load Strokes: 1300
- Max. Cutting Capacity in Mild Steel (mm): 3.2
- Max. Cutting Capacity in Stainless Steel (mm): 2.5
- Min. Cutting Radius Inner Dia. (mm): 120
- Min. Cutting Radius Outer Dia. (mm): 128
- Rated Input Power (W): 620
- Senator Heavy Duty Sheet Metal NibblerDeskripsi:For cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge). Positive spring loaded action enables the cutter to be used single-handed. Replaceable molybdenum front blade. Side jaws for wire cutting. Safety jaw lock. Overall length: 250mm.atribut:
- Maximum Cutting Thickness: 1.22mm
- Handle Material: Polypropylene
- Length: 250mm
- HiKOKI Mesin Potong Plat Besiatribut:
- Capacity (mm): Steel : 1.6, Stainless : 1.2
- Cutting Width (mm): 5
- Overall Length (mm): 250
- Min. Cutting Radius (mm): 40
- Input Power (W): 400
- No Load Speed (rpm): 2300
- Standard Accessories : 2 Hex.Bar Wrenches
- MILWAUKEE Nibbleratribut:
- Voltage (V): 120 AC/DC
- Application: Metal Cutting
- Cord Length (ft): 8
- Current (A): 4
- Handle Type: Barrel Grip
- Number of Pieces: 3
- Power Source: Corded
- Speed Setting: Single Speed
- Swivel Angle (°): 0
- Throttle Type: Trigger
- ENGINEER Nibbling Cutteratribut:
- Cutting Ability (mm) Iron Plate: 1
- Cutting Ability (mm) Aluminum Sheet: 1.5
- Cutting Ability (mm) Stainless Steel Sheet: 0.6
- Total Length (mm): 185
- Blade Width: 6mm
- Feed width: About 2mm
- Kitz Small Electric Ball Valve (Reduce Bore)atribut:
- Material (ball seat): PTFE
- Material (O ring): FPM
- Material (Body cap): C3771BE
- Frequency (Hz): 50/60
- Class: 10K
- Body Material: CAC406
- Lion Star Klip To Keepatribut:
- Color: Random Color
- KOBE RED LINE Nb160 High Performance Air NibblerDeskripsi:NB160 Produces burr free cuts without distortion. Ideal for body shop and sheet metal work, teasing throttle for precise control, 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2.0mm (aluminium). Sound pressure level: 91dBA. Sound power level: 104dBA. Vibration level: 5.9m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.atribut:
- Tool Type: Air Nibbler
- Dimensions: 100 x 180 x 50mm
- Overall Height: 100mm
- Air consumption: 4CFM
- Overall Width: 50mm
- Tool Application: Sheet Metal Work
- Part Number: KBE2703400K
- Kitz Small Electric Type Electric Ball Valve (Full Bore)atribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Class: 10K
- Body Material: C3771BE
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Oxihom Meja KerjaDeskripsi:Terbuat dari bahan yang berkualitas tinggi, dengan warna yang Elegan- Bahan lapisan Meja yang tahan air dan mudah di bersihkan- Tebal Meja 16mm- Besi Tiang Kaki meja yang tebal dan kuat.atribut:
- Dimensions (cm): 120x60x74
- Color: Wood
- Material: Kayu MDF 16mm (Alas Meja), Carbon Steel (Kaki Meja)
- Paperline Amplopatribut:
- Type: Buklet Putih
- Paper Weight (gsm): 80
- Makita Cordless Circular Saw Metal Cutteratribut:
- Blade Diameter (mm): 136(5-3/8inch)
- Dimensions (LxWxH) (mm): 348x180x201 (13-3/4x7-1/8x7-7/8inch)
- Maximum Cutting Capacity (mm): 51 (2inch)
- No Load Speed (rpm): 3600
- Shinano Air Nibbleratribut:
- Cutting Width: 4.5mm
- Cutting Cap: 1.6mm
- Free Speed: 2.600rpm
Daftar Harga nibbler cutter Terbaru March 2026
| Sanwa High Nibbler | Rp33.999.900 |
| DCA Nibbler | Rp1.899.900 |
| Makita Nibbler | Rp7.199.900 |
| Dongcheng Nibbler | Rp1.599.900 |
| Senator Heavy Duty Sheet Metal Nibbler | Rp559.900 |
| HiKOKI Mesin Potong Plat Besi | Rp8.299.900 |
| Sanwa High Nibbler | Rp1.099.900 |
| MILWAUKEE Nibbler | Rp25.999.900 |
| ENGINEER Nibbling Cutter | Rp439.900 |
| Kitz Small Electric Ball Valve (Reduce Bore) | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































/P103052542-1.jpg)


/P103052560-1.jpg)