Beli nh fuse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PM NH Fuse LinkDeskripsi:NH Fuse Link- Telah banyak digunakan sebagai proteksi overload dan short-circuit pada berbagai jaringan- Breaking capacity sampai dengan 120kA- Ringan dan memiliki rugi daya rendah- Sesuai standar IEC 269- Kontak blade terbuat dari tembaga- Elemen terbuat dari tembaga dan perak
- Fort Fuse Kubur dengan Fuse Kacaatribut:
- Ampere (A): 10
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Fort Fuse Link 20/24KV untuk JaringanDeskripsi:Fuse Link untuk jaringan 20/24KV *K type
- Chint Fuse Holderatribut:
- Breaking Capacity (kA): 120/50/100
- Hanyoung Push Buttonatribut:
- Allowable Operating Frequency (times/minute): Mechanical: 30 or more; Electrical: 30 or more
- Insulation Resistance (MΩ): 100 or more
- Vibration Resistance: 10-55Hz; double amplitude 3mm
- Ambient Humidity: 45 - 85% RH (Without condention)
- Ambient Temperature (°C): -25 - 40
- Life (time): Mechanical: 10000 or more; Electrical: 100000 or more
- Model : Push button switch
- Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
- Storage Temperature (°C): -40 - 60
- Withstand Voltage (V) : 1500 a.c. 50/60Hz 1 minute
- Fort Rumah Fuse Keramik NHatribut:
- Material: Metal
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- Fort Fuse Keramikatribut:
- Material: Polymer
- Fort Cable Ties (Pengikat / Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- Biologix CryovialDeskripsi:0.5ml 1.5ml 2.0ml external thread sterile Rnase & Dnase free cryovialsatribut:
- Material: PP
- Sterile: Yes
- Temperature Resistance (°C): -86 to 121
- Color: Clear
- Height (mm): 47.5
- Bottom: Self-Standing
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- MERSEN Semiconductor FuseDeskripsi:Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Daftar Harga nh fuse Terbaru January 2026
| EWIG Fuse Link NH Series | Rp32.900 |
| Fort Fuse Keramik NH | Rp20.900 |
| PM NH Fuse Link | Rp56.900 |
| GAE Fuse | Rp65.900 |
| PM NH Fuse Holder | Rp51.900 |
| Fort Fuse Kubur dengan Fuse Kaca | Rp12.900 |
| Chint Fuse Link | Rp6.900 |
| Fort Fuse Link 20/24KV untuk Jaringan | Rp20.900 |
| Chint Fuse Holder | Rp88.900 |
| Hanyoung Push Button | Rp32.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)































































































































































/boP104063420-3.jpg)

/fcP107653552-1.jpg)