BUSSMANN UL Class T Fuse

Sebelum PPN:
Rp469.900 - Rp9.999.900
Spesifikasi
ClassT
StandardsCE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating UL Class T fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow Class T fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Fuse 10 A 600V AC Not Rated Class T JJS Series Nonindicating Fast Acting Body Style Cylindrical Nonrejection Interrupt Rating 200kA at 600V AC Fuse Size 1-1/2 in L x 9/16 in dia Length 1 1/2 in Diameter 9/16 in Equivalent Brand and Series Bussmann JJS Littelfuse JLLS Mersen A6T Equivalent Series A6T JJS JLLS Compatible Fuse Block Series 1BS T600 T601 T602 T604 T606 Body Material Melamine Single Element Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Ulasan Produk

Tidak ada ulasan