Beli network router di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  2. Mikrotik Routers and Wireless
    Mulai

    Rp1.399.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
  3. Mikrotik Ethernet Router
    Mulai

    Rp809.900

    Mikrotik Ethernet Router
    Deskripsi:
    hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
  4. Mikrotik Routerboard
    Mulai

    Rp9.999.900

    Mikrotik Routerboard
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changesNo switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.
  5. Fort Brass Cable Gland
    Mulai

    Rp12.900

    Fort Brass Cable Gland
    atribut:
    • Material: Nickel-Plated Brass
    • Protection : IP 65
  6. Epson Printer Ink Tank EcoTank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Epson Printer Ink Tank EcoTank All-in-One
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  7. Mikrotik Wireless Router
    Mulai

    Rp409.900

    Mikrotik Wireless Router
    Deskripsi:
    The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.
    atribut:
    • Operating System: RouterOS
    • Cooling Type: Passive
  8. Mikrotik Cloud Router Switch
    Mulai

    Rp1.099.900

    Mikrotik Cloud Router Switch
    atribut:
    • CPU Core Count: 1
    • RouterOS License: 5
    • MTBF: Approximately 200000 hours at 25°C
  9. PROLiNK Wireless Dual and Gigabit Router
    50%
    Mulai

    Rp689.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  10. Epson Printer Colour Multifunction L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  11. tp-link Wireless N Access Point
    Mulai

    Rp409.900

    tp-link Wireless N Access Point
    atribut:
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Certification: CE, FCC, RoHS
    • Frequency (GHz): 2.4-2.4835
    • Management: SNMP
    • Quality of Service: WMM
  12. Epson Printer Ink Tank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson Printer Ink Tank All-in-One
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  13. Legrand Plastic Cable Gland IP68
    Mulai

    Rp24.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  14. Mikrotik Routerboard
    Mulai

    Rp2.799.900

    Mikrotik Routerboard
    Deskripsi:
    The CRS305 is a compact yet very powerful switch, featuring four SFP+ ports, for up to 10 Gbit per port. The device has a 1 Gbit copper ethernet port for management access and two DC jacks for power redundancy. The device is a very sleek and compact metallic case without any fans, for silent operation.The device has a “Dual boot” feature that allows you to choose between two operating systems - RouterOS or SwOS. If you prefer to have a simplified operating system with only switch specific features, use SwOS. If you would like the ability to use routing and other Layer 3 features in your CRS, use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings. All the feature set comes with a disruptive price, providing the best price/performance on the market.
    atribut:
    • Architecture: ARM 32bit
    • CPU: 98DX3236
    • CPU Core Count: 1
    • Frequency (MHz): 800
    • Dimensions (mm): 141x115x28
    • RouterOS License: 5
    • Operating System: RouterOS or SwitchOS
    • Size RAM (MB): 512
    • Storage Size (MB): 16
    • Storage Type: Flash
    • MTBF: Approximately 200000 hours at 25°C
    • Tested Ambient Temperature (°C): -40 to 70
    • Input Voltage (V): DC 12-57
    • FAN Count: Passive
    • PoE in: 802.3af/at
    • Maximum Power Consumption (W): 18, 10 (without attachments)
  15. Epson Printer Ink Tank Wi-Fi All-in-One
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  16. tp-link 300 Mbps Wireless N 4G LTE Router
    Mulai

    Rp909.900

    tp-link 300 Mbps Wireless N 4G LTE Router
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
  17. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  18. tp-link 3G 4G Wireless N Router
    Mulai

    Rp389.900

    tp-link 3G 4G Wireless N Router
    atribut:
    • External Power Supply (V/A): DC 12/1
    • Dimensions (mm): 204x138x44
    • Antenna Gain (dBi): 2x5
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
Daftar Harga network router Terbaru March 2026
tp-link Wireless N RouterRp149.900
Mikrotik Routers and WirelessRp1.399.900
Mikrotik Ethernet RouterRp809.900
Mikrotik RouterboardRp9.999.900
Fort Brass Cable GlandRp12.900
Epson Printer Ink Tank EcoTank All-in-OneRp2.399.900
Mikrotik Wireless RouterRp409.900
Mikrotik Cloud Router SwitchRp1.099.900
PROLiNK Wireless Dual and Gigabit RouterRp689.900
Epson Printer Colour Multifunction L SeriesRp2.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)