Mikrotik Routerboard

Sebelum PPN:
Rp3.199.900
Spesifikasi
ArchitectureARM 32bit
CPU98DX3236
CPU Core Count1
Frequency (MHz)800
Dimensions (mm)141x115x28
RouterOS License5
Operating SystemRouterOS or SwitchOS
Size RAM (MB)512
Storage Size (MB)16
Storage TypeFlash
MTBFApproximately 200000 hours at 25°C
Tested Ambient Temperature (°C)-40 to 70
Input Voltage (V)DC 12-57
FAN CountPassive
PoE in802.3af/at
Maximum Power Consumption (W)18, 10 (without attachments)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CRS305 is a compact yet very powerful switch, featuring four SFP+ ports, for up to 10 Gbit per port. The device has a 1 Gbit copper ethernet port for management access and two DC jacks for power redundancy. The device is a very sleek and compact metallic case without any fans, for silent operation.

The device has a “Dual boot” feature that allows you to choose between two operating systems - RouterOS or SwOS. If you prefer to have a simplified operating system with only switch specific features, use SwOS. If you would like the ability to use routing and other Layer 3 features in your CRS, use RouterOS. You can select the desired operating system from RouterOS, from SwOS or from the RouterBOOT loader settings. All the feature set comes with a disruptive price, providing the best price/performance on the market.
Feature
Ethernet
Details
- 10/100/1000 Ethernet ports 1

Fiber
Details
- SFP+ ports 4

Other
Details
- CPU temperature monitor Yes

Certification & Approvals
Details
- Certification CE, EAC, ROHS
- IP IP20

Ulasan Produk

Tidak ada ulasan