Beli nepel water heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yuasa Water Accu (Air Aki)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp9.900

    Yuasa Water Accu (Air Aki)
    Deskripsi:
    - Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.
    atribut:
    • Volume (ml): 1000
  2. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  3. Yuasa Water Accu Zuur (Air Aki Zuur)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp28.900

    Yuasa Water Accu Zuur (Air Aki Zuur)
    atribut:
    • Volume (ml): 1000
  4. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  5. TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp669.900

    TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  6. NITTO KOHKI Hi Coupler SM Type (for Female Thread Mounting) (Kopler)
    Mulai

    Rp179.900

    NITTO KOHKI Hi Coupler SM Type (for Female Thread Mounting) (Kopler)
    atribut:
    • Valve Structure: One-way opening / closing type
    • Installation Shape: For female thread mounting
    • Material (Seal): Fluoro rubber
  7. PISCO Tubing Fitting Straight (Sambungan Lurus)
    Mulai

    Rp27.900

    PISCO Tubing Fitting Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  8. NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)
    Mulai

    Rp32.900

    NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)
    Deskripsi:
    Untuk menyambungkan selang kompresor dan alat-alat pneumatik. Tersedia dalam berbagai bahan, ukuran, dan bentuk. Tahan banting. - Sambungan serba guna untuk menyambungkan selang kompresor dan alat-alat pneumatik.- Bahan baja cocok untuk angin. Kuningan atau stainless steel cocok untuk air. Perlu diperhatikan bahwa cairan akan keluar dari plug ketika dilepas.- Bagian struktural penting dari model baja sudah dipanaskan agar lebih tahan lama dan awet.- Tersedia dalam berbagai bahan, ukuran, dan bentuk yang cocok untuk berbagai alat.
    atribut:
    • Material: Steel SS41
    • Packing: NBR SG-720
  9. SUMITOMO Soft Copper Pipe for Refrigerant
    62%
    Mulai

    Rp2.299.900

    SUMITOMO Soft Copper Pipe for Refrigerant
    Deskripsi:
    -By bright annealing, both inside and outside surfaces are clean and excellent in corrosion resistance.-Since each 1 is in a plastic bag, it is convenient to carry.-Most suitable for instrumentation piping such as air and oil.
    atribut:
    • Length (m): 10
    • Maximum Working Pressure (MPa): 5.7
    • Outer Diameter (mm): 12
    • Thickness (mm): 1
  10. Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  11. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  12. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  13. NITTO KOHKI Coupler Mold Plug (for Female Thread Mounting) (Kopler)
    Mulai

    Rp61.900

    NITTO KOHKI Coupler Mold Plug (for Female Thread Mounting) (Kopler)
    atribut:
    • Dimension C (mm): 15
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: brass
    • Material (Seal): Nitrile rubber
    • Pressure resistance: 1.5MPa [15kgf/cm2)
    • Socket or Plug: plug
    • Valve Structure: No valve
  14. Onda Wall Faucet (Kran Tembok)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  15. Onda CLS Wall Faucet (Kran Tembok)
    16%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp73.900

    Onda CLS Wall Faucet (Kran Tembok)
    atribut:
    • Size (inch): 1/2
    • Weight (g): 300
  16. Kenmaster Plas Chamois (Lap Kanebo)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp12.900

    Kenmaster Plas Chamois (Lap Kanebo)
    Deskripsi:
    Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
  17. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  18. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  19. TEKIRO Quick Coupler Plug (Kopler)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp10.900

    TEKIRO Quick Coupler Plug (Kopler)
    Deskripsi:
    TEKIRO Air Quick Coupler Plug 20 PF Air Tools & Compressor merupakan Air Quick Coupler Plug berbahan chrome vanadium dengan finishing silver matt surface yang kuat dan berkualitas. Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor (1/4 Inch). Penggunaan komponen ini biasanya terdapat pada mesin konstruksi dan engine diesel yang memerlukan ketelitian aliran udara bertekanan tinggi. Quick Coupler sangat penting untuk menjaga ketahanan udara yang berpindah dari satu bagian ke bagian yang lainnya.Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
Daftar Harga nepel water heater Terbaru October 2026
Yuasa Water Accu (Air Aki)Rp9.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
Yuasa Water Accu Zuur (Air Aki Zuur)Rp28.900
Togawa Super Air Hose (Selang Angin)Rp359.900
TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Rp669.900
NITTO KOHKI Hi Coupler SM Type (for Female Thread Mounting) (Kopler)Rp179.900
PISCO Tubing Fitting Straight (Sambungan Lurus)Rp27.900
NITTO KOHKI Coupling Hi Cupla NBR SG-720 Steel SS41 (Kopler)Rp32.900
SUMITOMO Soft Copper Pipe for RefrigerantRp2.299.900
Yuasa Wet Car Battery New Pafecta (Aki Mobil Basah)Rp709.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)