Beli needle scaler pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGERSOLL RAND Scaler Needle
    Mulai

    Rp469.900

    INGERSOLL RAND Scaler Needle
    Deskripsi:
    Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.
    atribut:
    • UNSPSC: 27131504
    • Material: Steel
    • Non-Sparking: No
  2. monotaro Air needle scaler (Pengupas Pneumatik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.299.900

    monotaro Air needle scaler (Pengupas Pneumatik)
    Deskripsi:
    Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is dropped
    atribut:
    • Overall Length (mm): 317
    • Number of Needles: 19
    • Needle Length (mm): 3Φ×180
    • Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
    • Suitable Air Pressure (MPa): 0.62
    • Piston Diameter (Φmm): 19
    • Air Consumption (L/minute): 99
    • No Load Speed (rpm): 4500
  3. INGERSOLL RAND Needle & Chisel Scaler
    Mulai

    Rp8.799.900

    INGERSOLL RAND Needle & Chisel Scaler
    Deskripsi:
    Inline needle scalers align their needle-holding barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. Their lever switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4 NPT Female
    • Compatible Collar Shape: Notched
    • Minimum Hose Size (inch): 5/16
    • Power Source: Air Powered
    • Shank Shape: Square
    • Shank Size (inch): 0.5
    • Throttle Type: Lever
  4. Fuji Tools Air Needle Scaler
    Mulai

    Rp8.199.900

    Fuji Tools Air Needle Scaler
    Deskripsi:
    -Compact and lightweight/needle scaler which is strong, workable and durable.-Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
    atribut:
    • Compatible Needle Dimension: 3x180mm
    • No Load Stroke: 7980min -1 power
    • Air consumption: 0.18
    • Hose Intake Port: Rc1/4
    • Total Length: 325mm
    • Purpose of Use: Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
  5. POWERMATE VX Needle & Chisel Scaler
    Mulai

    Rp1.399.900

    POWERMATE VX Needle & Chisel Scaler
    atribut:
    • UNSPSC: 31160000
  6. Fuji Tools Air Needle Scaler
    Mulai

    Rp9.999.900

    Fuji Tools Air Needle Scaler
    Deskripsi:
    -Compact and lightweight/needle scaler which is strong, workable and durable.-Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
    atribut:
    • Compatible Needle Dimension: 3x180mm
    • No Load Stroke: 7980min -1 power
    • Air consumption: 0.18
    • Hose Intake Port: Rc1/4
    • Total Length: 371mm
    • Purpose of Use: Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
  7. Chicago Pneumatic Scaler Needle
    Mulai

    Rp469.900

    Chicago Pneumatic Scaler Needle
    Deskripsi:
    Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.
    atribut:
    • UNSPSC: 27131504
    • For use with: Needle Scalers
    • Material: Steel
    • Needle Length (inch): 7
    • Overall Length (inch): 7
  8. KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler
    Mulai

    Rp3.299.900

    KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler
    Deskripsi:
    NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Blows per minute: 5,000rpm
    • Tool Type: Air needle Scaler
    • Dimensions: 250 x 35.50mm
    • Air consumption: 4CFM
    • Overall Width: 35.5mm
    • Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
    • Part Number: KBE2703300K
  9. Chicago Pneumatic Needle & Chisel Scaler
    Mulai

    Rp7.599.900

    Chicago Pneumatic Needle & Chisel Scaler
    Deskripsi:
    These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.
    atribut:
    • Accessory Free Tool Change: Yes
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Vibration Technology: No
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Throttle Type: Lever
  10. SPEEDAIRE Scaler Needle
    Mulai

    Rp519.900

    SPEEDAIRE Scaler Needle
    Deskripsi:
    Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.
    atribut:
    • UNSPSC: 27131504
    • For use with: Needle Scalers
    • Head Width (inch): 2
    • Material: Steel
    • Needle Diameter (inch): 1/8
    • Non-Sparking: No
  11. TRUSCO Needle for Air Chisel
    Mulai

    Rp1.399.900

    TRUSCO Needle for Air Chisel
    Deskripsi:
    Can be used for each manufacturer's air glasses. For stripping work.
    atribut:
    • Needle Length (mm): 180
    • Purpose of Use: For removal work.
  12. KRISBOW Cartridge Filter Masker
    Rating:
    100% of 100
    (3)
    Mulai

    Rp15.900

    KRISBOW Cartridge Filter Masker
    atribut:
    • Color: Yellow
    • Material: Carton Filter
    • Size of Cartridge (mm): 70x30
    • Type: Cartridge
  13. HASSTON PROHEX Chemical Double Respirator (Masker Respirator)
    Mulai

    Rp54.900

    HASSTON PROHEX Chemical Double Respirator (Masker Respirator)
    Deskripsi:
    Untuk melakukan pemesanan, mohon dapat menghubungi Customer Service kami terlebih Dahulu. 2343-002, Masker hidung double isi NP306 Hasston. Masker Hasston ini efektif dalam menyerap debu, uap, bau cat, hingga senyawa kimia lainnya (tergangung obat masker yang digunakan). Simple, tidak berat, serta nyaman saat digunakan.Selain itu, juga dapat memberikan penggunanya jangkauan pandangan yang tetap luas, dan juga bisa digunakan bersamaan dengan alat perlindungan untuk mata.
    atribut:
    • Code: (2343-002)
  14. Vessel Air Needle
    Mulai

    Rp619.900

  15. KOBE RED LINE Needle Scaler Attachment
    Mulai

    Rp2.099.900

    KOBE RED LINE Needle Scaler Attachment
    Deskripsi:
    Converts a pneumatic air hammer into a needle scaler.
    atribut:
    • Product Number: SG0101R-22
    • Type: Needle Scaler Attachment
    • For use with: Air Hammers
    • Part Number: KBE2800116A
  16. NITTO KOHKI Needle for Jet Tiger
    Mulai

    Rp1.499.900

    NITTO KOHKI Needle for Jet Tiger
    atribut:
    • Type: needle
  17. INGERSOLL RAND Standard Duty Needle Scaler
    Mulai

    Rp9.999.900

    INGERSOLL RAND Standard Duty Needle Scaler
    atribut:
    • Throttle Style: Lever
    • Air Inlet Size (inch): 1/4 NPT
    • Blows per Minute (bpm): 4600
    • Piston Stroke (inch): 1.13
    • Bore Size (inch): 1
    • Min. Hose (inch): 1/4
    • Air consumption (CFM): 15.0
  18. KRISBOW Air Chipping Hammer
    Mulai

    Rp1.099.900

    KRISBOW Air Chipping Hammer
    atribut:
    • Blow per Minute (bpm): 3000
    • Air Pressure (bar): 6
    • Hose size (inch): 3/8
    • Average Air Consumption (L/minute): 283
Daftar Harga needle scaler pneumatic Terbaru October 2026
INGERSOLL RAND Scaler NeedleRp469.900
monotaro Air needle scaler (Pengupas Pneumatik)Rp1.299.900
INGERSOLL RAND Needle & Chisel ScalerRp8.799.900
Fuji Tools Air Needle ScalerRp8.199.900
POWERMATE VX Needle & Chisel ScalerRp1.399.900
Fuji Tools Air Needle ScalerRp9.999.900
Chicago Pneumatic Scaler NeedleRp469.900
KOBE RED LINE Ns4030 Heavy Duty Air Needle ScalerRp3.299.900
Chicago Pneumatic Needle & Chisel ScalerRp7.599.900
SPEEDAIRE Scaler NeedleRp519.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)