Beli needle bearing kt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Needle Roller Bearing HK Series (Laher)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- NTN Needle Roller Bearing With Cage (Laher)atribut:
- Race ring Shape: Needle roller bearing
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- SKF Needle Roller Bearings Seri NADeskripsi:Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.atribut:
- Aligning Feature: Without
- Bearing Material: Bearing steel
- Bearing Part: Complete bearing
- Cage: Sheet metal
- Coating: Without
- Outer Ring Type: Machined (solid)
- Radial Internal Clearance: CN
- Relubrication Feature: With
- Tolerance Class: Normal
- NTN Needle Roller Bearing and Cage Assemblyatribut:
- Race ring Shape: Needle roller bearing
Daftar Harga needle bearing kt Terbaru March 2026
| ASB Needle Roller Bearing (Laher) | Rp11.900 |
| NTN Needle Roller Bearing | Rp26.900 |
| NTN Needle Roller Bearing HK Series (Laher) | Rp11.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| NTN Needle Roller Bearing With Cage (Laher) | Rp70.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| NTN Tapered Roller Bearing (Laher) | Rp54.900 |
| NTN Needle Roller Bearing NK Series | Rp37.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| ASB Linear Bushing Bearing | Rp15.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/dkP102049488-2.jpg)

/P102275207-1.jpg)
/nrP101002855-2.jpg)
/NTN%20Needle%20Roller%20Bearing%20With%20Cage%20(Laher)/4sP102399172-3.jpg)
/P101002856-1.jpg)
/nvP101002859-3.jpg)

/b0P102049396-6.jpg)




/P102049389-1.jpg)